Beli filter paper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Whatman Kertas Saring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  2. Non Brand Cellulose Filter Paper
    Mulai

    Rp97.900

    Non Brand Cellulose Filter Paper
    Deskripsi:
    Qualitative cellulose filter paper captures particles from liquid and gas for identification where quantifying particulates is not required. Qualitative paper captures less precipitate than quantitative paper.
  3. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  4. Suji Paper Filter 02
    Mulai

    Rp26.900

    Suji Paper Filter 02
    Deskripsi:
    Kertas filter berbentuk cone untuk menyeduh kopi dengan metode manual brew, digunakan bersama SUJI Pourover Dripper 01, SUJI Original Glass Gooseneck Kettle dan berbagai macam Server SUJI. Untuk kapasitas 1-2 cup. Kertas filter berkualitas baik dengan sertifikat international. Menghasilkan seduhan kopi yang bercita rasa dan bersih dari ampas kopi.
    atribut:
    • Width (mm): 125
  5. LABEXACT Cellulose Filter Paper
    Mulai

    Rp179.900

    LABEXACT Cellulose Filter Paper
    Deskripsi:
    Quantitative ashless filter paper has high purity and extremely low quantities of ash to ensure accurate weight measurements after ashing a sample. Quantitative paper is used in precision gravimetric applications where the precipitate is ashed and weighed.
    atribut:
    • UNSPSC: 41104929
    • Fluted: No
    • Material: Cellulose
    • Standards: FDA
  6. Whatman Qualitative Filter Paper Grade 1
    Mulai

    Rp399.900

    Whatman Qualitative Filter Paper Grade 1
    atribut:
    • Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 87
    • Pore Size (µm): 11 (Particle retention)
    • Thickness (µm): 180
  7. ADVANTEC Qualitative Filter Paper No. 2
    Mulai

    Rp169.900

    ADVANTEC Qualitative Filter Paper No. 2
    Deskripsi:
    Cellulose fiber with 99% or more α-cellulose is used as raw material. It retains sediments well and is commonly used in qualitative analysis requiring precision. RoHS2 (EU) 2015/863 compliant 
    atribut:
    • JIS P 3801: 2 Types
    • Mass (g/m²): 125
    • Thickness (mm): 0.26
    • Drainage Time (s): 80
    • Absorbency (cm): 8
    • Bursting Strength (kPa): 122
    • Ash Content (%): 0.1
    • Maximum Operating Temperature (°C): 120
    • Quantity: 1 box (100 pieces)
    • Retention Particle Size (µm): 5
    • Wet Bursting Strength (kPa): 8
    • pH Range: 0-12
  8. Whatman Qualitative Filter Paper Grade 6
    Mulai

    Rp549.900

    Whatman Qualitative Filter Paper Grade 6
    atribut:
    • Parameter: 0.25 psi wet burst, 715 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 100
    • Pore Size (µm): 3 (Particle retention)
    • Thickness (µm): 180
  9. SARTORIUS Filter Papers Analytical (1290)
    86%
    Mulai

    Rp77.900

    SARTORIUS Filter Papers Analytical (1290)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1290
    • Specification: Narrow-pored, dense, slow rate of filtration wet strenght
  10. Whatman Qualitative Filter Paper
    Mulai

    Rp279.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
  11. One Two Cups Kertas Saringan Kopi Coffee Filter V60
    Mulai

    Rp33.900

    One Two Cups Kertas Saringan Kopi Coffee Filter V60
    Deskripsi:
    Untuk Anda yang gemar menyeduh kopi dengan metode manual brew V60 drip pasti membutuhkan filter kertas kopi. Filter kopi dari One Two Cups ini memiliki isi sebanyak 100 buah. Filter ini cocok digunakan ketika Anda membuat kopi di rumah.
  12. SARTORIUS Glass Microfiber Filter Papers MGA
    89%
    Mulai

    Rp259.900

    SARTORIUS Glass Microfiber Filter Papers MGA
    atribut:
    • Grade: MGA
    • Thickness: 0.25 mm
    • Particle Retention: 1.6 micrometer
  13. DURAN Reagent Bottle Wide Neck
    Mulai

    Rp309.900

    DURAN Reagent Bottle Wide Neck
    Deskripsi:
    With precision ground neck. All glass components, therefore also suitable for storage of aggressive media, which could attack plastic parts. Typical application: storage of powders.
  14. DENSO Filter Udara Mesin
    Mulai

    Rp81.900

    DENSO Filter Udara Mesin
    Deskripsi:
    Filter udara adalah salah satu bagian penting dari mesin pembakaran. Udara yang kotor dan tidak tersaring dengan benar dapat mengotori proses pembakaran ,terlebih lagi dapat menggores dinding silinder serta piston yang menyebabkan performa menurun. Denso Air Filter hadir dengan kualitas dan hasil research teknologi tinggi, penggunaan filter berbahan kertas dengan volume lebih tebal dan serat berkualitas tinggi menghasilkan penyaringan udara yang lebih efisien dan lebih baik, aliran udara yang baik menjadikan konsumsi BBM lebih hemat, dan proses produksi dikelola sesuai standard OE Manufacturer.
  15. Suji Kertas Penyaring Kopi 01
    Mulai

    Rp25.900

    Suji Kertas Penyaring Kopi 01
    atribut:
    • Width (mm): 105
    • Capacity (cup): 1 to 2
  16. SARTORIUS Kertas Saring Analytical (1288)
    Mulai

    Rp519.900

    SARTORIUS Kertas Saring Analytical (1288)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  17. SARTORIUS BL/Filter Papers 1.8
    Mulai

    Rp9.999.900

    SARTORIUS BL/Filter Papers 1.8
    atribut:
    • Thickness (mm): 1.8
    • Grade: 157
    • Packaging: Non-sterile, bulk packed
    • Filter Type: Paper Boards
    • Area Of Application: Analytical Sample Preparation
    • Air Resistance (mbar): 8
    • Bursting Strength: n.a.
    • Capillary Rise / 10 Minutes (mm): 150
    • Filter Material: Cotton Linters and Refined Pulp (> 95 % alpha-cellulose)
    • Filter Paper/Membrane Color: White
    • Primary Product Type: Filters
    • Weight: 700 g/m²
    • Wet Bursting Strength (kPa): n.a.
  18. SARTORIUS Filter Papers Analytical (1291)
    81%
    Mulai

    Rp97.900

    SARTORIUS Filter Papers Analytical (1291)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1291
    • Particle Retention: 2-3 micrometer
    • Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
  19. ADVANTEC Round Qualitative Filter Paper
    Mulai

    Rp609.900

    ADVANTEC Round Qualitative Filter Paper
    Deskripsi:
    The paper is hard and strong. Filter paper that can be used for decompression and pressurization. For finer sediments than No.2 (barium sulfate, etc.).
    atribut:
    • Diameter (cm): 15
    • Thickness (mm): 0.25
    • Drainage Time (s): 240
    • Mass (g/m²): 140
    • TGK Part Number: 567-40-01-66
Daftar Harga filter paper Terbaru March 2026
Whatman Kertas SaringRp249.900
Non Brand Cellulose Filter PaperRp97.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900
Suji Paper Filter 02Rp26.900
LABEXACT Cellulose Filter PaperRp179.900
Whatman Qualitative Filter Paper Grade 1Rp399.900
ADVANTEC Qualitative Filter Paper No. 2Rp169.900
ADVANTEC Qualitative Filter PaperRp97.900
Whatman Qualitative Filter Paper Grade 6Rp549.900
SARTORIUS Filter Papers Analytical (1290)Rp77.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)