GPI Filter for Fuel Transfer Pump

Sebelum PPN:
Rp509.900 - Rp5.799.900
Spesifikasi
UNSPSC40161513
Compatible with BrandGPI-GPRO
Filter TypeParticulate
FiltersParticulate
Maximum Operating Pressure (psi)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cannister-style fuel filters screw directly onto the filter assembly, making them easier to replace than cartridge-style fuel filters.
Feature
Fuel Filter Product Type Canister-Style Fuel Filter Filters Particulate Flow Rate - Maximum 18 gpm Filter Rating - Maximum 10 micron Operating Pressure - Maximum 50 psi Media Intake Connection Size 1 in Media Intake Connection Type UNF Discharge Connection Size 1 in Discharge Connection Type UNF Compatible with Brand GPI-GPRO Compatible with Manufacturer Model Number EZ-8 G8P M-1115S M-150S M-180S M-240S Gasket Material Buna-N Overall Diameter 3 3/4 in Overall Length 3 3/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait