SANWA SUPPLY Fiber optic cable OS2 cable only

Sebelum PPN:
Rp3.799.900
Spesifikasi
Applicable Standard10GBASE-LR,10GBASE-ER,10GBASE-ZR,1000BASE-LX,1000BASE-ZX
Cable Length (m)100
ColorCable: Yellow
Emission waveLength (N.m)13101550
Flame retardanceEca grade
Number of Cores2 cores
Operation EnvironmentFor indoor use
Optical fiberATIA standard: OS2, general-purpose single mode (SM)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeGlasses
Suitatible ConnectorHKB-AC-FLCSM,HKB-AC-FSCSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a single-mode optical fiber cable capable of 10 Gigabit Ethernet, compatible with 10GBASE-LR/ER/ZR standard transmission.
It can be used with 10 Gigabit Ethernet such as 10GBASE-LR and Gigabit Ethernet such as 1000BASE-LX.
This is an optical fiber cable for making your own optical patch cable using an optical fiber fast connector.
It allows for wideband, high-frequency signal transmission and long-distance transmission with low loss.
Since there is no external electromagnetic induction, noise prevention is also perfect.
It complies with flame retardant standards, protecting against the spread of fire.
Feature
Specification
Fiber type: Single mode, Cable characteristics: Transmission loss: 0.5 dB/km or less (1310 nm), 0.3 dB/km or less (1550 nm), Standard outer diameter: 2.0 mm x 4.0 mm, Compatible outer sheath stripping tool: HKB-TL37, Compatible fiber cleaver: HKB-TL36, Compatible cleaning paper: HKB-AC-CL5

Ulasan Produk

Tidak ada ulasan

Halaman Terkait