FLUKE Networks Peralatan Penguji Serat Optik

Sebelum PPN:
Rp349.999.900
Spesifikasi
Operating Humidity (%)95 (10 to 35°C) Non-Condensing 75 (35 to 40°C) Non-Condensing Uncontrolled <10°C
Detector TypeInGaAs
Calibrated Wavelengths (Nm)850, 1300, 1310, 1490, 1550, 1625
Measurement Range (dBm)+10 to -52 (850 nm) +10 to -60 (1300, 1310, 1490, 1550, 1625 nm)
Auto Dual-Wavelength SwitchingYes
Battery Life (hour)> 50 (typical)
Data Storage1000 records, multiple wavelengths per record
Dimensions (LxWxH) (cm)(16.5x8.0x3.9 (6.4x3.2x1.5inch)
External InterfaceUSB, 2.0 full speed
Low Battery WarningYes, low battery icon blinks
Operating Temperature (°C)-10 to 50
Optical ConnectorRemovable adapter, SC adapter as default, optional adapters include LC, ST
Power Measurement Linearity (dB)±0.2 (850 nm) ±0.1 (1300, 1310, 1490, 1550, 1625 nm)
Power Requirement2 AA Alkaline batteries
Storage Temperature (°C)-20 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Today’s high-bandwidth premises networks depend on a reliable fiber optic infrastructure. Proper installation and maintenance of fiber cabling is imperative for minimizing network downtime. Whether you require basic fiber verification capabilities, advanced troubleshooting and inspection, or documented loss and power measurements, Fluke Networks’ SimpliFiber® Pro Optical Power Meter and Fiber Test Kits are the best first-line fiber instruments to meet your needs.

SimpliFiber® Pro Optical Power Meter and Fiber Test Kits include all the tools necessary to verify and troubleshoot optical fiber cabling systems, measure loss and power levels, and inspect and clean connector end-faces. Replacing the popular SimpliFiber series, these next generation optical loss test kits boast industry-leading functions such as dual-wavelength testing and automatic-wavelength detection, in addition to unique features such as CheckActive™, FindFiber™, and Min/Max. With such advanced, yet easy-to-use, capabilities that reduce test times, SimpliFiber Pro is simply the best first-line fiber test kit on the market.
Feature
Whether you require basic fiber verification capabilities, advanced cable troubleshooting and inspection, or documented loss and power measurements, Fluke Networks’ SimpliFiber Pro® Optical Loss Test Kits provide you with the rugged, high quality tools that meet your fiber testing needs.

Complete Fiber Verification Kit (FTK1475)
Complete Fiber Verification Kit
The Complete Fiber Verification Kit is for contractors and network technicians who install and maintain premises networks with both multimode and singlemode optical fiber. Use this kit to verify optical loss and power levels at 850, 1300, 1310, and 1550 nm, inspect fiber end-faces, locate cable faults, connector problems, and polarity issues. Kit includes FI-500 FiberInspector Micro.
Complete Fiber Verification Kit (FTK1450)

The Complete Fiber Verification Kit is for contractors and network technicians who install and maintain premises networks with both multimode and singlemode optical fiber. Use this kit to verify optical loss and power levels at 850, 1300, 1310, and 1550 nm, inspect fiber end-faces, locate cable faults, connector problems, and polarity issues. Kit combinations offer a variety of inspection options.

Full-Featured Inspection and Multimode Verification Kits (FTK1375)
Full-Featured Inspection and Multimode Verification Kits
The Full-Featured Inspection and Multimode Verification Kits are for contractors and network technicians who install and maintain multimode premises networks. Use these kits to verify optical loss and power levels at 850 and 1300 nm, inspect fiber end-faces, locate cable faults, connector problems, and polarity issues. Kit includes FI-500 FiberInspector Micro.
Full-Featured Inspection and Multimode Verification Kits (FTK1300 and FTK1350)

The Full-Featured Inspection and Multimode Verification Kits are for contractors and network technicians who install and maintain multimode premises networks. Use these kits to verify optical loss and power levels at 850 and 1300 nm, inspect fiber end-faces, locate cable faults, connector problems, and polarity issues. Kit combinations offer a variety of inspection options.

Basic Verification Kits (FTK1000-MM and FTK2000-SM)

The Basic Verification Kits are great starter kits for contractors and network technicians who install and maintain fiber links. Available in singlemode or multimode configurations, quickly verify optical loss and power levels at 850 and 1300 nm or 1310 and 1550 nm. Add additional sources, microscopes, and VFL options as needed.

Copper and Fiber Technician's Kit (CIQ-FTKSFP)

Consisting of the CableIQ (CIQ-KIT) and the SimpliFiber Pro Basic Verification Kit (FTK1000), Fluke Networks' Copper and Fiber Technician's Kit provides a robust combination of tools to help you expertly manage your network to it keep it running smoothly and inexpensively. Simple-to-use straight from the box, you can do everything from quickly troubleshooting and qualifying cabling link bandwidth to verifying optical fiber power and loss.

Fiber Inspection
The FI-500 FiberInspector Micro fills the gap between a manual scope and a fully automated inspection scope. The FI-500 has the simplicity and practicality of a manual inspection scope, but with advanced features to reduce troubleshooting and inspection time. The built-in PortBright flashlight helps you find the right port or cable. The small-profile probe fits into tight spots, and features pushbutton controls for simple operation. Autofocus provides a sharp view of the endface in a few seconds, while the pause button freezes the image and automatically centers the fiber ferrule on the crisp 320 x 240 display for more detailed inspection

Fiber Cleaning
An important addition to your verification, troubleshooting, and inspection tasks is fiber cleaning. Dirt, dust, and other contaminants are the enemy of high-speed data transmission over optical fiber. Today's network applications require more bandwidth, making loss budgets tighter than ever. It is critical that all optical connections are clean and free of contaminants to ensure application success.

Fluke Networks’ Fiber Optic Cleaning Kits have the best tools to effectively remove the toughest contaminants with ease.

FI-500 FiberInspector Micro
FI-500 FiberInspector Micro - includes 4 tips (1.25 mm, 2.50 mm, SC, LC), case, rechargeable batteries and universal power adapter

NFC-KIT-BOX
Fiber Optic Cleaning Kit includes cleaning cube with wipes, five cards with sealed cleaning zones, solvent pen and 2.5mm port cleaning swabs.

NFC-KIT-CASE
Fiber Optic Cleaning Kit includes cleaning cube with wipes, ten cards with sealed cleaning zones, solvent pen, 2.5 mm port cleaning swabs and 1.25 mm port cleaning swabs in a rugged carrying case.
Manage fiber test results with LinkWare Cable Test Management Software.
Fluke Networks' powerful LinkWare software helps you quickly organize, edit, view, print, save, or archive test results by job site, customer, campus building, and more. You can merge test results into an existing database and then sort, search, and organize by any number of data fields or parameters.

LinkWare is available free from our web site. As a contractor, once your work is done, you can give this powerful application to your customer so they can have instant access to the data electronically or you can export the data as an Adobe Portable Document Format (PDF).

Extensive data management capabilities with LinkWare:

Manage copper and fiber test results with a single software application that supports Fluke Networks' entire line of cable testers
Deliver professional, customized, graphic reports in a common format for all Fluke Networks cable testers
Ensure standards compliance with the ability to configure and print TIA 606-A documentation
New drag-and-drop feature makes it easier to manage and organize multiple projects
Count on compatibility with major CMS (cable management software) applications
Increase productivity with simple user interface and time-saving features with LinkWare, the world's preferred cable test management software
LinkWare prints professional, graphical reports with color graphs depicting the measured test parameters. You can choose which parameters to print and the order in which graphs appear. Reports can also be customized with your company logo.

LinkWare Stats provides a graphical analysis of your entire cable plant
LinkWare now supports LinkWare Stats, an automated statistical report option that allows you to move above and beyond the page-per-link report and see your entire cabling infrastructure. It analyzes and transforms LinkWare cable test data into graphics that reveal your cabling plant performance-summarizing your entire cabling infrastructure in a compact, graphical format that makes it easy to verify margins and spot anomalies.

See what LinkWare Stats can do with your data - a free demo version of LinkWare Stats is included with every copy of LinkWare.

Ulasan Produk

Tidak ada ulasan