Beli feeler gauge tekiro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Feeler Gauge
    Mulai

    Rp59.900

    TEKIRO Feeler Gauge
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  2. Kennedy Metric Feeler Gauge
    Mulai

    Rp289.900

    Kennedy Metric Feeler Gauge
    atribut:
    • Size (inch): 4
    • Material: Steel
    • Number of Blades: 13
    • Blade Length (mm): 100
    • Standard Met: DIN 2275
    • Measuring Range (mm) : 0.05-1.00
  3. TRUSCO Thickness Gauge (General)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    TRUSCO Thickness Gauge (General)
    atribut:
    • Purpose of Use: For crevice measurement.
  4. Kennedy Metric Feeler Gauge
    Mulai

    Rp219.900

    Kennedy Metric Feeler Gauge
    Deskripsi:
    Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.
    atribut:
    • Material: Steel
    • Blade Length (mm): 100
    • Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
    • Product Type: Feeler Gauge
    • Product Number: 101/18
    • Number of Blade: 10
    • Part Number: KEN5180710K
  5. TRUSCO Feeler Gauge (Thickness Tape)
    Mulai

    Rp109.900

    TRUSCO Feeler Gauge (Thickness Tape)
    atribut:
    • Length (m): 1
    • Purpose of Use: For crevice measurement.
    • Width (mm): 12.7
  6. Niigata Seiki (SK) Feeler Gauge Carbon Steel
    Mulai

    Rp67.900

    Niigata Seiki (SK) Feeler Gauge Carbon Steel
    Deskripsi:
    Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
  7. Wipro Alat Pengukur Ketebalan Celah
    Mulai

    Rp26.900

    Wipro Alat Pengukur Ketebalan Celah
    atribut:
    • Color: Silver
  8. Niigata Seiki (SK) Feeler Gauge Stainless Steel
    Rating:
    93% of 100
    (6)
    Mulai

    Rp139.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  9. Shinwa Rules Taper Gauge
    Rating:
    100% of 100
    (6)
    Mulai

    Rp159.900

    Shinwa Rules Taper Gauge
    atribut:
    • Material: Stainless
  10. KRISBOW Lemari Perkakas 4D 3S/1M/1Bin
    Mulai

    Rp7.499.900

    KRISBOW Lemari Perkakas 4D 3S/1M/1Bin
    Deskripsi:
    TOOL DRAWER 4D 3S/1M/1BIN BLACK LPDBL4- Makes it easier to move places because it is equipped with wheels able to store a lot of tools equipped with a central lock system to prevent the drawer from rolling over.- The drawers with ball bearing slides can full extension as load increase.- Anti-shock protection on all four corners with plastic.- High performance metal worktop with corrugated surface make tools anti-slip.- The center lock system and interlock system prevent cabinet drop off. - One of caster with brake can fixup tool cabinet when you working.- Each drawer with colorful puller, Makes cabinet Eye Side mesh panels, worker can hanger tools and accessories on it when fix with hanger.- PVC Collision protection strip, can avoid scratch to the cars.
    atribut:
    • Dimensions (cm): 75x51x101
    • Color: Black
  11. TRUSCO Feeler Gauge
    Mulai

    Rp149.900

    TRUSCO Feeler Gauge
    atribut:
    • Material: Carbon tool steel
    • Thickness (mm): 0.30
    • Length (m): 1
    • Blade Width: 12.7mm
    • Purpose of Use: For crevice measurement.
  12. BluePoint Feeler Gauges
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    BluePoint Feeler Gauges
    Deskripsi:
    Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
  13. Kennedy Imperial Feeler Gauge
    Mulai

    Rp669.900

    Kennedy Imperial Feeler Gauge
    atribut:
    • Size: 4inch
  14. monotaro Insulating sleeve with bar terminal
    Mulai

    Rp54.900

    monotaro Insulating sleeve with bar terminal
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: gray
    • Terminal Shape: Bar terminal
    • Dimension F (mm): 10.0
    • Dimension D (mm): 1.5
    • Electric AWG Wire Conjugation Range (#): 20
    • Dimensions b (mm): 6.3
    • Dimensions c (mm): 1.2
    • Dimension W (mm): 2.8
    • Material (Insulator): Nylon
    • Material (Terminal): Copper
    • Wire Conjugation Range Stranded (mm²): 0.75
    • Dimension L (mm): 16.0
    • Heat Resistance Temperature (°C): 105
    • Package Weight (g): 22
  15. Egamaster Feeler Gauge
    Mulai

    Rp289.900

    Egamaster Feeler Gauge
    atribut:
    • Material: Hardened Steel
    • Length (mm): 100
    • Range (mm): 0.05-1.0
    • Blades Size: 18
  16. Dia Feeler Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    Dia Feeler Gauge
    atribut:
    • Leaf Shape: A
  17. KRISBOW Alat Ukur Celah
    Mulai

    Rp199.900

    KRISBOW Alat Ukur Celah
    Deskripsi:
    Feeler Gauge 0.06x5m adalah alat yang digunakan untuk mengukur lebar gap, engineer biasa menggunakan alat ini untuk mengukur clearance dari dua buah part benda kerja. Terdapat beberapa piece dari feeler yang dapat dicocokkan dengan besar clearance dari benda kerja. Gauge feeler yang digunakan dapat digabungkan kembali menjadi satu sehingga alat ini sangat mudah digunakan dan tidak mudah hilang. Feeler gauge ini mempunyai ukuran 0.06x5m. Feeler Gauge sering digunakan di industri, pabrik atau bengkel.
Daftar Harga feeler gauge tekiro Terbaru January 2026
TEKIRO Feeler GaugeRp59.900
Kennedy Metric Feeler GaugeRp289.900
TRUSCO Thickness Gauge (General)Rp169.900
Kennedy Metric Feeler GaugeRp219.900
TRUSCO Feeler Gauge (Thickness Tape)Rp109.900
Niigata Seiki (SK) Feeler Gauge Carbon SteelRp67.900
Wipro Alat Pengukur Ketebalan CelahRp26.900
Niigata Seiki (SK) Feeler Gauge Stainless SteelRp139.900
Shinwa Rules Taper GaugeRp159.900
KRISBOW Lemari Perkakas 4D 3S/1M/1BinRp7.499.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)