Beli emergency shower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONATA Emergency Eyewash Shower Station
    Mulai

    Rp4.599.900

    TONATA Emergency Eyewash Shower Station
    Deskripsi:
    Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja
    atribut:
    • Ball Valve: Two-piece Ball Valve
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1-1/4
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 Straight Edge Design
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with Dual Flow Control Valve
    • Influent Height (mm): 1440
    • Inlet Size (inch): 1-1/4
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Material: Stainless Steel 304 / SS304
    • Nominal Pressure (MPa): 1
    • Production Standard: ANSIZ358.1-2014
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Top Spray: Rotary
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  2. Unicare Emergency Drench Shower
    Mulai

    Rp2.399.900

    Unicare Emergency Drench Shower
    atribut:
    • Material: SS304
    • Standard: ANSI Z358.1-2014
    • Inlet Size (inch): 1/2 (Internal Thread)
    • Outlet Size (inch): 1-1/4 (Internal Thread)
    • Use Ambient Temperature (°C): 0-40
    • Nominal Pressure (MPa): 1 (10 Bar)
  3. Unicare Emergency Eye Wash and Shower
    Mulai

    Rp3.199.900

    Unicare Emergency Eye Wash and Shower
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated fixed type
    • Eye Wash Basin (mm): 300 straight edge design
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1 1/4
    • Eye/Face Washing Water Flow (L/minute): > 11.4
    • Eyewash Flow (L/minute): > 1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): > 75.7
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  4. BRADLEY Accessories & Testing Supplies for Safety Shower
    Mulai

    Rp4.799.900

    BRADLEY Accessories & Testing Supplies for Safety Shower
    Deskripsi:
    These testing kits include supplies needed to perform weekly tests of emergency eyewash stations and safety showers.
    atribut:
    • UNSPSC: 46182401
    • Accessory Type: Test Kit
    • Color: Yellow
    • Compatible Mfr Part No: S19-330ST
    • Compatible with Series: Bradley
    • Features: Telescoping Aluminium Handle Extends From 45 in (1143mm) to 72 in (1829mm), Watertight Funnel with Weighted Bottom
    • For use with: Emergency Shower Stations
    • Height (inch): 84
    • Includes: Pole; Shower Funnel
    • Material: Aluminium, Nylon
    • Standards: ANSI
    • Width (inch): 15
  5. HAWS Safety Shower Axion Fountain
    Mulai

    Rp16.999.900

    HAWS Safety Shower Axion Fountain
    atribut:
    • Material: Stainless Steel
  6. GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Mulai

    Rp19.999.900

    GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Eyewash Activation: Push Plate
    • Hazardous Location Rating: Not Rated
    • Includes: Emergency Shower/Eyewash Sign, Inspection Tag
    • Includes Drench Hose: No
    • Includes Foot Pedal: No
    • Includes Showerhead Shroud: Yes
    • Inlet Pipe Gender: Female
    • Maximum Flow Rate (GPM): 20
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Female
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Spray Head Diameter (inch): 10
  7. Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)
    Mulai

    Rp24.999.900

    Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)
    Deskripsi:
    Sprayheads with protective covers. Copper alloy shower head.
    atribut:
    • Material of Basin: Stainless Steel
    • Diameter Basin (cm): 30
    • Diameter Floor Flange (cm): 25
  8. GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Mulai

    Rp5.699.900

    GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Deskripsi:
    Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
    atribut:
    • UNSPSC: 46181810
    • Accessory Type: Test Kit
    • Color: Yellow
    • Compatible with Brand: Guardian
    • Compatible with Series: Guadian Showers
    • Features: 5 Gallon Bucket; 72-1/2 in Test Chute
    • For use with: Emergency Showers & Safety Stations
    • Height (inch): 72-1/2
    • Includes: Bucket; Eyewash Gauge; Pole; Shower Funnel
    • Material: Tyvek
    • Standards: ANSI Z358.1
    • Width (inch): 11-1/2
  9. Unicare Emergency Eye Wash Portable
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.399.900

    Unicare Emergency Eye Wash Portable
    atribut:
    • Eyewash Material: Environmental PE
    • Material of Catchment Tank: SS304
    • Color: Green and Yellow
    • Volume (L): 30 (8 gallons)
    • Use Water Source Temperature (°C): 8-40
    • Dimensions (LxWxH) (mm): 550x250x360
    • Intake Size (mm): 80
    • Spacing Eyewash Nozzles (mm): 100
    • Time of Use (minute): > 15
  10. LEOPARD Eyewash And Emergency Shower
    Mulai

    Rp10.999.900

    LEOPARD Eyewash And Emergency Shower
    atribut:
    • Pipe Material: Stainless Steel
    • Bowl material: Stainless Steel
    • Input (inch): 1
    • Output (inch): 1
    • Bowl Diameter (cm): 30
    • Shower Diameter (cm): 26
    • Height (m): 2.5
    • Shower : Yes
  11. Unicare Eye Safety Shower
    Mulai

    Rp32.999.900

    Unicare Eye Safety Shower
    atribut:
    • Material: Stainless Steel 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 (Straight Edge Design)
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1.25
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread: Foot Pedal
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Use Ambient Temperature (°C): 0 to 40
    • Working Pressure (MPa): 0.2-0.4
  12. OHAUS Shipping & Receiving Bench Scale
    Mulai

    Rp3.399.900

    OHAUS Shipping & Receiving Bench Scale
    Deskripsi:
    Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.
    atribut:
    • UNSPSC: 41111507
    • Calibration Certificate: No Certificate
    • Display Type: LCD
    • Product Type: Bench Scale
  13. TONATA Emergency Shower Eye Washer
    Mulai

    Rp899.900

    TONATA Emergency Shower Eye Washer
    Deskripsi:
    Eye Wash Station harus dipasang pada tempat yang dapat diakses, dimana bahan korosif ( seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja,
    atribut:
    • Function (MPa): 1
    • Material: Stainless Steel 304
    • Nominal Pressure (MPa): 1
    • Test Pressure (MPa): 2
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Pipe Size (inch): 1.25
    • Inlet Pipe Size (inch): 1/2 (Internal Thread)
    • Working Pressure (MPa): 0.2-0.4
  14. KRISBOW Selang Angin Gulung Bahan Karet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KRISBOW Selang Angin Gulung Bahan Karet
    atribut:
    • Hose Material: Hybrid Polimer
    • Inner Diameter (mm): 8
    • Outer Diameter (mm): 12
    • Air Inlet / Outlet (inch): 1/4
    • Working Pressure (psi): 200
    • Outer Casing Material: Plastic
  15. KRISBOW Selang Angin Gulung Otomatis
    Mulai

    Rp1.799.900

    KRISBOW Selang Angin Gulung Otomatis
    atribut:
    • Hose Material: Hybrid Polimer
    • Hose Length (m): 15
    • Working Pressure (psi): 200
  16. DAYTON Discharge Hose for Fuel & DEF Transfer Pump
    Mulai

    Rp1.499.900

    DAYTON Discharge Hose for Fuel & DEF Transfer Pump
    Deskripsi:
    Discharge hoses for fuel transfer pumps aid in moving compatible fuels stored in containers.
    atribut:
    • UNSPSC: 40151532
    • Diesel Exhaust Fluid Compatible: No
    • Features: Anti-Static
    • For use with: Electric Fuel Pumps; Gravity Flow Applications
    • Hose Cover Material: Rubber
    • Hose Fitting A Type: NPT
    • Hose Fitting B Type: NPT
    • Hose Length (ft): 12
    • Hose Tube Material: Rubber
    • Includes: Discharge Hose
    • Maximum Working Pressure at 70°F (psi): 50
    • Temperature Range (°F): -22 to 130
    • Wetted Materials: Nitrile
  17. Schneider Electric Emergency Swtiching Off Push-Button
    Mulai

    Rp179.900

    Schneider Electric Emergency Swtiching Off Push-Button
    Deskripsi:
    This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.
    atribut:
    • Bezel Material: Plastic
    • CAP/Operator or Lens Colour: Red
    • Component Name: XA2E
    • Contact Operation: Slow-break
    • Contacts Type And Composition: 1 NC
    • Device Mounting: Fixing Hole
    • Device Presentation: Complete product
    • Device Short Name: XA2
    • Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
    • Fixing Hole Diameter (mm): 22
    • Mechanical Durability (cycles): 100000
    • Mounting Diameter (mm): 22.5
    • Operating Position: Any position
    • Operator Profile: Red mushroom Ø 40mm
    • Positive Opening: With NC contact
    • Product Range: Easy Harmony XA2
    • Product or Component Type: Complete emergency switching off push-button
    • Reset: Push-pull
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Push-pull
Daftar Harga emergency shower Terbaru March 2026
TONATA Emergency Eyewash Shower StationRp4.599.900
Unicare Emergency Drench ShowerRp2.399.900
Unicare Emergency Eye Wash and ShowerRp3.199.900
KRISBOW Alat Cuci Mata dan WajahRp5.999.900
BRADLEY Accessories & Testing Supplies for Safety ShowerRp4.799.900
HAWS Safety Shower Axion FountainRp16.999.900
GUARDIAN EQUIPMENT Safety Shower with Eyewash StationRp19.999.900
Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)Rp24.999.900
GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower KitRp5.699.900
Unicare Emergency Eye Wash PortableRp1.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait