Beli emergency eyewash di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Emergency Eyewash Shower StationDeskripsi:Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerjaatribut:
- Ball Valve: Two-piece Ball Valve
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1-1/4
- Dust-proof: Integrated Fixed Type
- Eye Wash Basin (mm): 300 Straight Edge Design
- Eye/Face Washing Water Flow (L/minute): >11.4
- Eyewash Flow (L/minute): >1.5
- Eyewash Nozzle: Equipped with Dual Flow Control Valve
- Influent Height (mm): 1440
- Inlet Size (inch): 1-1/4
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Material: Stainless Steel 304 / SS304
- Nominal Pressure (MPa): 1
- Production Standard: ANSIZ358.1-2014
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): >75.7
- Test Pressure (MPa): 2
- Top Spray: Rotary
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- HAWS Anodyne,1 Replacement Bottlesatribut:
- Size (oz): 32
- Unicare Emergency Eye Wash BottleDeskripsi:Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.atribut:
- Material: Non-toxic materials of polyethylene
- Color: Green
- Water Pressure (kg/cm²): 0.2-0.4
- Capacity (ml): 500 x2 bottles
- Speed (L/minute): 2-3
- KRISBOW Alat Cuci Mata PortabelDeskripsi:Eye Wash Portable 9 Gallons Yellowatribut:
- Color: Green
- Size (cm): 30x24x9
- LEOPARD Eyewash And Emergency Showeratribut:
- Pipe Material: Stainless Steel
- Bowl material: Stainless Steel
- Input (inch): 1
- Output (inch): 1
- Bowl Diameter (cm): 30
- Shower Diameter (cm): 26
- Height (m): 2.5
- Shower : Yes
- Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)Deskripsi:Sprayheads with protective covers. Copper alloy shower head.atribut:
- Material of Basin: Stainless Steel
- Diameter Basin (cm): 30
- Diameter Floor Flange (cm): 25
- HAWS Portable EyewashDeskripsi:Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
- Unicare Emergency Eye Wash PortableDeskripsi:Portable pressure eyewash is one of the economical, safe and efficient eyewash.It has novel structure unique shape and beautiful appearance.It has the characteristics of comfortable carrying and light manual operation.It consists of four parts: liquid bucket, spraying system (hose parts, switches, spray rods and nozzles), ocker parts. and strap system.Working principle: The cup moves up and down in the air box through the up and down twitching of the rocker part, and the pressure difference generated inside and outside the air box drives the sealing ball to open and close, so that the Iiquid enters the air chamber and sprays out in a mist form through the spraying system.
- Blue Eagle Accessories (Emergency Eye-Wash)Deskripsi:Sprayheads with protective covers.atribut:
- Material of Basin: Stainless Steel
- Diameter Basin (cm): 30
- Unicare Emergency Eye Wash and Showeratribut:
- Material: Stainless Steel 304/SS 304
- Function: Spray + Eyewash
- Top Spray: Rotary
- Ball Valve: Two-piece Ball Valve
- Dust-proof: Integrated fixed type
- Eye Wash Basin (mm): 300 straight edge design
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1 1/4
- Eye/Face Washing Water Flow (L/minute): > 11.4
- Eyewash Flow (L/minute): > 1.5
- Eyewash Nozzle: Equipped with dual flow control valve
- Influent Height (mm): 1440
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Nominal Pressure (MPa): 1.0
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): > 75.7
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- GUARDIAN EQUIPMENT Safety Shower with Eyewash StationDeskripsi:Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.atribut:
- Assembly: Assembled
- Eyewash Activation: Push Plate
- Hazardous Location Rating: Not Rated
- Includes: Emergency Shower/Eyewash Sign, Inspection Tag
- Includes Drench Hose: No
- Includes Foot Pedal: No
- Includes Showerhead Shroud: Yes
- Inlet Pipe Gender: Female
- Maximum Flow Rate (GPM): 20
- Mounting Style: Standard
- Mounting Type: Floor
- Outlet Pipe Gender: Female
- Shower Activation: Pull Rod
- Shower Handle Material: Stainless Steel
- Shower Spray Head Diameter (inch): 10
- KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)atribut:
- Color: Yellow - Green
- Dimensions (cm): 55x49.6x58.2
- Type: Eye Wash Portable
- Unicare Emergency Eye Wash Wall Mountedatribut:
- Material: Stainless Steel 304/SS 304
- Function: Eye and face rinse
- Nominal Pressure (MPa): 1.0
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Size (inch): 1 1/4
- Eyewash Flow (L/minute): 1.5
- Inlet Size (inche): Internal Thread 1/2
- Washing Water Flow (L/minute): 11.4
- Working Pressure (MPa): 0.2-0.4
- TONATA Emergency Shower Eye WasherDeskripsi:Eye Wash Station harus dipasang pada tempat yang dapat diakses, dimana bahan korosif ( seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja,atribut:
- Function (MPa): 1
- Material: Stainless Steel 304
- Nominal Pressure (MPa): 1
- Test Pressure (MPa): 2
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Pipe Size (inch): 1.25
- Inlet Pipe Size (inch): 1/2 (Internal Thread)
- Working Pressure (MPa): 0.2-0.4
Daftar Harga emergency eyewash Terbaru March 2026
| TONATA Emergency Eyewash Shower Station | Rp4.599.900 |
| HAWS Anodyne,1 Replacement Bottles | Rp929.900 |
| Unicare Emergency Eye Wash Bottle | Rp489.900 |
| KRISBOW Alat Cuci Mata Portabel | Rp3.099.900 |
| LEOPARD Eyewash And Emergency Shower | Rp10.999.900 |
| KRISBOW Alat Cuci Mata dan Wajah | Rp5.999.900 |
| HAWS Portable Eyewash (Cairan Pencuci Mata) | Rp5.899.900 |
| Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower) | Rp24.999.900 |
| HAWS Portable Eyewash | Rp5.499.900 |
| Unicare Emergency Eye Wash Portable | Rp829.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Eyewash%20Shower%20Station/n4P111127832-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Anodyne%2C1%20Replacement%20Bottles/P101558745-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Bottle/48P108034152-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20Portabel/g5P104568581-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/LEOPARD%20Eyewash%20And%20Emergency%20Shower/l4P106149760-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20dan%20Wajah/1uP101516066-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash%20(Cairan%20Pencuci%20Mata)/P101558684-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Blue%20Eagle%20Accessories%20(Emergency%20Eye-Wash%20and%20Drench%20Shower)/gzP104661611-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash/P101558691-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Portable/oiP111917882-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Blue%20Eagle%20Accessories%20(Emergency%20Eye-Wash)/h8P104661620-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20and%20Shower/7pP108034277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/GUARDIAN%20EQUIPMENT%20Safety%20Shower%20with%20Eyewash%20Station/fqP109379566-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HONEYWELL%20Solution%20Eyewash%20(Eye%20Concentrate%20For%20Portasteam%20200)/P101526461-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20Portabel%20(Cairan%20Pencuci%20Mata)/2pP101516097-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Wall%20Mounted/5xP108034213-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Cairan%20Pencuci%20Mata/k1P101558721-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Shower%20Eye%20Washer/quP109100966-1.jpg)