Beli shower emergency di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAWS Safety Shower Axion Fountainatribut:
- Material: Stainless Steel
- BRADLEY Accessories & Testing Supplies for Safety ShowerDeskripsi:These testing kits include supplies needed to perform weekly tests of emergency eyewash stations and safety showers.atribut:
- UNSPSC: 46182401
- Accessory Type: Test Kit
- Color: Yellow
- Compatible Mfr Part No: S19-330ST
- Compatible with Series: Bradley
- Features: Telescoping Aluminium Handle Extends From 45 in (1143mm) to 72 in (1829mm), Watertight Funnel with Weighted Bottom
- For use with: Emergency Shower Stations
- Height (inch): 84
- Includes: Pole; Shower Funnel
- Material: Aluminium, Nylon
- Standards: ANSI
- Width (inch): 15
- Unicare Emergency Eye Wash and Showeratribut:
- Material: Stainless Steel 304/SS 304
- Function: Spray + Eyewash
- Top Spray: Rotary
- Ball Valve: Two-piece Ball Valve
- Dust-proof: Integrated fixed type
- Eye Wash Basin (mm): 300 straight edge design
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1 1/4
- Eye/Face Washing Water Flow (L/minute): > 11.4
- Eyewash Flow (L/minute): > 1.5
- Eyewash Nozzle: Equipped with dual flow control valve
- Influent Height (mm): 1440
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Nominal Pressure (MPa): 1.0
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): > 75.7
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- Unicare Emergency Drench Showeratribut:
- Material: SS304
- Standard: ANSI Z358.1-2014
- Inlet Size (inch): 1/2 (Internal Thread)
- Outlet Size (inch): 1-1/4 (Internal Thread)
- Use Ambient Temperature (°C): 0-40
- Nominal Pressure (MPa): 1 (10 Bar)
- Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)Deskripsi:Sprayheads with protective covers. Copper alloy shower head.atribut:
- Material of Basin: Stainless Steel
- Diameter Basin (cm): 30
- Diameter Floor Flange (cm): 25
- Unicare Emergency Eye Wash Portableatribut:
- Eyewash Material: Environmental PE
- Material of Catchment Tank: SS304
- Color: Green and Yellow
- Volume (L): 30 (8 gallons)
- Use Water Source Temperature (°C): 8-40
- Dimensions (LxWxH) (mm): 550x250x360
- Intake Size (mm): 80
- Spacing Eyewash Nozzles (mm): 100
- Time of Use (minute): > 15
- Fort Selongsong Pelapis Kabelatribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- Morimitsu Smith Forging TongsDeskripsi:-Optimum for grabbing hot works flat plates and round bar.atribut:
- Total Length: 360mm
- Tip Lengthm): 55mm
- Type: Flat Type
- Material: SS400
- HAWS Portable EyewashDeskripsi:Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
- KRISBOW Alat Cuci Mata PortabelDeskripsi:Eye Wash Portable 9 Gallons Yellowatribut:
- Color: Green
- Size (cm): 30x24x9
- HAWS EyewashDeskripsi:Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
- KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)atribut:
- Color: Yellow - Green
- Dimensions (cm): 55x49.6x58.2
- Type: Eye Wash Portable
- Unicare Emergency Eye Wash Wall Mountedatribut:
- Material: Stainless Steel 304/SS 304
- Function: Eye and face rinse
- Nominal Pressure (MPa): 1.0
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Size (inch): 1 1/4
- Eyewash Flow (L/minute): 1.5
- Inlet Size (inche): Internal Thread 1/2
- Washing Water Flow (L/minute): 11.4
- Working Pressure (MPa): 0.2-0.4
Daftar Harga shower emergency Terbaru October 2025
HAWS Safety Shower Axion Fountain | Rp16.999.900 |
SAFEGUARD Combination Safety Shower Stainless Steel | Rp14.999.900 |
KRISBOW Alat Cuci Mata dan Wajah | Rp5.999.000 |
BRADLEY Accessories & Testing Supplies for Safety Shower | Rp4.399.900 |
Unicare Emergency Eye Wash and Shower | Rp3.799.900 |
Unicare Emergency Drench Shower | Rp2.599.900 |
HAWS Obat Cairan | Rp669.900 |
Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower) | Rp24.999.900 |
Unicare Emergency Eye Wash Portable | Rp1.699.900 |
Fort Selongsong Pelapis Kabel | Rp169.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)