Beli eye wash portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Cuci Mata Portabel
    Mulai

    Rp3.099.900

    KRISBOW Alat Cuci Mata Portabel
    Deskripsi:
    Eye Wash Portable 9 Gallons Yellow
    atribut:
    • Color: Green
    • Size (cm): 30x24x9
  2. Unicare Emergency Eye Wash Portable
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.399.900

    Unicare Emergency Eye Wash Portable
    atribut:
    • Eyewash Material: Environmental PE
    • Material of Catchment Tank: SS304
    • Color: Green and Yellow
    • Volume (L): 30 (8 gallons)
    • Use Water Source Temperature (°C): 8-40
    • Dimensions (LxWxH) (mm): 550x250x360
    • Intake Size (mm): 80
    • Spacing Eyewash Nozzles (mm): 100
    • Time of Use (minute): > 15
  3. KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)
    Mulai

    Rp6.599.900

    KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)
    atribut:
    • Color: Yellow - Green
    • Dimensions (cm): 55x49.6x58.2
    • Type: Eye Wash Portable
  4. HAWS Portable Eyewash
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    HAWS Portable Eyewash
    Deskripsi:
    Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
  5. TONATA Emergency Shower Eye Washer Portable
    Mulai

    Rp789.900

    TONATA Emergency Shower Eye Washer Portable
    Deskripsi:
    Penempatan : Petroleum, Chemical, Laboratory, Medical, dan lainnya.1 set komplit: 1 pcs x wall-mount hanger , 2 pcs x Dynabolts , 1 pcs Portable Eye Wash , Manual Book.
  6. Unicare Emergency Eye Wash Bottle
    Mulai

    Rp489.900

    Unicare Emergency Eye Wash Bottle
    Deskripsi:
    Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.
    atribut:
    • Material: Non-toxic materials of polyethylene
    • Color: Green
    • Water Pressure (kg/cm²): 0.2-0.4
    • Capacity (ml): 500 x2 bottles
    • Speed (L/minute): 2-3
  7. Bantex Clipboard Plastics Folio (F4)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    Bantex Clipboard Plastics Folio (F4)
    Deskripsi:
    Terbuat dari bahan plastik, kuat dan tidak mudah pecah. Dilengkapi penggaris dalam ukuran inch dan cm, dengan permukaan yang rapi dan solid.
  8. LEOPARD Eyewash Portable
    Mulai

    Rp3.999.900

    LEOPARD Eyewash Portable
    atribut:
    • Material: Polypropylene
    • Operated: Gravity
  9. TRUSCO Foldable Work Platform
    Mulai

    Rp3.099.900

    TRUSCO Foldable Work Platform
    atribut:
    • Finishing Material: Main Part: Aluminium Alloy
  10. Sysbel Portable Eye Wash
    Mulai

    Rp11.999.900

    Sysbel Portable Eye Wash
    atribut:
    • Internal Volume (L): 60
    • Dimensions (mm): 420x416x735
    • Average Flow Rate (L/minute): 2.6
    • Water Flow Time from Full Tank (minute): 18
    • Material: PE (FDA standards)
    • Package Size (mm): 440x750x440
  11. HAWS Eyewash
    Mulai

    Rp4.099.900

    HAWS Eyewash
    Deskripsi:
    Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
  12. Unicare Emergency Eye Wash and Shower
    Mulai

    Rp3.199.900

    Unicare Emergency Eye Wash and Shower
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated fixed type
    • Eye Wash Basin (mm): 300 straight edge design
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1 1/4
    • Eye/Face Washing Water Flow (L/minute): > 11.4
    • Eyewash Flow (L/minute): > 1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): > 75.7
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  13. AED HeartSine Samaritan Defibrillator PAD
    Mulai

    Rp26.999.900

    AED HeartSine Samaritan Defibrillator PAD
    Deskripsi:
    HeartSine Samaritan PAD 350P AED adalah defibrillator semi-otomatis yang dirancang untuk tahan lama, terjangkau, dan mudah digunakan oleh masyarakat umum. Dengan ukuran kompak dan berat ringan, alat ini praktis dibawa ke berbagai lokasi, menawarkan panduan jelas dan efektif untuk situasi darurat jantung, serta ideal untuk meningkatkan keamanan di lingkungan publik.
    atribut:
    • Mode: Child and Adult
    • Patient Impedance Range (ohm): 20-230
    • Wave Form: Self-Compensating Output Pulse Envelope (SCOPE) 0ptimized biphasic escalating waveform compensates energy, slope and duration for patient impedance
  14. monotaro Gasoline Carrying Can (Vertical Type)
    Mulai

    Rp859.900

    monotaro Gasoline Carrying Can (Vertical Type)
    Deskripsi:
    Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.
    atribut:
    • Material (threaded portion): Aluminium Alloy
    • Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
    • Capacity (L): 20
    • Thickness (mm): 0.8
    • Body Material: Electro-galvanized steel sheet
    • Color: Greenery
    • Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
    • Material (Hose): PE
    • Material (Nozzle): PE
    • Material (Packing): Gum
    • Surface Treatment: Powder coating
  15. Blue Eagle Accessories (Emergency Eye-Wash)
    Mulai

    Rp5.899.900

    Blue Eagle Accessories (Emergency Eye-Wash)
    Deskripsi:
    Sprayheads with protective covers.
    atribut:
    • Material of Basin: Stainless Steel
    • Diameter Basin (cm): 30
Daftar Harga eye wash portable Terbaru March 2026
KRISBOW Alat Cuci Mata PortabelRp3.099.900
Unicare Emergency Eye Wash PortableRp1.399.900
HAWS Portable Eyewash (Cairan Pencuci Mata)Rp5.899.900
KRISBOW Alat Cuci Mata Portabel (Cairan Pencuci Mata)Rp6.599.900
HAWS Portable EyewashRp5.499.900
TONATA Emergency Shower Eye Washer PortableRp789.900
Unicare Emergency Eye Wash BottleRp489.900
Bantex Clipboard Plastics Folio (F4)Rp29.900
LEOPARD Eyewash PortableRp3.999.900
TRUSCO Foldable Work PlatformRp3.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)