Beli electric hand pallet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HELI Hand Pallet Elektrik
    Mulai

    Rp21.999.900

    HELI Hand Pallet Elektrik
    atribut:
    • Fork Length (mm): 1150
    • Wheels Material: PU
    • Electric Charger (V): 24
  2. IMOW Electric Hand Pallet
    Mulai

    Rp19.999.900

    IMOW Electric Hand Pallet
    atribut:
    • Fork Length (mm): 1220
    • Battery (V/Ah): 24/20 (Li-ion)
    • Capacity (kg): 1500
    • Maximum Lifting Height (mm): 105
    • Travel Speed (km/hour): 4.5
    • Type: Electric Hand Pallet
    • Type of control: DC Controller
  3. BT Electric Hand Pallet
    Mulai

    Rp34.999.900

    BT Electric Hand Pallet
    atribut:
    • Power: Battery
    • Operator Type: Pedestrian / Stand
    • Load Center Distance (mm): 600
    • Load Distance, centre of drive axle to fork (mm): 947
    • Wheelbase (mm): 1185
    • Capacity (kg): 1500
    • Drive Wheel (mm): 210x70
    • Fork Dimensions (mm): 47x160x1150
    • Fork Wheels (mm): 80x93
    • Height Lowered (mm): 80
    • Length to Face of Forks (mm): 380
    • Lift Height (mm): 115
    • Overall Length (mm): 1530
    • Overall Width (mm): 540/685
    • Rated Load (t): 1.5
    • Service Brake: Electromagnetic
    • Tires: Polyurethane (PU)
    • Tread, Front (mm): 420
    • Type: Electric Hand Pallet
  4. KRISBOW Pallet Mover F4
    Mulai

    Rp20.999.900

    KRISBOW Pallet Mover F4
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-The safety arm of the stacker electric series is manufactured from reinforced steel to ensure long service life of truck structure a long lifetime of the trucks structure-Unit control becomes easier and lighter
    atribut:
    • Power: Electric
    • Operation Type: Pedestrian
    • Lifting Height (mm): 105
    • Aisle with Pallet (mm): 2160
    • Battery Type: Lithium
    • Turning Radius (mm): 1360
  5. Werkst Hand Pallet Semi Elektrik
    Mulai

    Rp51.999.900

    Werkst Hand Pallet Semi Elektrik
    atribut:
    • Power: Semi Electric
    • Capacity (kg): 2500
    • Type: Semi Electric Hand Pallet
  6. HELI Pallet Mover
    Mulai

    Rp15.999.900

  7. STAXX Electric Hand Pallet
    Mulai

    Rp21.999.900

    STAXX Electric Hand Pallet
    atribut:
    • Fork Width (mm): 685
    • Fork Length (mm): 1220
    • Capacity (kg): 2000
    • Charger (A): 5
    • Charging Time (hour): 3
    • Maximum Lifting Height (mm): 115
    • Type: Electric Hand Pallet
    • Working Hour (hour): 4.5
  8. AMEKO Electric Hand Pallet
    Mulai

    Rp12.999.900

    AMEKO Electric Hand Pallet
    atribut:
    • Size (t): 3
  9. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  10. SOJIHEX Electric Hand Pallet
    Mulai

    Rp23.999.900

    SOJIHEX Electric Hand Pallet
    atribut:
    • Type: Electric Hand Pallet
  11. KESTONE Hand Pallet Full Electric
    Mulai

    Rp159.999.900

    KESTONE Hand Pallet Full Electric
    atribut:
    • Wheel Type: Polyurethane
    • Lift Height (mm): 120
    • Overall Length (mm): 1790
    • Overall Width (mm): 640
    • Fork Dimensions (mm): 55/173/1150
    • Battery Voltage (V/Ah): 24/160 - 210
    • Capacity (kg): 2000
    • Turning Radius (mm): 1585
    • Type: Electric Hand Pallet
  12. KRISBOW Hand Pallet Mover Elektrik
    Mulai

    Rp139.999.900

    KRISBOW Hand Pallet Mover Elektrik
    atribut:
    • Power: Battery: Electric Operator
    • Type: Stand on
    • Dimensions (mm): 685x1220
    • Load Center (mm): 600
    • Capacity (kg): 2000
    • Charger Input (ph/VAC): 1/220
    • Drive Motor (V/kW): 24/1.3
    • Fork Dimensions (mm): 60/173/1220
    • Lifting Motor (V/kW): 24/0.8
    • Turning Radius (mm): 1585
    • Tyres: Polyurethane
  13. KESTONE Hand Pallet Semi Electric
    Mulai

    Rp34.999.900

    KESTONE Hand Pallet Semi Electric
    atribut:
    • Drive Model: Semi Electric
    • Wheel Type: PU
    • Lift Height (kg): 115
    • Lowered Fork (mm): 65
    • Overall Length (mm): 1670
    • Battery (V/Ah): 24/50
    • Capacity (kg): 2000
    • Fork Dimension (mm): 55x160x1220
    • Overall Width (mm): 685
    • Travel Speed Laden (km/hour): 4.2
    • Travel Speed Unladen (km/hour): 4.8
    • Turning Radius (mm): 1480
    • Type: Hand Pallet Semi Electric
  14. Werkst Hand Pallet Elektrik
    Mulai

    Rp229.999.900

    Werkst Hand Pallet Elektrik
    atribut:
    • Load Center (mm): 600
    • Power: Full Baterai
    • Capacity (kg): 2000
    • Type: Electric Pallet
  15. NAMI Electric Pallet Truck TE (Hand Operation)
    Mulai

    Rp159.999.900

    NAMI Electric Pallet Truck TE (Hand Operation)
    atribut:
    • Power Type: Battery
    • Operation Type: Stand-on
    • Loading Center C: 600mm
    • Tire Type Front/Rear: PU
    • Driving Wheel: Φ215x75
    • Fork Spread b2: 685mm
    • Handle Height: 1330mm
    • Lifting Height: 120mm
    • Lowered Fork Height: 85mm
    • Type: Electric Pallet
    • Wheel Quantity Front/Rear(X=driving): 4/1X+2
  16. HAND LIFT Electric Pallet Truck
    Mulai

    Rp22.999.900

    HAND LIFT Electric Pallet Truck
    atribut:
    • Overall Fork Width (mm): 685
  17. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  18. NICHIYU Truk Forklift Elektrik
    Mulai

    Rp339.999.900

    NICHIYU Truk Forklift Elektrik
    atribut:
    • Load Center (mm): 500
  19. TIGON Full Electric Hand Pallet
    Mulai

    Rp32.999.900

    TIGON Full Electric Hand Pallet
    atribut:
    • Load Capacity (kg): 3000
    • Fork Length (cm): 120
    • Fork Width (cm): 68
    • Maximum Height (cm): 20
    • Battery Capacity: 48V 30Ah x 2pcs
    • Dimensions (cm): 220x72x128
Daftar Harga electric hand pallet Terbaru March 2026
HELI Hand Pallet ElektrikRp21.999.900
IMOW Electric Hand PalletRp19.999.900
BT Electric Hand PalletRp34.999.900
KRISBOW Pallet Mover F4Rp20.999.900
Werkst Hand Pallet Semi ElektrikRp51.999.900
HELI Pallet MoverRp15.999.900
STAXX Electric Hand PalletRp21.999.900
AMEKO Electric Hand PalletRp12.999.900
KRISBOW Hand PalletRp3.499.900
SOJIHEX Electric Hand PalletRp23.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)