Beli stacker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  2. Carlift Full Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp119.999.900

    Carlift Full Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.
    atribut:
    • Overall Length (mm): 2150-2480
    • Battery (V/Ah): 24/210
    • Carrying Wheel (mm): Dia. 85x80
    • Driving Speed Full-Load (km/hour): 3.5
    • Fork Length (mm): 1150
    • Fork Width (mm): 550/685
    • Turning Radius (mm): 1588
    • Type: Electric Stacker
    • Wheel Base (mm): 1345
  3. XILIN Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp75.999.900

    XILIN Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    CQD12R/CQD15R/CQD20RCounterbalanced Electric Reach StackerSTRUCTURAL● Two lifting cylinders placed on outer sides of the mast.● Germany imported special steel mast.● Vertical driving wheel, driving efficiency, easy installation & maintenance.● Compact structure and low gravitySAFETY AND EFFICIENCY● AC frequency conversion traction motor: compact structure, good performance, regenerative braking and easy maintenance.● Tilting system forks easy for loading and stacking.● High Storage battery ensures strong and long-lasting power.● Meter with BDI, prolonging the battery's using time.● The braking system combines magnetic brake and regenerative break, greatly prolongs the using life of friction plate.● With emergency stop switch and electricity lock button, and multi-valve controlling levers, ergonomic for operation.● The adjustable regulator valve can adjust the lowing speed of the masts.EASY MAINTENANCE● Magnet suction battery cover, easy for installation and maintenance.● AC controlling system, low noise, less maintenance.
    atribut:
    • Capacity (kg): 1500
  4. STAXX Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp49.999.900

    STAXX Electric Stacker (Forklift Stacker Elektrik)
    atribut:
    • Fork Width (mm): 680
    • Fork Length (mm): 1220
    • Capacity (kg): 1500
    • Type: Electric Stacker
  5. Bishamon Hand Stacker Hydraulic (Forklift Stacker Elektrik)
    Mulai

    Rp85.999.900

  6. Werkst Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp19.999.900

    Werkst Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Maximum Height (m): 3
    • Power: Manual
    • Capacity (kg): 1000
    • Fork Length (mm): 900
    • Ground Clearance (mm): 25
    • Lifting Height (mm): 1600
    • Load Center (mm): 400
    • Overal Height (mm): 1990
    • Overal width (mm): 750
    • Overall Length (mm): 1420
    • Size (t): 1
    • Turning Radius (mm): 1590
    • Type: Hand Stacker Manual
  7. HELI Hand Stacker Semi Electric (Forklift Stacker Elektrik)
    Mulai

    Rp34.999.900

    HELI Hand Stacker Semi Electric (Forklift Stacker Elektrik)
    atribut:
    • Capacity (kg): 1000
    • Type: Semi Electric Stacker
  8. Carlift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp6.599.900

    Carlift Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Lowering Speed (mm/stroke): Controllable
    • Type: Hand Stacker
  9. Endolift Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp9.199.900

    Endolift Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Lifting Height (mm): 1600
    • Min. Fork Height (mm): 85
    • Fork Length (mm): 900
    • Lowering Speed: Controllable
    • Outer Width of Front Legs (mm): 690
    • Rear Wheel Size (mm): 180x50
  10. SOJIHEX Semi Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp49.999.900

    SOJIHEX Semi Electric Stacker (Forklift Stacker Elektrik)
    atribut:
    • Power Supply (V/Ah): 12/120
    • Battery: Lead Acid
  11. HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp42.999.900

    HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
  12. Mitsubishi Hand Stacker Lift (Forklift Stacker Elektrik)
    Mulai

    Rp169.999.900

    Mitsubishi Hand Stacker Lift (Forklift Stacker Elektrik)
    atribut:
    • Lift Height (m): 3.5
    • Aisle Width (mm): 2460
    • Overhead Restriction (mm): 2303.0
    • Capacity (kg): 1400
    • Size (t): 1.40
    • Type: Lift Stacker
  13. Hippolift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp14.999.900

    Hippolift Hand Stacker (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker is hand push & hand lift stacker which provides cost-effective handling for both vehicle loading and production areas. Easy maintenance and low running costs.-Rebust steel profile construction.-Sturdy and compact enough to fit through standard door and to operate in congested areas.-Lifting function operated by foot and hand controls.-Allow the operator to work without having to perform extreme body movements.
    atribut:
    • Capacity (kg): 2000
    • Adjustable Width of Fork (mm): 320-740
    • Fork Length (mm): 900
    • Max. Fork Width (mm): 1600
    • Lowered Height of Forks (mm): 85
    • Lifting Speed (mm/s): 14
    • Lowering Speed: Controlable
    • Type: Hand Stacker
    • Wheel Type: Polyurethan
  14. AMEKO Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp10.999.900

    AMEKO Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Lad Center (mm): 450
    • Mast Height (mm): 2000
    • Overall Length (mm): 1470
    • Lowered Fork Height (mm): 20
    • Type: Hand Stacker Manual
Daftar Harga stacker Terbaru November 2026
KRISBOW Stacker Electric (Forklift Stacker Elektrik)Rp179.999.900
KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Rp13.999.900
Carlift Full Electric Stacker (Forklift Stacker Elektrik)Rp119.999.900
XILIN Electric Stacker (Forklift Stacker Elektrik)Rp75.999.900
STAXX Electric Stacker (Forklift Stacker Elektrik)Rp49.999.900
KRISBOW Hand Stacker Semi Electric (Forklift Stacker Elektrik)Rp47.999.900
Bishamon Hand Stacker Hydraulic (Forklift Stacker Elektrik)Rp85.999.900
Noblelift Electrical Stacker (Forklift Stacker Elektrik)Rp199.999.900
Werkst Hand Stacker Manual (Forklift Stacker Manual)Rp19.999.900
HELI Hand Stacker Semi Electric (Forklift Stacker Elektrik)Rp34.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)