Beli distributor panci di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MUTU Kitchen SinkDeskripsi:Horekamall menjual tempat mencuci piring 1 bak. Jika Anda sedang berbelanja perlatan untuk kafetaria atau restoran KCS-6H ini adalah produk yang tepat untuk Anda memulai. Entah Anda sedang membersihkan panci, wajan atau mencuci tangan dan alat makan Anda, produk ini akan berguna setiap hari.Spesifikasi :Material SS201Round tubeBowl size : 400 x 450 x 250 mmThicness : 0,8 mmAdjustable feetDimensi : 600 x 600 x 850 mm
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- CRESTWARE Measuring Cup & SpoonDeskripsi:Measuring cup sets contain different sizes of measuring cups to cover a broad range of recipes and common measurements.atribut:
- UNSPSC: 48101804
- Color: Gray
- NSF-certified: Yes
- CRESTWARE Stock PotDeskripsi:Stock pots with covers keep contents warm for long periods and prevent debris and other contaminants from entering the cookware.atribut:
- UNSPSC: 48101809
- Body Material: Aluminium
- NSF-certified: Yes
- VOLLRATH Stock PotDeskripsi:Stock pots with covers keep contents warm for long periods and prevent debris and other contaminants from entering the cookware.atribut:
- UNSPSC: 48101809
- Body Material: Aluminium
- Capacity (qt): 32
- Diameter (inch): 13
- Gauge (mm): 4.1
- Handle Type: Welded
- Lid Included: No
- NSF-certified: Yes
- Overall Height (inch): 15-1/2
- Product Type: Stock Pot
- CLEAN CHECK Backwater Valveatribut:
- UNSPSC: 40141613
- Standards: IAPMO; IPC; UPC
- Connection Type: Slip
- Pipe Size (inch): 4
- Inlet to Outlet Length (inch): 9 5/8
- Max. Water Pressure (psi): 75
- Maximum Fluid Temperature (°F): 125
- WATTS Drain Air Vents & ValvesDeskripsi:Drain air vents and valves let air enter drain, waste, and vent (DWV) systems to equalize and regulate pressure when water drains out of the system. Also called plumbing vents, they prevent contamination of potable water lines from waste water discharged by garbage disposals and allow water to flow freely through drainage systems.atribut:
- UNSPSC: 40141727
- Color: Black
- Connection Type: Slip
- Material: Bronze, Neoprene, Stainless Steel
- Product Type: Backwater Valve
- Shape: Round
- MAGIC Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141622
- Application - Valves: Backwater; Sanitary
- Body Material - Valves: PVC
- Connection Type: Slip x Slip
- Cracking Pressure: 0.5
- Flow - Valves (gpm): 100
- Flow Design: Single
- Full Flow - Valves: Yes
- Item - Check Valves: Check Valve
- Length (inch): 4
- Manufacturer Part Number: B-0823-20C
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @72°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Silent
- Minimum Valve Temperature (°F): 35
- Mounting Orientation: Horizontal; Vertical
- Overall Height (inch): 10-13/64
- Pipe or Tube Size (inch): 2
- Seal Material: Buna-N
- Seat Material: PVC
- Spring Material: 316 Stainless Steel
- Standards: ASTM B62
- Valve Body Material: PVC
- Width (inch): 4
- Non Brand Tarp Tear Resistant CanvasDeskripsi:These mildew-resistant tarps offer the strength and durability of cotton canvas combined with the moisture resistance of polyester. The nickel-plated brass grommets are placed approximately every 24".atribut:
- UNSPSC: 24141506
- Breathable: No
- Color: Jade Green
- Fabric Weight (oz/sq yd): 15
- Grommet I.D. (inch): 0.5
- Grommet Material: Nickel Plated Brass
- Grommet Spacing (inch): 24
- High-Visibility: No
- Insulated: No
- Standards: CPAI-63
- Tarp Material: Polyester Coated Cotton Canvas
- Tarp Resistant Features: Mildew Resistant
- Tarp Seam Finish: Double Stitched
- Tarp Strength: Standard Duty
- Thickness (mil): 15
- Water Resistant/Waterproof: Water Resistant
- Non Brand Tarp Heavy Duty CanvasDeskripsi:Flexible, breathable, and mildew-resistant, these versatile tarps offer protection from dust, debris, and condensation. Built-in grommets let you tie the tarps down, keeping them securely in place.atribut:
- UNSPSC: 24141506
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- ADVANTECH Brass Wire Cloth Test Sieveatribut:
- Frame Material: Brass
- Standards: ASTM E11
- SPEARS Backwater Valvesatribut:
- UNSPSC: 40141613
- Body Material: PVC
- Connection Type: Socket
- Maximum Fluid Temperature (°F): 120
- Stem Material: PVC
- OATEY Drain Air Vents & ValvesDeskripsi:Drain air vents and valves let air enter drain, waste, and vent (DWV) systems to equalize and regulate pressure when water drains out of the system. Also called plumbing vents, they prevent contamination of potable water lines from waste water discharged by garbage disposals and allow water to flow freely through drainage systems.atribut:
- UNSPSC: 31160000
- Non Brand Parking CurbDeskripsi:Parking curbs attach to pavement on parking lots and parking garages to stop vehicles from hitting obstacles. They also provide a physical barrier between walkways and rights of way to protect pedestrians from vehicle traffic.atribut:
- Height (inch): 4
- Product Type: Parking Stop
- CRESTWARE Sauce PanDeskripsi:Saucepans have a wide opening and an extended handle. They're better suited at pouring sauces over cooked dishes or into other vessels than sauce pots.atribut:
- UNSPSC: 48101808
- Body Material: Aluminium
- Body Style: Straight
- Dishwasher Safe: No
- Handle Color: Silver
- Handle Type: Riveted
- Lid Included: No
- Material: Aluminium
- NSF-certified: Yes
- Non-Stick: No
- Oven Safe: No
Daftar Harga distributor panci Terbaru April 2026
| MUTU Kitchen Sink | Rp2.699.900 |
| Non Brand Manual Ball Valve | Rp90.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| CRESTWARE Measuring Cup & Spoon | Rp95.900 |
| CRESTWARE Stock Pot | Rp209.900 |
| VOLLRATH Stock Pot | Rp3.599.900 |
| CLEAN CHECK Backwater Valve | Rp6.299.900 |
| WATTS Drain Air Vents & Valves | Rp869.900 |
| MAGIC Check Valves | Rp1.099.900 |
| Non Brand Tarp Tear Resistant Canvas | Rp859.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)



/CLEAN%20CHECK%20Backwater%20Valve/7iP110188270-1.jpg)

%20Lurus/MAGIC%20Check%20Valves/0dP109402013-1.jpg)




/SPEARS%20Backwater%20Valves/cnP109398455-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Non%20Brand%20Parking%20Curb/oqP109991890-1.jpg)