RUBBERMAID COMMERCIAL PRODUCTS Measuring Cup (Gelas Takar)

Sebelum PPN:
Rp98.900 - Rp479.900
Spesifikasi
UNSPSC48101804
ColorClear
Dry/LiquidDry; Liquid
MaterialPolycarbonate
Maximum Temperature Resistance (°F)212
NSF-certifiedYes
Overall Length (inch)14
Overall Width (inch)14
Product TypeMeasuring Cup

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic measuring cups provide the correct amount of an ingredient in a recipe. They are durable, cost-effective, and lightweight. Unlike metal measuring cups, plastic cups can become stained from certain foods and can melt if exposed to higher temperatures.
Feature
Measuring Cup Overall Height 30 in Material Polycarbonate Color Clear Maximum Temperature Resistance 212 Degrees F Capacity 8 fl oz Dry/Liquid Dry Liquid Product Type Measuring Cup Graduation Subdivisions 1 cup Overall Length 14 in Overall Width 14 in NSF Certified Yes

Ulasan Produk

Tidak ada ulasan