CHICAGO METALLIC Baking & Sheet Pan (Loyang)

Sebelum PPN:
Rp639.900 - Rp2.399.900
Spesifikasi
UNSPSC52151905
Dishwasher SafeNo
MaterialAluminium
NSF-certifiedNo
Pan StyleSheet Pan
PerforationSolid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sheet pans cook various foods, such as cookies, one-pan meals, vegetables, and meat.
Feature
Sheet Pan Sheet Pan Size Full Material Aluminum NSF Certified No Oven Safe Yes Product Type Sheet Pan Dishwasher Safe No Freezer Safe No Perforation Solid Color Gray Overall Length 25 13/16 in Overall Width 17 7/8 in Overall Depth 1 in Gauge 20 ga Bead Closure Closed Bead Overall Diameter Not Applicable Coating Glazed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait