MAGIC Check Valves

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC40141622
Application - ValvesBackwater; Sanitary
Body Material - ValvesPVC
Connection TypeSlip x Slip
Cracking Pressure0.5
Flow - Valves (gpm)100
Flow DesignSingle
Full Flow - ValvesYes
Item - Check ValvesCheck Valve
Length (inch)4
Manufacturer Part NumberB-0823-20C
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure - Valves (psi)150 @72°F
Maximum Temperature - Valves (°F)120
Mechanism and Body DesignInline Silent
Minimum Valve Temperature (°F)35
Mounting OrientationHorizontal; Vertical
Overall Height (inch)10-13/64
Pipe or Tube Size (inch)2
Seal MaterialBuna-N
Seat MaterialPVC
Spring Material316 Stainless Steel
StandardsASTM B62
Valve Body MaterialPVC
Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Silent Body Material - Valves PVC Pipe or Tube Size 2 in Connection Type Slip x Slip Cracking Pressure 0.5 psi Mounting Orientation Horizontal Vertical Seal Material Buna-N Max Temp - Valves 120 Degrees F Min Temp - Valves 35 Degrees F Max Water Pressure - Valves 150 psi @ 72 Degrees F Max Steam Pressure - Valves Not Rated Seat Material PVC Spring Material 316 Stainless Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait