SSI Pressure Gauge Digital with Transmitter (Manometer/ Alat Ukur Tekanan)
#Grup produk P109667355
Spesifikasi
| Accuracy | ±0.25% of Full Scale |
|---|---|
| Brand | SSI |
| Cable Length (m) | 2 |
| Digital Display Characteristics | Backlit LCD |
| Display Units | bar; MPa; psi |
| Features | Auto Zero; High and Low Pressure Set Points; Peakhold |
| Gauge Case Material | ABS |
| Gauge Process Connection Size (inch) | 1/4 in |
| Gauge Process Connection Type | NPT |
| IP Rating | IP65 |
| IP/NEMA Rating | IP65 ; NEMA 4X |
| Includes | Cable; Mating Connector |
| Maximum Operating Temperature (°F) | 140 |
| Minimum Operating Temperature (°F) | 14 |
| Minimum Pressure (PSI) | 0 |
| NEMA Rating | NEMA 4X |
| NIST Traceable Certificate | No |
| Nominal Dial Size (inch) | 3 |
| Number of Display Digits | 4 |
| Number of wires | 4 |
| Output (mA DC) | 4 to 20 |
| Power Required (V) | 8 to 30 DC |
| Power Source (V DC) | 8 to 30 |
| Pressure Gauge Type | Industrial Pressure Gauge with Transmitter |
| Pressure Range Type | Pressure |
| Process Connection (inch) | 1/4 NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Series | MG-MD |
| Switch Type | NPN Transistor Limit Switch |
| Type of Pressure | Gauge |
| Wetted Materials | Stainless Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada websiteFeature
K4249 Digital Vacuum Gauge with Transmitter Nominal Dial Size 3 in Wetted Materials Stainless Steel Accuracy +/-0.25 Percent of Full Scale Minimum Pressure 0 psi Maximum Pressure 100 psi Display Units bar MPa psi Output 4 to 20mA DC Series MG-MD Gauge Primary Range Units psi Gauge Process Connection Gender Male IP Rating IP65 NEMA Rating NEMA 4X Gauge Process Connection Location Bottom Gauge Process Connection Size 1/4 in Gauge Process Connection Type NPT Power Source 8 to 30 V DCProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9vP109667355-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
