KODIAK Compressed Gas & Air Pressure Gauge

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC23151820
Accuracy±1.00%
Accuracy GradeGrade 1A
Accuracy Grade Gauge TypeIndustrial
Adjustable Set PointsNo
ApplicationFiltration Monitoring; Hydraulics; Pneumatics
Auto-ShutoffYes
Auto-shut Off Time (minute)5
Backlit ScreenNo
Battery Type (V)3 Lithium Battery
Blowout Safety BackNo
BrandKODIAK
Case ColorBlack
Case Depth (inch)1
Case Diameter (inch)1.75
Case ShapeRound
Display Range (bar)0 to 10
Display Range (psi)0 to 145
Display Resolution (psi)0.1
Display Screen Height (inch)0.625
Display Screen TypeLCD
Display Screen Width (inch)1.25
Display Unitsbar; kg/sq cm; Mpa; psi
Gauge Case MaterialABS Thermoplastic
Hazardous Location RatingNot Rated
IP/NEMA RatingNot Rated
Includes BatteriesYes
Includes Calibration CertificateNo
Includes Mounting HardwareYes
Includes Rubber BootNo
LanguagesEnglish
Low battery indicatorNo
Mounting TypeBack-Mount
Nominal Dial Size (inch)1-3/4
Non-SparkingYes
Number of Digits4
Panel MountableYes
Peak HoldNo
Power SourceBattery
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range TypePressure
Primary Range0 to 145
Primary Unitspsi
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection TypeNPT
Sensor TypeDiaphragm
SeriesKCDG15
Socket MaterialBrass
StandardsRoHS
Weather ProofNo
Wetted Parts MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These digital pressure gauges have an LCD display that provides clear and highly accurate pressure readings. They are commonly used on pneumatic regulators, filters, compressors, or with various applications where brass is acceptable for air or other gases.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Digital Industrial Pressure Gauge Accuracy +/-1.00 Percent Gauge Case Material ABS Thermoplastic Nominal Dial Size 1 3/4 in IP/NEMA Rating Not Rated Hazardous Location Rating Not Rated Socket Material Brass Sensor Type Diaphragm Process Connection Type NPT Display Units bar kg/sq cm Mpa psi Process Connection Gender Male Battery Type 3V Lithium Battery Process Connection Location Center Back Process Connection Size 1/8 in Power Source Battery Panel-Mountable Yes

Ulasan Produk

Tidak ada ulasan