Dwyer Pressure Gauge Digital with Transmitter (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC41112107
Accuracy±0.25% of Full Scale
BrandDWYER
Cable Length (ft)3
Digital Display Characteristics4 Digit LCD
Display Unitsbar; cm wc; ft wc; in Hg; in wc; kg/cm2; kPa; mbar; mm Hg; oz/in²; psig
FeaturesAuto Zero; Backlight; Conversion of the Pressure Units; Peak and Valley; Two Alarm Set Points
Gauge Case MaterialAluminium
Gauge Process Connection Size (inch)1/4 in
IP RatingIP66
IP/NEMA RatingIP66 ; NEMA 4X
Loop Resistance (ohm)600 Max
Maximum Operating Temperature (°F)158
Minimum Operating Temperature (°F)32
NEMA RatingNEMA 4X
NIST Traceable CertificateNo
Nominal Dial Size (inch)3
Number of Display Digits4
Number of wires5; 6
Output (mA DC)4 to 20
Power Required (VDC, VAC)12 to 24; 12 to 24
Power Source (V AC)12 to 24
Power Source (V DC)12 to 24
Pressure Gauge TypeIndustrial Pressure Gauge with Transmitter
Process Connection GenderMale
Process Connection LocationBottom
SeriesDPG-200
Socket Material316L Stainless Steel
StandardsNEMA 4X
Switch Type2 SPDT Form C Contacts
Type of PressureGauge
Wetted Materials316L Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
D1799 Digital Vacuum Gauge with Transmitter Nominal Dial Size 3 in Wetted Materials 316L Stainless Steel Accuracy +/-0.25 Percent of Full Scale Minimum Pressure 0 psi Maximum Pressure 100 psi Display Units bar cm wc ft wc in Hg in wc kg/cm2 kPa mbar mm Hg oz/in psig Output 4 to 20mA DC Series DPG-200 Gauge Primary Range Units psi Gauge Process Connection Gender Male IP Rating IP66 NEMA Rating NEMA 4X Gauge Process Connection Location Bottom Gauge Process Connection Size 1/4 i

Ulasan Produk

Tidak ada ulasan