Beli pressure digital gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nagano Instrument Small Digital Pressure Gaugeatribut:
- Pressure Range (MPa): 0 to 35
- Measuring fluid: Gas/Liquid
- Connection Screw: R1/4
- Mounting Method: Vertical Mounting
- Power Supply (V): 12/24
- Accuracy: ±(1%FS+1digit) at 23°C
- Character Height (mm): 10
- Display Update Cycle (ms): 200
- NEW FLOW Digital Pressure GaugeDeskripsi:The New-Flow DPG3500 Digital Pressure Gauge is designed to handle any applications by measuring air, liquid, and oil pressure.DPG3500 uses the most updated temperature compensation technology.The superior pressure meter is equipped with a variety of functions such as unit selection, zero adjustment, and a guarantee to long battery life, so it can be used for a variety of industrial and commercial applications without replacing the battery for 3 years typically.atribut:
- Type: Weather proof
- Pressure Range (psi): 1000
- Connection Port (inch): 1/4 NPT male, standard
- Size (inch): 5
- Power Supply: Lithium battery CR123A (3.0V, 1400mAh)
- Sample Rate (s): 1.2 Max.
- Accuracy: ±1.0% F.S. (@25±3°C)
- Battery Life: Without Backlight: 3 years for continuous operation; Using Backlight: for 5 seconds (3 times per day) 1.5 years for continuous operation
- Burst Pressure (times): 2 of F.S.
- Measure Media: Gas and Liquid (compatible with wetted parts material SS316L)
- Resolution: 1/1500 maximum
- Wetted Parts Material: SS316L
- Working Humidity: 35-85% RH
- Working Temperature (°C): -10 to 60
- Nihon Seiki Digital Pressure GaugeDeskripsi:-Displays the pressure for 1 minute when the set button is pressed.-Equipped with a backlight.atribut:
- Connection Port Diameter: R1/8
- Working Fluid: Air
- Working Pressure Range: 0 to 1.0MPa
- Display Pressure Range: -0.1 to 1.0MPa
- Power Supply: Lithium batteryx1 (CR2032)
- Dwyer Digital Differential Pressure GaugeDeskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- Dwyer Digital Pressure Gauge with TransmitterDeskripsi:These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.atribut:
- UNSPSC: 41112107
- Accuracy: ±0.25% of Full Scale
- Brand: DWYER
- Cable Length (ft): 3
- Digital Display Characteristics: 4 Digit LCD
- Display Units: bar; cm wc; ft wc; in Hg; in wc; kg/cm2; kPa; mbar; mm Hg; oz/in²; psig
- Features: Auto Zero; Backlight; Conversion of the Pressure Units; Peak and Valley; Two Alarm Set Points
- Gauge Case Material: Aluminium
- Gauge Process Connection Size (inch): 1/4 in
- IP Rating: IP66
- IP/NEMA Rating: IP66 ; NEMA 4X
- Loop Resistance (ohm): 600 Max
- Maximum Operating Temperature (°F): 158
- Minimum Operating Temperature (°F): 32
- NEMA Rating: NEMA 4X
- NIST Traceable Certificate: No
- Nominal Dial Size (inch): 3
- Number of Display Digits: 4
- Number of wires: 5; 6
- Output (mA DC): 4 to 20
- Power Required (VDC, VAC): 12 to 24; 12 to 24
- Power Source (V AC): 12 to 24
- Power Source (V DC): 12 to 24
- Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Series: DPG-200
- Socket Material: 316L Stainless Steel
- Standards: NEMA 4X
- Switch Type: 2 SPDT Form C Contacts
- Type of Pressure: Gauge
- Wetted Materials: 316L Stainless Steel
- NAGANO KEIKI Digital Pressure Gauge (GC04)atribut:
- Measuring fluid: Liquid / gas
- TECHCROFT Digital Pressure Gauge GPD-800atribut:
- Dial Size: 100mm (4inch)
- Battery Operated: 2xAAA (3V)
- LCD Display: 4 Digit
- Media Application: Liquids, gases, air
- Overpressure: Up to 150%
- ASHCROFT Digital Pressure Gauge 0 to 1000psiDeskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 1000
- Number of Display Digits: 5
- ASHCROFT Digital Pressure Gauge 0 to 60psiDeskripsi:ASHCRAFT Series 2089 precision digital pressure and vacuum test gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. 5-digit LCD for 12 units of measure (including mm H20) and 7 languages. With password-protected calibration and disable function. 316 stainless steel wetted parts. Each includes AAA batteries. Supplied with NIST calibration certificate.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 60
- SSI Digital Pressure Gauge with TransmitterDeskripsi:These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.atribut:
- Accuracy: ±0.25% of Full Scale
- Brand: SSI
- Cable Length (m): 2
- Digital Display Characteristics: Backlit LCD
- Display Units: bar; MPa; psi
- Features: Auto Zero; High and Low Pressure Set Points; Peakhold
- Gauge Case Material: ABS
- Gauge Process Connection Size (inch): 1/4 in
- Gauge Process Connection Type: NPT
- IP Rating: IP65
- IP/NEMA Rating: IP65 ; NEMA 4X
- Includes: Cable; Mating Connector
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 14
- Minimum Pressure (PSI): 0
- NEMA Rating: NEMA 4X
- NIST Traceable Certificate: No
- Nominal Dial Size (inch): 3
- Number of Display Digits: 4
- Number of wires: 4
- Output (mA DC): 4 to 20
- Power Required (V): 8 to 30 DC
- Power Source (V DC): 8 to 30
- Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
- Pressure Range Type: Pressure
- Process Connection (inch): 1/4 NPT Male
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Series: MG-MD
- Switch Type: NPN Transistor Limit Switch
- Type of Pressure: Gauge
- Wetted Materials: Stainless Steel
- FLUKE Pressure GaugeDeskripsi:Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
- ASHCROFT Digital Pressure Gauge 0 to 5000psiDeskripsi:ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 5000
- Number of Display Digits: 5
- Socket Material: Stainless Steel
- KODIAK Compressed Gas & Air Pressure GaugeDeskripsi:These digital pressure gauges have an LCD display that provides clear and highly accurate pressure readings. They are commonly used on pneumatic regulators, filters, compressors, or with various applications where brass is acceptable for air or other gases.atribut:
- UNSPSC: 23151820
- Accuracy: ±1.00%
- Accuracy Grade: Grade 1A
- Accuracy Grade Gauge Type: Industrial
- Adjustable Set Points: No
- Application: Filtration Monitoring; Hydraulics; Pneumatics
- Auto-Shutoff: Yes
- Auto-shut Off Time (minute): 5
- Backlit Screen: No
- Battery Type (V): 3 Lithium Battery
- Blowout Safety Back: No
- Brand: KODIAK
- Case Color: Black
- Case Depth (inch): 1
- Case Diameter (inch): 1.75
- Case Shape: Round
- Display Range (bar): 0 to 10
- Display Range (psi): 0 to 145
- Display Resolution (psi): 0.1
- Display Screen Height (inch): 0.625
- Display Screen Type: LCD
- Display Screen Width (inch): 1.25
- Display Units: bar; kg/sq cm; Mpa; psi
- Gauge Case Material: ABS Thermoplastic
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Includes Batteries: Yes
- Includes Calibration Certificate: No
- Includes Mounting Hardware: Yes
- Includes Rubber Boot: No
- Languages: English
- Low battery indicator: No
- Mounting Type: Back-Mount
- Nominal Dial Size (inch): 1-3/4
- Non-Sparking: Yes
- Number of Digits: 4
- Panel Mountable: Yes
- Peak Hold: No
- Power Source: Battery
- Pressure Gauge Type: Industrial Pressure Gauge
- Pressure Range Type: Pressure
- Primary Range: 0 to 145
- Primary Units: psi
- Process Connection Gender: Male
- Process Connection Location: Center Back
- Process Connection Type: NPT
- Sensor Type: Diaphragm
- Series: KCDG15
- Socket Material: Brass
- Standards: RoHS
- Weather Proof: No
- Wetted Parts Material: Brass
- ASHCROFT Digital Pressure Gauge 0 to 200psiDeskripsi:ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 200
- Number of Display Digits: 5
- Socket Material: Stainless Steel
- ASHCROFT Digital Pressure Gauge 0 to 300psiDeskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 300
- Number of Display Digits: 5
- Startools Digital Pressure GaugeDeskripsi:• Battery powered• For hydraulic, oil pressure, water pressure, air pressure measuring, for media which is not corrosive to stainless steel wetted partsatribut:
- Port Size: 1/4inch G
- Range (bar): 700
- Size (inch): 3
- Dwyer Magnehelic Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- FLUKE Premium Test Pump KitDeskripsi:The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
- PERRUNO Tuzen Klepatribut:
- Material: Brass
Daftar Harga pressure digital gauge Terbaru March 2026
| Nagano Instrument Small Digital Pressure Gauge | Rp7.699.900 |
| NEW FLOW Digital Pressure Gauge | Rp1.599.900 |
| Nihon Seiki Digital Pressure Gauge | Rp749.900 |
| Dwyer Digital Differential Pressure Gauge | Rp3.699.900 |
| Dwyer Digital Pressure Gauge with Transmitter | Rp15.999.900 |
| NAGANO KEIKI Digital Pressure Gauge (GC04) | Rp16.999.900 |
| TECHCROFT Digital Pressure Gauge GPD-800 | Rp8.899.900 |
| ASHCROFT Digital Pressure Gauge 0 to 1000psi | Rp8.999.900 |
| ASHCROFT Digital Pressure Gauge 0 to 60psi | Rp15.999.900 |
| SSI Digital Pressure Gauge with Transmitter | Rp6.699.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)
























































































































































/bwP103792428-1.jpg)