Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp3.699.900 - Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
K4596 Digital Differential Pressure Gauge Gauge Nominal Dial Size 5 in Basic Gauge Case Material Plastic Basic Gauge Wetted Parts Plastic Differential Gauge Connection Type Smooth Barb Differential Gauge Connection Size 1/8 in Gauge Connection Location Back Differential Pressure Range Units in wc/in wc Differential Pressure Range Value -1 to 0 to 1 Digital Gauge Accuracy +/-1.00 Percent of Reading Display LCD Number of Display Digits 4 Socket Material Glass Filled Plastic

Ulasan Produk

Tidak ada ulasan