Beli mitutoyo dial indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Display: LCD
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)Deskripsi:Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarmatribut:
- Power Supply: SR44 (button type, silver oxide battery) x 1
- Series: 543
- Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781 (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm / .5" range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 12.7
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Stem Diameter (mm): 8
- Back Type: Lug Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: M2.5x0.45
- Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan)Deskripsi:These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
- Mitutoyo Dial Indicator (Alat Ukur Ketebalan)atribut:
- Mounting shaft diameter (mm): 8
- Mitutoyo Dudukan Dial MagnetikDeskripsi:Penahan magnet Mitutoyo dengan material magnet pada dasar alat memungkinkan untuk membantu alat ukur indikator baik bentuk jarum atau digital dalam melakukan pengukuran permukaan benda kerja dengan stabil. Terdapat beberapa desain dari alat penunjang ini sesuai dengan kebutuhan dan area pengukuran.atribut:
- Mounting Screw: (Main Column) M8 x 1.25
- Adsorption Power (N): 600
- Magnet dimensions (width W x depth D x height H) (mm): 50 x 58 x 55
- Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo Standard Dial Indicator (Indikator Dial Stroke Panjang)atribut:
- Minimum Reading (mm): 0.001
- Series: 2
- Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:The compact design of the Mitutoyo Series 1 dial indicator allows for use in tighter, restricted spaces. The jeweled bearing provides great wear resistance and low friction movements for smooth, precise operations. The stem and spindle are constructed of hardened steel for better durability. The glare-free crystal has a scratch-resistant coating for clearer readings and better durability. A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range.atribut:
- Graduation (mm): 0.01
- Max Range (mm): 4
- Range Revolution (mm): 1
- Dial Reading: 0-50-0
- Back Type: Lug Back
- Accuracy (µm): ±0.013
- Accuracy Revolution (mm): 0.01
- ISO/JIS Type: Yes
- Maximum Measuring Force (N): 1.4
- Min Measuring Force (N): 0.3
- Stem Diameter (inch): 8 / 8mm
- Technology: Mechanical
- Thread Type: M2.5x0.45
- Units: Metric
- Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)Deskripsi:Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.atribut:
- Contact point: Thread M 1.7 x 0.35
Daftar Harga mitutoyo dial indicator Terbaru October 2026
| Mitutoyo Digimatic Indicator (Indikator Dial Stroke Panjang) | Rp2.799.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan) | Rp4.299.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang) | Rp3.399.900 |
| Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang) | Rp5.299.900 |
| Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781 (Indikator Dial Stroke Panjang) | Rp3.099.900 |
| Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang) | Rp899.900 |
| Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ofP106566879-8.jpg)
/P102944561-1.jpg)
/2eP106104086-2.jpg)

/P102944578-1.jpg)
/ieP106102662-5.jpg)
/e7P103933511-2.jpg)
/9mP106116346-1.jpg)
/32P107132110-2.jpg)
/qfP109328951-1.jpg)
/htP104712641-1.jpg)

/crP110031459-1.jpg)
/5sP106562208-1.jpg)
/3wP111525140-1.jpg)

/nwP106108860-1.jpg)
/b9P103216405-1.jpg)
/eoP106103528-2.jpg)
/chP106103449-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)