Beli crimping rj45 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SOUTHWIRE Data Cable Crimper & Compression ToolDeskripsi:Kits include a data cable crimper and an assortment of connectors to join or terminate cable.atribut:
- UNSPSC: 27111518
- Insulated: No
- ELECOM Tang Crimpingatribut:
- LD-KKTA2: Exclusive for RJ45 connector
- LD-KKTR: Compatible with both RJ45 connector and RJ11 connector
- KRISBOW Tang Crimping RatchetDeskripsi:NETWORK CRIMPING PLIER RATCHET LRNCP1- Quality product- APPLICABLE FOR CUTS, STRIPS AND CRIMPS ALL KIND OF MODULAR PLUG8P8C/RJ45, 6P6C/RJ12, 6P4C/RJ11, 4P4C&4P2C PLUGS INCLUDE EXTERNAL WIRE STRIPPERCOMFORT RUBBER GRIPatribut:
- Type: Manual tool
- Dimensions (cm): 26x13x2
- TEKIRO Tang Crimping 3in1Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- 3M Crimping Tool for Rj45 Modular PlugDeskripsi:Crimping tool for 3M [TM] RJ45 modular plug. Easy to hold and grip when crimping. For processing LAN cables and plugs.atribut:
- Applicable Modular Plugs: VOL-RJ45PLG-5ELL / SL, VOL-RJ45PLG-6LBL / SL
- KLEIN TOOLS Data Cable Crimper & Compression ToolDeskripsi:These crimpers attach modular plugs that terminate data and telephone cable. They operate like pliers to squeeze modular plugs between their jaws and onto the cable. Slots in the jaws are shaped to cradle the connectors and press them on for a tight bond.atribut:
- Insulated: No
- Pro'sKit Network Installation Tool KitDeskripsi:Combination of essential tools for network installation and maintenance.atribut:
- Contents: 3M Auto Stop Measuring Tape, Crimp, Cutter, Krone Impact & Stripper Tool, Volt & Cable Tester, Knife
- tp-link 5-Port Gigabit Desktop Switchatribut:
- Standards and Protocols: IEEE 802.3i/802.3u/ 802.3ab/802.3x
- Interface: 5x10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
- Dimensions (inch): 3.5x2.8x0.9
- Switching Capacity (Gbps): 10
- Packet Forwarding Rate (Mpps): 7.4
- External Power Supply: External Power Adapter (Output: 5VDC/0.6A)
- Fan Quantity: Fanless
- Maximum Heat Dissipation (BTU/hour): 12.6
- Maximum Power Consumption (W): 3.7
- Packet Buffer Memory (Mb): 1.5
- Kennedy Modular Plug Crimping ToolDeskripsi:Model MCT 008 Modular plug crimping tool complete with wire cutting and stripping facilities. Manufactured from hardened and tempered carbon steel with chemically blacked finished and tempered jaws with PVC handles. Capacity: 8P8C/RJ-45, 6P/RJ-12, RJ-11 and 6P2C.atribut:
- Tool Material: Steel
- Handle Cover Material: PVC
- Overall Length: 185mm
- Tool/Jaw Features: Cutting Stripping
- Jaw Material: Carbon Steel
- Product Number: MCT008
- Part Number: KEN5155460K
- Pro'sKit Modular Plug Crimping ToolDeskripsi:Cut, crimp, strip-3 in 1 functionSuitable for 8P8C/RJ45/6P2C/6P4C/6P6C/RJ11/RJ12 crimpingatribut:
- Material: ABS + Carbon Steel
- Handle: PVC
- Overall Length (mm): 143
- Paladin Data Cable Crimper & Compression ToolDeskripsi:These crimpers attach modular plugs that terminate data and telephone cable. They operate like pliers to squeeze modular plugs between their jaws and onto the cable. Slots in the jaws are shaped to cradle the connectors and press them on for a tight bond.atribut:
- Insulated: No
- KRISBOW Tang CrimpingDeskripsi:Crimping Modular Plier 3 Combination adalah alat yang digunakan untuk mengupas kabel sehingga dapat dilakukan proses penyambungan kabel. Alat ini berbentuk seperti tang dengan bagian ujung berbentuk lubang dengan ukuran yang bervariasi sehingga kabel yang dikupas dapat disesuaikan dengan diameter lubang tang yang dipergunakan. Kelebihan penggunaan pengupas kabel adalah sangat praktis dan effisien digunakan. Tang Crimping ini mempunyai dimensi 290x115x20mm. Tang Crimping sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: Crimping Plier
- Size: 4 combination
- Range: For crimping 8P8C/ RJ45, 6P6C/RJ-12, 6P4C/RJ11, 4P4C,P2C
- Material: Steel
- Handle: Plastic
- Dimensions (mm): 350x120x20
- Applications: Crimping Modular Plug
- Length (mm): 350
- Panduit Modular Plug Crimping Toolatribut:
- Set Contents: Crimping tool, case, cable stripper
- TRUSCO Number: 786-8171
- Pro'sKit Modular Crimping ToolDeskripsi:Cut, crimp, strip-3 in 1 functionSuitable for 8P8C/RJ45/6P2C/6P4C/6P6C/RJ11/RJ12 crimping
- Paladin Crimp Broadcast Pack Crimperatribut:
- UNSPSC: 27111518
- KRISBOW Tang CrimpingDeskripsi:Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Type: Crimping Plier
- Material: Steel
- Handle: Plastic
- Panduit Modular Plug Crimp Toolatribut:
- Set Contents: only a main part
- TRUSCO Number: 786-8162
- Paladin Data Cable Crimping Di & Bladatribut:
- UNSPSC: 27112820
- Compatible with Manufacturer Model Number: EK50ML
- For Cable Type: RJ-45 8P8C (8 Pin)
- For Connector Type: RJ-45
- WEIDMULLER Crimping ToolDeskripsi:-Crimp tool for crimp terminals/sleeves(for ferrule)up to 6mm.-With its unique omega ring mechanism, it can perform optimum processing with light force, reducing worker's burden.-Since every size of cables can be processed with one strip groove, there is no worry to process in a wrong groove.-For crimping terminal/sleeve (ferrule) crimping based on DIN 462228 parts 1 and 4.
Daftar Harga crimping rj45 Terbaru March 2026
| SOUTHWIRE Data Cable Crimper & Compression Tool | Rp769.900 |
| ELECOM Tang Crimping | Rp999.900 |
| KRISBOW Tang Crimping Ratchet | Rp259.900 |
| TEKIRO Tang Crimping 3in1 | Rp299.900 |
| 3M Crimping Tool for Rj45 Modular Plug | Rp4.899.900 |
| KLEIN TOOLS Data Cable Crimper & Compression Tool | Rp729.900 |
| Pro'sKit Network Installation Tool Kit | Rp2.099.900 |
| KNIPEX Crimping Plier for Western Plug | Rp119.900 |
| tp-link 5-Port Gigabit Desktop Switch | Rp169.900 |
| Kennedy Modular Plug Crimping Tool | Rp1.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)