Paladin Data Cable Crimper & Compression Tool (Tang Crimping)

Sebelum PPN:
Rp1.599.900 - Rp3.999.900
Spesifikasi
InsulatedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These crimpers attach modular plugs that terminate data and telephone cable. They operate like pliers to squeeze modular plugs between their jaws and onto the cable. Slots in the jaws are shaped to cradle the connectors and press them on for a tight bond.
Feature
Crimper Crimper Style UTP Snagless Crimper Crimping Capacity RJ-11/12/22 RJ22 WE/SS Compatible Connector Type RJ-45 Compatible Terminal Type Datacomm Maximum Crimping Force 265 lb Tool Length 7 1/2 in Includes Wire Cutter Yes Includes Wire Stripper Yes Insulated No Adjustability Manual Body Material Metal Compatible Cable Type UTP Grip Style Deluxe Cushion Includes Crimping Die No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait