AOTAI Aocut Portable CNC Plasma Cut

Sebelum PPN:
Rp159.999.900
Spesifikasi
Frequency (Hz)50/60
Rated Input Power (W)180
DisplayLCD 5.7
Range of Effective Cutting (mm)X-Axis : 1200, Y-Axis : 2000
Travelling Speed (mm/minute)0-6000
Cross Beam Length (mm)1700
Cutting SoftwareFastCAM standard version
Cutting Speed (mm/minute)0-6000
Cutting Thickness (mm)5-45
Longitudinal Rail Length (mm)2500
Rated Input Voltage (V) 110/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
More user friendly.
- USB Port.
- 32M memory for user's programs.
- Built-in library of commonly used figures.
- Free FastCAM software.
Fast cutting speed.
- Can operate at a speed as high as 6 meters per minute (20 feet/minute).
Large cutting area.
- CNC cutting system can cut as wide as 2.0 meters (6.6 ft), as long as 15 meters (48ft).
Easier maintenance.
- Check up and maintenance of the controller can be done simply by removing the top cover.
Motor enable/disable button.
- This feature allows the user to enable or disable the motors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait