Mitutoyo Surface Roughness

Sebelum PPN:
Rp999.999.900
Spesifikasi
Accuracy (µm)X = (0,8+0,015L) [L : Drive length (mm)] Z1 = (1,2+I2HI/100) [H : Measurement height from the horizontal position (mm)]
Axis Range (mm)60 (Z1); 200 (X); 500 (Z2)
Detector 0.75 mNYes
Detector Measuring Force (mN)0.75
Drive Speed (mm/s)X: 0 - 80; Z2: 0 - 40
Granite Base Size (WxD) (mm)600 x 450
Granite Size (WxD) (mm)600 x 450
Inclining Range (°)±45
Measuring Speed (mm/s)0.02 - 30
ProfilesPrimary Profile (P), Roughness Profile (R), Waviness (W), MOTIF (P, R, W) and more
Range (µm)800; 80; 8(up to 2.4mm with an optional stylus)
Traverse (mm)200
Traverse Straightness (µm)(0,1+0,002L)
TypeMetric
Vertical Travel (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-accuracy 2D surface roughness and contour measuring instrument; the Avant D3000 is a benchtop machine and comes with a motorised granite column and stand.Main benefits:"Hot plug" exchange of drive unitsEasy to operateHigh accurate surface roughness and contour measurementsLarge vertical range and very high resolutionA large range of optional arms and styli ensures access to restricted featuresRemote control box for quick and accurate machine positioningSimplified CNC operationOptional motorised accessories

Ulasan Produk

Tidak ada ulasan

Halaman Terkait