Beli botol plastik 250 ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- VITLAB Bottle PE-LD Wide Mouth (Botol Lab)Deskripsi:Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- LAB SAFETY SUPPLY Narrow Mouth Round Plastic Lab BottleDeskripsi:Polypropylene (PP) narrow-mouth, round lab bottles are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.atribut:
- UNSPSC: 24122003
- Basic Material: Plastic
- Body Diameter (mm): 61
- Bottle Type: Reagent
- Capacity (fl oz): 8
- Capacity (ml): 250
- Closure Color: Natural
- Closure Included: Yes
- Closure Liner Material: Unlined
- Closure Type: Screw On
- Graduated: No
- Minimum Screw Closure Size (mm): 24
- Mouth Size: Narrow
- Overall Height (mm): 133
- Pre-Cleaned: None
- Screw Closure Size (mm): 24-415
- Shape: Round
- Special Features: Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
- Sterile/Non-Sterile: Non-Sterile
- Non Brand Bottle Capsule HDPE (Botol Lab)atribut:
- Color: Doff
- Material: HDPE Plastic
- AS ONE Bottle Clear Wide Mouth PVC (No Scale) (Botol Lab)atribut:
- Lid Material: Lid/PP, Inner Lid/LDPE
- Material: Rigid PVC (polyvinyl chloride)
- Scale: none
- AQUVIVA Air Mineral BotolDeskripsi:AQUVIVA diambil dari sumber air pilihan dan diolah dengan Teknologi “7 STEPS NANO PURIFICATION”, pertama di Indonesia. Teknologi yang mampu mempertahankan mineral baik, penting dan seimbang yang dibutuhkan oleh tubuh manusia. Sehingga menghasilkan air mineral yang murni dengan rasa ringan, sejuk, dan nyaman. Didesain dengan botol kemasan yang ergonomis dan modern, serta bebas BPA.BPOM: BPOM RI MD 122882003700438HALAL: ID00410000204460921
- Sharp Filter Hepa Air PurifierDeskripsi:Filter ini efektivitas menyaring virus diatas 99,9%.Produk merupakan filter pengganti penyaring udara high efficiency (HEPA) filter, efektif untuk menyaring 99,99% dari :Serbuk sari / pollen, allergen, debu halus PM2.5, dan asap.
- AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)atribut:
- Scale: none
- Body Material: Ordinary glass
- Lid Material: PP
- Material (inner plug): PE
- Sanplatec Sterile wide-mouthed water bottle (with hypo)Deskripsi:Ideal for testing bacteria such as tap water (simple water, well water, pool). Products are individually packaged with the cap set on the body. A predetermined amount of hypo (sodium thiosulfate) is sealed in the container. In addition to general 100 mL and 250 mL, large volumes of 500 mL and 1000 mL are also available.atribut:
- Material: Body / Polyethylene, cap / Polypropylene
- Scale: Yes
- Plug: None
- Fairipack Botol PET Plastic Capatribut:
- Body Diameter (cm): 4.5
- Height (cm): 12
- Hole Diameter (cm): 2.2
- Volume (ml): 100
- AS ONE Bottle Wide Mouth PET (Botol Lab)Deskripsi:- Incineration combustion calorific value is small (approximately 5500kcal), and no harmful gas is generated during combustion. - It has excellent oxygen and water vapor barrier properties and sanitation.atribut:
- Material: Body / PET, Cap / PP (Polypropylene), Inner Plug / PE (Polyethylene)
- Others: It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
- NIKKO Bottle Wide Mouth (Botol Lab)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- AS ONE Bottle PET (Botol Lab)atribut:
- Material: PET (polyethylene terephthalate)
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Non Brand Botol Plastik TetesDeskripsi:Botol Tetes Plastik 35ml untuk keperluan eliquid dan yang lainnyaatribut:
- Size (ml): 35
Daftar Harga botol plastik 250 ml Terbaru March 2026
| Sanplatec Bottle Narrow Mouth PE (Botol Lab) | Rp11.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| VITLAB Bottle PE-LD Wide Mouth (Botol Lab) | Rp95.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| LAB SAFETY SUPPLY Narrow Mouth Round Plastic Lab Bottle | Rp309.900 |
| Non Brand Bottle Capsule HDPE (Botol Lab) | Rp56.900 |
| AS ONE Bottle Clear Wide Mouth PVC (No Scale) (Botol Lab) | Rp28.900 |
| AQUVIVA Air Mineral Botol | Rp10.900 |
| Sharp Filter Hepa Air Purifier | Rp599.900 |
| AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab) | Rp15.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/ngP106151844-1.jpg)
/jfP102092699-8.jpg)
/jhP103518701-1.jpg)
/01P102260001-19.jpg)

/7wP107947284-1.jpg)
%20(Botol%20Lab)/48P102261152-6.jpg)


/0eP102259014-12.jpg)
/gsP106151604-2.jpg)

/a3P102263363-6.jpg)
/jlP102092705-4.jpg)
/P102263354-1.jpg)

/1fP105374051-13.jpg)