Beli botol plastik 1 liter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Bottle Plastic (Botol Lab)Deskripsi:Bahan Plastik Polypropylane (PP),Bahan tebal dan elastis.atribut:
- Material: Plastic Polypropylane (PP)
- Volume (ml): 100
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Green Leaf Botol Air Eskan LotusDeskripsi:Eskan Lotus 1 Liter Terbuat dari Biji Plastik Berkualitas yang Aman Digunakan untuk Makanan Atau Minuman ( Food Grade) Berfungsi untuk Menyimpan Juice, Air Mineral, Softdrink, Minuman Hangat, dan Lain Sebagainya . Botol Minum Ini Cocok untuk Melengkapi Kebahagiaan Keluarga Anda.
- Sanplatec Bottle Wide Mouth PE (Botol Lab)Deskripsi:Removes particles adhering to the bottle to the limit. Polyethylene bottles are cleaned with pure water in a clean room (cleanliness: class 1000) and double-packed in an environment of class 100 or lower. With a stopper.atribut:
- Material: Polyethylene (PE)
- Plug: Yes
- NIKKO Bottle Wide Mouth (Botol Lab)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- Green Leaf Botol Minum Segi ForetsDeskripsi:Botol Minum Segi Forets 400 ml Terbuat dari Biji Plastik Berkualitas yang Aman Digunakan untuk Makanan Atau Minuman ( Food Grade) Berfungsi untuk Menyimpan Juice, Air Mineral, Softdrink, Minuman Hangat, dan Lain Sebagainya . Botol Minum Ini Cocok untuk Melengkapi Kebahagiaan Keluarga Anda.
- Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)Deskripsi:Low cost one-touch bottle with excellent workability. Polypropylene bottle with excellent heat resistance, chemical resistance and transparency. No need for packing, no plugs, and workability has been improved. Very good test results for acid and alkali resistance and some solvents. A one-touch bottle with excellent workability.atribut:
- RoHS Directive: 10 substances
- Lion Star Wiper Glass Cleaneratribut:
- Dimensions (mm): 280 x 165 x H 38
- Packing Dimensions (mm): 365 x 260 x 695
- Volume (m³): 0.066
- Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)Deskripsi:This is a container in which fluorine is chemically bonded (fluorinated) to the surface layer of the container using special technology for conventional Polyethylene containers. Excellent gas barrier properties (especially for organic solvents) and chemical resistance. Compared to fluororesin bottles, the cost can be reduced by about 1/5.atribut:
- Plug: Attached
- Material: PE
- VITLAB Bottle PE-LD Wide Mouth (Botol Lab)Deskripsi:Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
- Sanplatec Bottle Sanpla(R) PP Wide Mouth (with Graduation) (Botol Lab)Deskripsi:Made of Polypropylene, it has excellent chemical resistance, heat resistance and transparency. Low cost one-touch bottle with excellent workability. No need for packing, no plugs, and workability has been improved.atribut:
- Heat Resistance Temperature (°C): About 120
- Scale: Yes
- Material: Polypropylene (PP)
- AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Deskripsi:A sample bottle whose contents are easy to see and can be autoclaved (body only).
- Sanplatec Sterile wide-mouthed water bottle (with hypo)Deskripsi:Ideal for testing bacteria such as tap water (simple water, well water, pool). Products are individually packaged with the cap set on the body. A predetermined amount of hypo (sodium thiosulfate) is sealed in the container. In addition to general 100 mL and 250 mL, large volumes of 500 mL and 1000 mL are also available.atribut:
- Material: Body / Polyethylene, cap / Polypropylene
- Scale: Yes
- Plug: None
Daftar Harga botol plastik 1 liter Terbaru March 2026
| Non Brand Bottle Plastic (Botol Lab) | Rp219.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| Green Leaf Botol Air Eskan Lotus | Rp15.900 |
| Sanplatec Bottle Wide Mouth PE (Botol Lab) | Rp149.900 |
| NIKKO Bottle Wide Mouth (Botol Lab) | Rp44.900 |
| Sanplatec Bottle Narrow Mouth PE (Botol Lab) | Rp11.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp12.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| NIKKO Wash Bottle Plastic (Botol Cuci Lab) | Rp129.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/fsP110458568-1.jpg)
/jfP102092699-8.jpg)

/2bP106152083-1.jpg)
/jlP102092705-4.jpg)
/ngP106151844-1.jpg)
/01P102260001-19.jpg)
/1fP105374051-13.jpg)
/aqP103203386-2.jpg)
/P102092712-1.jpg)

/bsP108333424-1.jpg)
%20PP%20Narrow%20Mouth%20(Botol%20Lab)/67P106152223-1.jpg)

/9oP106152348-1.jpg)
/jhP103518701-1.jpg)
%20PP%20Wide%20Mouth%20(with%20Graduation)%20(Botol%20Lab)/78P106151260-1.jpg)
/dzP102263503-7.jpg)
/gsP106151604-2.jpg)