AS ONE Bottle Wide Mouth (Botol Lab)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp10.900 - Rp159.900
Spesifikasi
Scalecan be
Heat Resistance Temperature (°C)121
MaterialPP (polypropylene)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- No packing (no inner plug), but does not drain.
- This saves you time and labor by eliminating the tedious process of removing the inner plug.
- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
Warning
Please check in advance as the internal solution may penetrate from the mouth.
Caution when using the autoclave: Basic conditions: 121°C/20 min.
Image on this page only as Representative Image, Please check the specifications of each size and color for details
For more details regarding ensuring stock availability, please contact us first.

Ulasan Produk