Beli botol plastik 250ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Bottle Clear Wide Mouth PVC (No Scale) (Botol Lab)atribut:
- Lid Material: Lid/PP, Inner Lid/LDPE
- Material: Rigid PVC (polyvinyl chloride)
- Scale: none
- Sharp Filter Hepa Air PurifierDeskripsi:Filter ini efektivitas menyaring virus diatas 99,9%.Produk merupakan filter pengganti penyaring udara high efficiency (HEPA) filter, efektif untuk menyaring 99,99% dari :Serbuk sari / pollen, allergen, debu halus PM2.5, dan asap.
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- VITLAB Bottle PE-LD Wide Mouth (Botol Lab)Deskripsi:Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- Non Brand Toples Selai BulatDeskripsi:Dapat digunakan untuk kemasan obat, kemasan herbal, kemasan makanan, dan lain lain.Hindari botol mengenai sinar matahari secara langsungatribut:
- Color: Clear
- Material: Jar (PVC), Outer Cover (PP), Inner Close (LDPE)
- Inner Cover: Clear Transparent
- Bottle Mouth Diameter (cm): 5
- LAB SAFETY SUPPLY Narrow Mouth Round Plastic Lab BottleDeskripsi:Polypropylene (PP) narrow-mouth, round lab bottles are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.atribut:
- UNSPSC: 24122003
- Basic Material: Plastic
- Body Diameter (mm): 61
- Bottle Type: Reagent
- Capacity (fl oz): 8
- Capacity (ml): 250
- Closure Color: Natural
- Closure Included: Yes
- Closure Liner Material: Unlined
- Closure Type: Screw On
- Graduated: No
- Minimum Screw Closure Size (mm): 24
- Mouth Size: Narrow
- Overall Height (mm): 133
- Pre-Cleaned: None
- Screw Closure Size (mm): 24-415
- Shape: Round
- Special Features: Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
- Sterile/Non-Sterile: Non-Sterile
- Non Brand Bottle Capsule HDPE (Botol Lab)atribut:
- Color: Doff
- Material: HDPE Plastic
- AQUVIVA Air Mineral BotolDeskripsi:AQUVIVA diambil dari sumber air pilihan dan diolah dengan Teknologi “7 STEPS NANO PURIFICATION”, pertama di Indonesia. Teknologi yang mampu mempertahankan mineral baik, penting dan seimbang yang dibutuhkan oleh tubuh manusia. Sehingga menghasilkan air mineral yang murni dengan rasa ringan, sejuk, dan nyaman. Didesain dengan botol kemasan yang ergonomis dan modern, serta bebas BPA.BPOM: BPOM RI MD 122882003700438HALAL: ID00410000204460921
- KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)atribut:
- Rated Power (W): 1500
- AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)atribut:
- Scale: none
- Body Material: Ordinary glass
- Lid Material: PP
- Material (inner plug): PE
- Sanplatec Sterile wide-mouthed water bottle (with hypo)Deskripsi:Ideal for testing bacteria such as tap water (simple water, well water, pool). Products are individually packaged with the cap set on the body. A predetermined amount of hypo (sodium thiosulfate) is sealed in the container. In addition to general 100 mL and 250 mL, large volumes of 500 mL and 1000 mL are also available.atribut:
- Material: Body / Polyethylene, cap / Polypropylene
- Scale: Yes
- Plug: None
- Sharp Filter Deo Air PurifierDeskripsi:Filter ini efektivitas menyaring virus diatas 99,9%.Produk merupakan filter pengganti penyaring udara high efficiency (HEPA) filter, efektif untuk menyaring 99,99% dari :Serbuk sari / pollen, allergen, debu halus PM2.5, dan asap.atribut:
- Dimensi (mm): 380x240x10
- Crown Horeca Water BoilerDeskripsi:Water Boiler adalah perangkat ini memiliki pemanas pada bagian atas dan bawahnya sehingga digunakan untuk mendidihkan air sekaligus mempertahankan suhunya agar tetap panas dan stabil. Selain pengoperasiannya yang mudah, Water Boiler ZK-3K terbuat dari stainless steel sehingga mudah dibersihkan dan higienis.
- Reglass Toples Kaca Flint RJ01-125 Fatribut:
- Volume (ml): 125
- Cap Diameter (): 8.5
- Top Diameter (cm): 8.5
- Bottom Diameter (cm): 6
- Height (cm): 5.5
- Glass Thickness (): 3
- Sharp Air PurifierDeskripsi:Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
- ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pumpatribut:
- Power (V): Single Phase 100
Daftar Harga botol plastik 250ml Terbaru March 2026
| AS ONE Bottle Clear Wide Mouth PVC (No Scale) (Botol Lab) | Rp26.900 |
| Sharp Filter Hepa Air Purifier | Rp599.900 |
| Sanplatec Bottle Narrow Mouth PE (Botol Lab) | Rp11.900 |
| VITLAB Bottle PE-LD Wide Mouth (Botol Lab) | Rp95.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| Non Brand Toples Selai Bulat | Rp409.900 |
| LAB SAFETY SUPPLY Narrow Mouth Round Plastic Lab Bottle | Rp309.900 |
| Non Brand Bottle Capsule HDPE (Botol Lab) | Rp56.900 |
| AQUVIVA Air Mineral Botol | Rp10.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20(Botol%20Lab)/48P102261152-6.jpg)

/ngP106151844-1.jpg)
/jhP103518701-1.jpg)
/jfP102092699-8.jpg)
/01P102260001-19.jpg)


/7wP107947284-1.jpg)

/0aP104585010-5.jpg)
/0eP102259014-12.jpg)
/gsP106151604-2.jpg)