LAB SAFETY SUPPLY Bottle Lab Plastic Round Narrow Mouth (Botol Lab)

Sebelum PPN:
Rp369.900 - Rp429.900
Spesifikasi
UNSPSC24122003
Basic MaterialPlastic
Body Diameter (mm)61
Bottle TypeReagent
Capacity (fl oz)8
Capacity (ml)250
Closure ColorNatural
Closure IncludedYes
Closure Liner MaterialUnlined
Closure TypeScrew On
GraduatedNo
Minimum Screw Closure Size (mm)24
Mouth SizeNarrow
Overall Height (mm)133
Pre-CleanedNone
Screw Closure Size (mm)24-415
ShapeRound
Special FeaturesLeak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene (PP) narrow-mouth, round lab bottles are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 8 oz 250 mL Narrow Mouth Round Reagent Labware Basic Material Plastic Labware Body Material Polypropylene Includes Closure Yes 24-415 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Autoclavable Yes Package Quantity 12

Ulasan Produk

Tidak ada ulasan