Beli botol plastik 500ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Qorpak Rectangular Plastic Lab BottleDeskripsi:High-density polyethylene (HDPE) rectangular and oblong lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.atribut:
- UNSPSC: 24122002
- Autoclavable: No
- Basic Material: Plastic
- Body Color: Natural
- Body Material: HDPE
- Bottle Type: Sampling
- Cap Style: Closure Included: Yes-Closure Liner Material: Polyethylene
- Clarity: Translucent
- Closure Color: White
- Closure Included: Yes
- Closure Liner Design: Flat
- Closure Liner Material: Polyethylene
- Closure Material: Polypropylene
- Closure Type: Screw On
- Graduated: No
- Includes Label: Yes
- Mouth Size: Wide
- Pre-Cleaned: None
- Shape: Rectangular
- Special Features: Space Saving Design for the Workbench
- Sterile/Non-Sterile: Non-Sterile
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Non Brand Sabun Cuci Tangan Botolatribut:
- Height (mm): 150
- Diameter (mm): 80
- Packaging: Pump Bottle
- Volume (ml): 500
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- Dettol Sabun Cuci Tangan Botol PumpDeskripsi:Sabun Cuci Tangan Cair Anti Bakteri untuk melindungi keluarga Anda dari kuman. Cara Penggunaan: Tuangkan sedikit Dettol Handwash pada tangan yang basah dan gosok secara perlahan termasuk kuku dan sela jari. Bilas secara menyeluruh hingga bersih dibawah air yang mengalir.
- IWAKI Gelas Beaker Low Form (Gelas Beker)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- AS ONE Bottle Wide Mouth PET (Botol Lab)Deskripsi:- Incineration combustion calorific value is small (approximately 5500kcal), and no harmful gas is generated during combustion. - It has excellent oxygen and water vapor barrier properties and sanitation.atribut:
- Material: Body / PET, Cap / PP (Polypropylene), Inner Plug / PE (Polyethylene)
- Others: It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
- AS ONE Bottle PET (Botol Lab)atribut:
- Material: PET (polyethylene terephthalate)
- NIKKO Bottle Wide Mouth (Botol Lab)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- Qorpak Wide Mouth Round Plastic Lab BottleDeskripsi:Polyethylene terephthalate (PET) wide-mouth, round lab bottles have high clarity and good chemical resistance.atribut:
- UNSPSC: 24122002
- Autoclavable: No
- Autoclavable Material: Not Autoclavable
- Basic Material: Plastic
- Benefits: High Clarity
- Body Color: Clear
- Body Diameter (mm): 40
- Body Material: PET
- Bottle Type: Chemical/Reagent
- Cap Size (mm - thread): 38-400
- Capacity (fl oz): 4
- Capacity (ml): 120
- Clarity: Transparent
- Closure Color: White
- Closure Included: Yes
- Closure Liner Design: Flat
- Closure Liner Material: Polyethylene
- Closure Material: Polypropylene
- Closure Thread Configuration: Not Rated
- Closure Type: Screw On
- Graduated: No
- Includes Label: Yes
- Mouth Size: Wide
- Overall Height (mm): 92
- Pre-Cleaned: None
- Rigidity: Semi-Rigid
- Shape: Round
- Special Features: Commonly Used for Pharmaceutical Packaging; Exceptional Gas and Moisture Barrier Properties; Ideal for Oil Analysis
- Sterile/Non-Sterile: Non-Sterile
- Strong and Concentrated Acid Resistance: Not Recommended
- Temperature Range (°C): -70 to 150
- Weak or Dilute Acid Resistance: Good
- Non Brand Botol Plastik TetesDeskripsi:Botol Tetes Plastik 35ml untuk keperluan eliquid dan yang lainnyaatribut:
- Size (ml): 35
- Mizuho Chemical Dropper Bottleatribut:
- Material: Polyethylene (PE)
- Capacity (ml): 250
- Gradation Interval (ml): 25
- Outside Diameter (mm): 64
- Height (mm): 157
- Inside diameter of nozzle tip: 2mm
- Non Brand Botol Plastic HDPEatribut:
- Size (g): 40
- Capacity (ml): 500
- Material: HDPE
- NIKKO Plastic Ware Wash Bottle (Pembersih Botol)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
Daftar Harga botol plastik 500ml Terbaru January 2026
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp849.900 |
| Qorpak Rectangular Plastic Lab Bottle | Rp1.199.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp869.900 |
| Non Brand Sabun Cuci Tangan Botol | Rp48.900 |
| Sanplatec Bottle Narrow Mouth PE (Botol Lab) | Rp10.900 |
| Dettol Sabun Cuci Tangan Botol Pump | Rp5.900 |
| IWAKI Gelas Beaker Low Form (Gelas Beker) | Rp55.900 |
| AS ONE Bottle Wide Mouth PET (Botol Lab) | Rp38.900 |
| Non Brand Botol Kale / Botol Kopi | Rp149.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/jfP102092699-8.jpg)

/01P102260001-19.jpg)
/1fP105374051-13.jpg)

/ngP106151844-1.jpg)

/P102078785-1.jpg)
/a3P102263363-6.jpg)

/P102263354-1.jpg)
/jlP102092705-4.jpg)

/iyP102092682-14.jpg)



/P102092712-1.jpg)