Beli borescope camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRIPLETT Borescope
    Mulai

    Rp4.099.900

    TRIPLETT Borescope
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
    • Camera Size (mm): 5.5
    • Recording: Image; Video
    • Wireless Display: No
  2. Minimo by Minitor Plyter Power Pack
    Mulai

    Rp31.999.900

    Minimo by Minitor Plyter Power Pack
    atribut:
    • Input Voltage (V): AC100 to 240
    • Output voltage (V): 90
    • Rated Input (VA): 4 to 40
    • Tool Insertion Port: 1
  3. MILWAUKEE Borescope
    Mulai

    Rp4.299.900

    MILWAUKEE Borescope
    atribut:
    • Brand: MILWAUKEE
    • Pixel Resolution: 640x480
  4. General Borescope
    Mulai

    Rp2.199.900

    General Borescope
    atribut:
    • Brand: GENERAL
    • Recording: Image; Video
    • Wireless Display: Yes
  5. Inskam Industrial Camera
    Mulai

    Rp3.199.900

    Inskam Industrial Camera
    Deskripsi:
    Spesifikasi- Kamera inspeksi Borescope endoskopi Digital Industri HD 1080P
    atribut:
    • Color: Black + Silver
    • Size (mm): 55x115
  6. Extech Borescope
    Mulai

    Rp5.299.900

    Extech Borescope
    atribut:
    • UNSPSC: 41111716
    • Brand: EXTECH
    • Pixel Resolution: 640x480
  7. KRISBOW Kamera Inspeksi Borescope
    Mulai

    Rp4.399.900

    KRISBOW Kamera Inspeksi Borescope
    atribut:
    • LCD Screen Type: 3.2 TFT/ Inch
    • Pixels: 320 x 240
    • Goosneck Length: 1 m/ 39 Inch
    • Working Voltage: Li Battery 3,7 V/ 1800 mA
    • Camera Diameter (inch): 0.66
    • Dimension (LxWxH) (mm): 110x240x70
    • Memory (GB): Max. 8
    • Viewing Distance (cm): 15 to 25
  8. STS Endoskopi industri
    Mulai

    Rp8.899.900

    STS Endoskopi industri
    Deskripsi:
    Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baik
    atribut:
    • Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
    • Belt Material: Nylon
    • Buckle Materials: Aluminium
    • Color: Black
    • Reference Waist Size (cm): Up to about 80
    • Waist Belt Dimension WxL: 50x1100
  9. Extech Kamera inspeksi bentuk kabel
    Mulai

    Rp6.899.900

    Extech Kamera inspeksi bentuk kabel
    Deskripsi:
    BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.
    atribut:
    • Pixels: 712x486 (NTSC)
    • Transmission Frequency: 2.4GHz
    • Dimensions: 186x215x41mm
    • Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
    • Frame Rate (fps): 10,,15,20,25,30
    • LCD Screen Type (inch): TFT 3.5
    • Minimum Bend Radius (inch/mm): 2.36/60
    • Shaft Diameter (mm): 9
    • Transmission Range (ft): 32 (unobstructed view)
    • Transmission Range (m): 10 (unobstructed view)
    • Viewing Direction (°): Viewing Angle 45
    • Working Length (inch/m): 36/0.9
  10. PANRICO Dual Lens Borescope Camera
    Mulai

    Rp16.999.900

    PANRICO Dual Lens Borescope Camera
    atribut:
    • Display (inch): 3.5 TFT LCD Monitor
    • Image Resolution: JPEG (1600 x 1200)
    • Camera Resolution (px): 640 x 480
    • Cable Length (m): 1
    • Diameter of Camera (mm): 6
    • Battery: 8650 Li-Ion Battery (2600mAh)
    • Field of View (Fov): 90°
    • Image Sensor: CMOS
    • Video Resolution : AVI (640 x 480)
    • Zoom: 4X Variable Digital Zoom
  11. PCE Instruments Industrial Borescope
    Mulai

    Rp96.999.900

    PCE Instruments Industrial Borescope
    Deskripsi:
    PCE-PIC 20 Industrial Borescope Inspection camera with 20 m (66 ft) push cable / Waterproof up to 20 m (66 ft) / Meter count / Keyboard input for comments possible / SD memory The inspection camera of the PCE-PIC series is an ideal tool for any service technician who needs to visually inspect pipes and ducts. The inspection camera has a 23 mm / 0.9 in camera head, which is attached to a fiberglass push cable. The inspection camera is optimally suited for pipes and ducts DN 40 ... 150 mm / 1.6 ... 5.9 in. The camera of the inspection camera is waterproof up to 20 m / 66 ft. To facilitate the search for damaged areas on canals and pipes, the inspection camera has an electronic meter counter. Recorded pictures and videos can be saved on an SD memory card via the inspection camera. For better documentation, comments can be added to the pictures and videos via the keyboard. The inspection camera is delivered in a waterproof case. The case of the inspection camera is mounted directly on the cable scooter. Thus, the inspection camera takes up little space during transport. The inspection camera PCE-PIC is equipped with a rechargeable battery, which enables a mobile working. About a power supply or the car charger, the battery of the inspection camera is charged.
  12. Digilife Endoscope Dual Camera
    Mulai

    Rp2.199.900

    Digilife Endoscope Dual Camera
    Deskripsi:
    Versi DUAL kamera, diameter kamera 5.5 milimeter Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Size (mm): 5.5
    • Camera Diameter (mm): 5.5
    • Display (inch): 4.5 IPS
    • Focal Length (cm): 2-6
    • Power Input (V): 5 (DC)
    • Cable Length (m): ±10
    • Image format: JPG
    • LED Light: 6pcs+1pcs for 5.5MM lens
    • Pixel Camera: Both 1920x1080
    • Power Input (A): 500m/1
    • Video format: MP4
    • Working Time (hour): 3-5
  13. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  14. monotaro Scope With Monitor (Sd Card Compatible)
    Mulai

    Rp1.799.900

    monotaro Scope With Monitor (Sd Card Compatible)
    Deskripsi:
    2.4 inch color display. Even in dark places it has lights so it's easy to check, and you can also record moving pictures and still pictures using Micro SD card. Attachment attachable to the tip.. For quality inspection and assembly inspection of automobile engines, radiators etc. For piping, duct inspection, machine operation check, inside piping check, internal inspection such as wall, ceiling, floor under.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Light Source: 4 x LEDs
    • Body Dimensions (mm): 90 x 257 x 42
    • Pixel Number: 960 x 240
    • Supported Media: micro SD (~ 2GB) / micro SDHC (4 to 32GB)
    • Resolution: VGA (640 x 480)
    • Accessories: Flexible cable (camera part Φ 8 mm), magnet attachment, mirror attachment, single hook attachment, double hook attachment, mounting ring x 2, installation manual
    • Dust-proof Water-proof: Flexible cable part only (IP 67 compliant)
    • Recording File Formats: Still image / JPEG, Movie / AVI
    • Power: AA batteries (1.5 V) x 4
    • Cable Length (m): About 0.95
    • Tip Diameter (phi mm): 8.0
    • Liquid Crystal Size (inch): 2.4
    • Operating Temperature (°C): -10 to 50
  15. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  16. Extech High Definition Articulating Videoscope Kit
    Mulai

    Rp35.999.900

    Extech High Definition Articulating Videoscope Kit
    Deskripsi:
    The HDV540 is a light weight VideoScope which includes a wired handset and 6mm diameter camera with 240degrees articulating tip for best viewing angle. Easy one-hand operation of the articulating camera tip facilitates viewing in obstructed areas where standard camera tips cannot access. Images and videos are viewed on the large high resolution color display or external monitors and can be stored in SD memory card (included) or a USB flash drive. Featuring a glare free close up field of view, AV output for viewing images/video on a monitor, Record voice-over audio in video recording mode and memory storage of 20,000 images. Complete with HDV500 videoscope, handset with articulating probe, SD card, 3.7V rechargeable Li-Polymer battery, 100/240V Universal AC adaptor and multiple plug types (US, EU, UK, AUS), USB and AV cables, and hard carrying case.
    atribut:
    • Focus distance: 0.8 to 2.36inch (2 to 6cm)
    • Field of View: 57degrees
    • Shaft diameter: 0.24inch (6mm)
    • Working Length: 39inch (1m)
    • Camera Tip bend radius: 240degrees
    • LCD Color TFT Display/ Pixels: 3.5inch/320x240 pixel resolution
    • Frame Rate: 30 fps frame rate (NTSC & PAL)
    • SD Card: 4GB SD Card Included
    • Operating: up to 6 hours AVI video
    • Dimensions: 210x110x40mm
  17. Extech Borescope Camera Probes
    Mulai

    Rp9.499.900

    Extech Borescope Camera Probes
    Deskripsi:
    BR-4CAM is a 4.5mm Borescope Camera head with Cable for Extech Borescope Models BR100, BR150, BR200 and BR250. 39 in. cable length. Flexible gooseneck retains configured shape. 5.9 to 9.8 in. focus distance. 2.36 in. Minimum bend radius. Waterproof (IP67) with LED illumination.
    atribut:
    • Resolution (pixels): 712x486
    • Viewing Angle (°): 63
    • Length (m): 1
    • Outer Diameter (mm): 4.5
    • Focus distance: 2cm-7cm (0.8 to 2.8inch)
    • Operating Temperature (°C): -10 to 50
  18. GENERAL TOOLS Borescope
    Mulai

    Rp6.799.900

    GENERAL TOOLS Borescope
    atribut:
    • UNSPSC: 41111716
    • Brand: GENERAL TOOLS
    • Camera Size (mm): 8
    • Features: Large 3.5 in Screen; Sharp Resolution; The Monitor and The Probe are IP67 Water Proof; Thin 8mm Probe
    • Includes: (3) Probe Tip Accessories (45° Mirror, Pickup Hook and Magnetic Pickup)
    • Monitor Size (inch): 3.5
    • Observation Depth (inch): 2.4 to 10
    • Operating Temperature (°F): 14 to 122
    • Pixel Resolution: 320x240
    • Power Source: (4) AA Batteries
    • Probe Lighting System: (4) Adjustable LED Lamps
    • Product Type: Video Borescope
    • Shaft Dia. (inch): 0.31
    • Shaft Length (inch): 39
  19. Extech Video Borescope/Camera Tester
    Mulai

    Rp5.299.900

    Extech Video Borescope/Camera Tester
    atribut:
    • Camera Pixels (VGA): 480x234
    • Camera Viewing Distance (m): 10
    • Display Size (inch): 2.4 INC
    • Duration: Set by User
    • Optional Accessories: Extension Cable
    • Transmission Range (m): 1
    • Camera Diameter (mm): 17
    • Dimension Unit (cm): 17.2x6.6x3
    • Manufacturing Number: BR50
    • Netto Weight (kg): 0.91
    • Type: Videoscope Camera
Daftar Harga borescope camera Terbaru January 2026
TRIPLETT BorescopeRp4.099.900
Minimo by Minitor Plyter Power PackRp31.999.900
MILWAUKEE BorescopeRp4.299.900
General BorescopeRp2.199.900
Inskam Industrial CameraRp3.199.900
Extech BorescopeRp5.299.900
KRISBOW Kamera Inspeksi BorescopeRp4.399.900
STS Endoskopi industriRp8.899.900
Extech Kamera inspeksi bentuk kabelRp6.899.900
PANRICO Dual Lens Borescope CameraRp16.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)