Sebelum PPN:
Rp96.999.900 - Rp169.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-PIC 20 Industrial Borescope
Inspection camera with 20 m (66 ft) push cable / Waterproof up to 20 m (66 ft) / Meter count / Keyboard input for comments possible / SD memory
The inspection camera of the PCE-PIC series is an ideal tool for any service technician who needs to visually inspect pipes and ducts. The inspection camera has a 23 mm / 0.9 in camera head, which is attached to a fiberglass push cable. The inspection camera is optimally suited for pipes and ducts DN 40 ... 150 mm / 1.6 ... 5.9 in. The camera of the inspection camera is waterproof up to 20 m / 66 ft. To facilitate the search for damaged areas on canals and pipes, the inspection camera has an electronic meter counter. Recorded pictures and videos can be saved on an SD memory card via the inspection camera. For better documentation, comments can be added to the pictures and videos via the keyboard.
The inspection camera is delivered in a waterproof case. The case of the inspection camera is mounted directly on the cable scooter. Thus, the inspection camera takes up little space during transport. The inspection camera PCE-PIC is equipped with a rechargeable battery, which enables a mobile working. About a power supply or the car charger, the battery of the inspection camera is charged.
Inspection camera with 20 m (66 ft) push cable / Waterproof up to 20 m (66 ft) / Meter count / Keyboard input for comments possible / SD memory
The inspection camera of the PCE-PIC series is an ideal tool for any service technician who needs to visually inspect pipes and ducts. The inspection camera has a 23 mm / 0.9 in camera head, which is attached to a fiberglass push cable. The inspection camera is optimally suited for pipes and ducts DN 40 ... 150 mm / 1.6 ... 5.9 in. The camera of the inspection camera is waterproof up to 20 m / 66 ft. To facilitate the search for damaged areas on canals and pipes, the inspection camera has an electronic meter counter. Recorded pictures and videos can be saved on an SD memory card via the inspection camera. For better documentation, comments can be added to the pictures and videos via the keyboard.
The inspection camera is delivered in a waterproof case. The case of the inspection camera is mounted directly on the cable scooter. Thus, the inspection camera takes up little space during transport. The inspection camera PCE-PIC is equipped with a rechargeable battery, which enables a mobile working. About a power supply or the car charger, the battery of the inspection camera is charged.
Feature
- 20 m / 66 ft push cable - Electronic meter counting
- 23 mm / 0.9 in camera head
- Keyboard for comment input
- Braked endoscope line
- 12x LED lighting
- Battery and mains operation, A/C power adapter
- Waterproof up to 20 m / 66 ft
- IP66 Carrying Case
- 90° radius of curvature at min. Ø 45 mm / 1.8 in
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
