Digilife Endoscope Dual Camera
#Grup produk P109193814
Spesifikasi
| Size (mm) | 5.5 |
|---|---|
| Camera Diameter (mm) | 5.5 |
| Display (inch) | 4.5 IPS |
| Focal Length (cm) | 2-6 |
| Power Input (V) | 5 (DC) |
| Cable Length (m) | ±10 |
| Image format | JPG |
| LED Light | 6pcs+1pcs for 5.5MM lens |
| Pixel Camera | Both 1920x1080 |
| Power Input (A) | 500m/1 |
| Video format | MP4 |
| Working Time (hour) | 3-5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Versi DUAL kamera, diameter kamera 5.5 milimeter
Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
Warning
The Micro SD/ TF card is not included. You need buy one before useFitur
- Layar besar 4.5 inci dengan resolusi tinggi 1080P- Kamera anti air IP68
- Baterai isi ulang 2600 mAh
Feature
-4.5 inch full color HD IPS screen-The resolution of the front camera and the side camera are both up to 1080P,good for image capture, video recording.
-Record video and photo, files stored to Micro SD/ TF card.Convenient observation and follow-up analysis.
-2600mah battery, 3-5 hours working time.
-Light wheel used to control LED lights to work in dark areas.
-IP68 waterproof camera
-Equipped accessories: Hook, Magnet, which can adapt to a variety of environments.
-Rigid cable can easily shape what you need.
Application:
1.Car overhaul.
2.Check water leak in wall.
3.Check gas tank.
4.Check drain pipe in shower.
5.Check hydraulic leak.
6.Find out tiny spots that need fixing
Resolution:
1) The lens does not auto-focus.
2) The best resolution distance is 6cm/4cm(front camera/side camera). The resolution reduces when the distance is farther or closer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
