GENERAL TOOLS Borescope

Sebelum PPN:
Rp6.499.900
Spesifikasi
UNSPSC41111716
BrandGENERAL TOOLS
Camera Size (mm)8
FeaturesLarge 3.5 in Screen; Sharp Resolution; The Monitor and The Probe are IP67 Water Proof; Thin 8mm Probe
Includes(3) Probe Tip Accessories (45° Mirror, Pickup Hook and Magnetic Pickup)
Monitor Size (inch)3.5
Observation Depth (inch)2.4 to 10
Operating Temperature (°F)14 to 122
Pixel Resolution320x240
Power Source(4) AA Batteries
Probe Lighting System(4) Adjustable LED Lamps
Product TypeVideo Borescope
Shaft Dia. (inch)0.31
Shaft Length (inch)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Video Borescope Observation Depth 2.4 in to 10 in Monitor Size 3.5 in Camera Size 8 mm Shaft Dia 0.31 in Power Source (4) AA Batteries Shaft Length 39 in Pixel Resolution 320 x 240 Probe Lighting System (4) Adjustable LED Lamps Operating Temp 14 Degrees to 122 Degrees F Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan

Halaman Terkait