Extech Borescope Camera Probes

Sebelum PPN:
Rp9.499.900
Spesifikasi
Resolution (pixels)712x486
Viewing Angle (°)63
Length (m)1
Outer Diameter (mm)4.5
Focus distance2cm-7cm (0.8 to 2.8inch)
Operating Temperature (°C)-10 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BR-4CAM is a 4.5mm Borescope Camera head with Cable for Extech Borescope Models BR100, BR150, BR200 and BR250. 39 in. cable length. Flexible gooseneck retains configured shape. 5.9 to 9.8 in. focus distance. 2.36 in. Minimum bend radius. Waterproof (IP67) with LED illumination.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait