Beli borescope inspection di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRIPLETT Borescope
    Mulai

    Rp4.999.900

    TRIPLETT Borescope
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
    • Camera Size (mm): 5.5
    • Recording: Image; Video
    • Wireless Display: No
  2. PCE Instruments Industrial Borescope
    Mulai

    Rp96.999.900

    PCE Instruments Industrial Borescope
    Deskripsi:
    PCE-PIC 20 Industrial Borescope Inspection camera with 20 m (66 ft) push cable / Waterproof up to 20 m (66 ft) / Meter count / Keyboard input for comments possible / SD memory The inspection camera of the PCE-PIC series is an ideal tool for any service technician who needs to visually inspect pipes and ducts. The inspection camera has a 23 mm / 0.9 in camera head, which is attached to a fiberglass push cable. The inspection camera is optimally suited for pipes and ducts DN 40 ... 150 mm / 1.6 ... 5.9 in. The camera of the inspection camera is waterproof up to 20 m / 66 ft. To facilitate the search for damaged areas on canals and pipes, the inspection camera has an electronic meter counter. Recorded pictures and videos can be saved on an SD memory card via the inspection camera. For better documentation, comments can be added to the pictures and videos via the keyboard. The inspection camera is delivered in a waterproof case. The case of the inspection camera is mounted directly on the cable scooter. Thus, the inspection camera takes up little space during transport. The inspection camera PCE-PIC is equipped with a rechargeable battery, which enables a mobile working. About a power supply or the car charger, the battery of the inspection camera is charged.
  3. General Borescope
    Mulai

    Rp2.499.900

    General Borescope
    atribut:
    • Brand: GENERAL
    • Recording: Image; Video
    • Wireless Display: Yes
  4. MILWAUKEE Borescope (Kamera Inspeksi)
    Mulai

    Rp4.899.900

    MILWAUKEE Borescope (Kamera Inspeksi)
    atribut:
    • Brand: MILWAUKEE
    • Pixel Resolution: 640x480
  5. Extech Borescope
    Mulai

    Rp5.299.900

    Extech Borescope
    atribut:
    • UNSPSC: 41111716
    • Brand: EXTECH
    • Pixel Resolution: 640x480
  6. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  7. Digilife Endoscope Dual Camera
    Mulai

    Rp2.199.900

    Digilife Endoscope Dual Camera
    Deskripsi:
    Versi DUAL kamera, diameter kamera 5.5 milimeter Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Size (mm): 5.5
    • Camera Diameter (mm): 5.5
    • Display (inch): 4.5 IPS
    • Focal Length (cm): 2-6
    • Power Input (V): 5 (DC)
    • Cable Length (m): ±10
    • Image format: JPG
    • LED Light: 6pcs+1pcs for 5.5MM lens
    • Pixel Camera: Both 1920x1080
    • Power Input (A): 500m/1
    • Video format: MP4
    • Working Time (hour): 3-5
  8. monotaro Scope With Monitor (Sd Card Compatible)
    Mulai

    Rp1.899.900

    monotaro Scope With Monitor (Sd Card Compatible)
    Deskripsi:
    2.4 inch color display. Even in dark places it has lights so it's easy to check, and you can also record moving pictures and still pictures using Micro SD card. Attachment attachable to the tip.. For quality inspection and assembly inspection of automobile engines, radiators etc. For piping, duct inspection, machine operation check, inside piping check, internal inspection such as wall, ceiling, floor under.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Light Source: 4 x LEDs
    • Body Dimensions (mm): 90 x 257 x 42
    • Pixel Number: 960 x 240
    • Supported Media: micro SD (~ 2GB) / micro SDHC (4 to 32GB)
    • Resolution: VGA (640 x 480)
    • Accessories: Flexible cable (camera part Φ 8 mm), magnet attachment, mirror attachment, single hook attachment, double hook attachment, mounting ring x 2, installation manual
    • Dust-proof Water-proof: Flexible cable part only (IP 67 compliant)
    • Recording File Formats: Still image / JPEG, Movie / AVI
    • Power: AA batteries (1.5 V) x 4
    • Cable Length (m): About 0.95
    • Tip Diameter (phi mm): 8.0
    • Liquid Crystal Size (inch): 2.4
    • Operating Temperature (°C): -10 to 50
  9. General Tools & Instruments Pipe and Duct Video Borescope Inspection System
    Mulai

    Rp119.999.900

    General Tools & Instruments Pipe and Duct Video Borescope Inspection System
    Deskripsi:
    The #DPS16-R30 Pipe & Duct Recording Video Inspection Camera/Borescope with 100Ft. Probe is ideal for examining the interior of 2, 4 and 6 inch I.D. water and sewer pipes with the help of included probe centering accessories. The IP68-rated probe is 100ft. (30m) long, with a field replaceable 28mm (1.1 in.) diameter camera head.Includes#H16 Recording Console100 Ft. Pipe & Duct Inspection Probe & Reel Set (with probe length counter)A probe centering ring with an inner diameter of 1.1 in. (28mm) and an outer diameter (O.D.) of 2 in. (50mm)A small probe centering brush with an I.D. of 1.1 in. (28mm) and an O.D. of 4 in. (100mm)4GB SD memory cardRCA cable for viewing video and images on an NTSC monitor#AC2 AC Adaptor/ChargerCustom hard carrying case
    atribut:
    • Analog Video Out Formats H16 Console: NTSC and PAL
    • Camera Head Diameter Probe (inch): 1.1
    • Camera Head Diameter Probe (mm): 28
    • Camera and Recording Resolution H16 Console (pixel): 640x480 (VGA)
    • Depth of Field Probe (inch): 0.4 to infinity
    • Depth of Field Probe (mm): 10 to infinity
    • Display H16 Console (inch): 3.5 diagonal TFT color LCD
    • Display H16 Console (mm): 89 diagonal TFT color LCD
    • Display Resolution H16 Console: 320 by 240 pixels (QVGA)
    • Field of View Probe (°): 150.8 (diagonal)
    • Length Probe (ft): 100
    • Length Probe (m): 30
    • Light Source Probe: Eight white LEDs
    • Material Probe: Fiberglass
    • Minimum Bending Radius Probe (inch): 6
    • Minimum Bending Radius Probe (mm): 150
    • Operating Temperature H16 Console (°C): 0 to 60
    • Operating Temperature H16 Console (°F): 32 to 140
    • Power Source H16 Console: Rechargeable 3.7V Li-ion battery or #AC2 Adaptor/Charger (included)
    • Recording Medium H16 Console: Standard-size SD card (4GB card included)
  10. PANRICO Dual Lens Borescope Camera
    Mulai

    Rp20.999.900

    PANRICO Dual Lens Borescope Camera
    atribut:
    • Display (inch): 3.5 TFT LCD Monitor
    • Image Resolution: JPEG (1600 x 1200)
    • Camera Resolution (px): 640 x 480
    • Cable Length (m): 1
    • Diameter of Camera (mm): 6
    • Battery: 8650 Li-Ion Battery (2600mAh)
    • Field of View (Fov): 90°
    • Image Sensor: CMOS
    • Video Resolution : AVI (640 x 480)
    • Zoom: 4X Variable Digital Zoom
  11. STS Endoskopi industri
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.099.900

    STS Endoskopi industri
    Deskripsi:
    Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baik
    atribut:
    • Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
    • Belt Material: Nylon
    • Buckle Materials: Aluminium
    • Color: Black
    • Reference Waist Size (cm): Up to about 80
    • Waist Belt Dimension WxL: 50x1100
  12. STS Industrial Endoscope
    Mulai

    Rp4.499.900

    STS Industrial Endoscope
    atribut:
    • Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
    • Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
  13. Digipas Camera and Video Inspection Borescope
    Mulai

    Rp20.999.900

    Digipas Camera and Video Inspection Borescope
    atribut:
    • Operating Temperature (°C): 0-45
    • Power Source: 4xAA Batteries
    • Maximum Battery Life (hour): 4-5
    • Dimensions (mm): 260x95x80
  14. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  15. Inskam Industrial Camera
    Mulai

    Rp3.399.900

    Inskam Industrial Camera
    Deskripsi:
    Spesifikasi- Kamera inspeksi Borescope endoskopi Digital Industri HD 1080P
    atribut:
    • Color: Black + Silver
    • Size (mm): 55x115
  16. SATA Electrical Automotive Tool (Set Perkakas)
    Mulai

    Rp10.999.900

    SATA Electrical Automotive Tool (Set Perkakas)
    Deskripsi:
    - Product Name- 10mm series VDE insulated hexagon socket, 8mm- 10mm series VDE insulated hexagon socket, 10mm- 10mm series VDE insulated hexagon socket, 11mm- 10mm series VDE insulated hexagon socket, 12mm- 10mm series VDE insulated hexagon socket, 13mm- 10mm series VDE insulated hexagon socket, 14mm- 10mm series VDE insulated hexagon socket, 17mm- 10mm series VDE insulated hexagon socket, 19mm- 10mm series VDE insulated T-handle, 200mm- 10mm series VDE insulated wobble socket 125mm- 10mm series VDE insulated quick release ratchet wrench 200mm- 10mm series VDE insulated hex bit socket 4mm- 10mm series VDE insulated hex bit socket 5mm- 10mm series VDE insulated hex bit socket 6mm- 10mm series VDE insulated hex bit socket 8mm- VDE insulated open end wrench 7mm- VDE insulated open end wrench 8mm- VDE insulated open end wrench 10mm- VDE insulated open end wrench 12mm- VDE insulated open end wrench 13mm- VDE insulated open end wrench 14mm- VDE insulated open end wrench 17mm- T series insulated Phillips screwdriver with bicolor handle #0 x 60mm- T series insulated Phillips screwdriver with bicolor handle #1 x 80mm- T series insulated Phillips screwdriver with bicolor handle #2 x 100mm- T series insulated slotted screwdriver with bicolor handle #2.5 x 75mm- T series insulated slotted with bicolor handle #4 x 100mm- T series insulated slotted screwdriver with bicolor handle #5.5 x 125mm- G series VDE insulated circuit tester 3 x 70mm- VDE insulated and voltage withstand long nose pliers 6inch- VDE insulated and voltage withstand diagonal cutting pliers 6inch- VDE insulated and voltage withstand linesman pliers 8inch- VDE Insulated Torx Key T10- VDE Insulated Torx Key T15- VDE Insulated Torx Key T20- VDE Insulated Torx Key T25- VDE Insulated Torx Key T27- VDE Insulated Torx Key T30- VDE Insulated Torx Key T40
    atribut:
    • Made In: China
Daftar Harga borescope inspection Terbaru October 2026
TRIPLETT BorescopeRp4.999.900
PCE Instruments Industrial BorescopeRp96.999.900
General BorescopeRp2.499.900
MILWAUKEE Borescope (Kamera Inspeksi)Rp4.899.900
KRISBOW Kamera Inspeksi BorescopeRp4.199.900
Extech BorescopeRp5.299.900
Digilife Endoscope Inspection CameraRp1.299.900
Digilife Endoscope Dual CameraRp2.199.900
monotaro Scope With Monitor (Sd Card Compatible)Rp1.899.900
General Tools & Instruments Pipe and Duct Video Borescope Inspection SystemRp119.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)