Extech Video Borescope/Camera Tester

Sebelum PPN:
Rp6.799.900
Spesifikasi
Camera Pixels (VGA)480x234
Camera Viewing Distance (m)10
Display Size (inch)2.4 INC
DurationSet by User
Optional AccessoriesExtension Cable
Transmission Range (m)1
Camera Diameter (mm)17
Dimension Unit (cm)17.2x6.6x3
Manufacturing NumberBR50
Netto Weight (kg)0.91
TypeVideoscope Camera

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
17 MM diameter camera head with 39 INC (1 M) flexible goose neck cable retains configured shape
Four LED lamps with five brightness levels illuminate the viewed object
Glare-free close-up field of view with 48 0 x 234 pixel display
Automatically detects NTSC and PAL cameras
Complete with rechargeable Lithiu m battery, and Universal AC adapter / charger with USB cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait