Beli binocular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BARSKA Binocular
    Mulai

    Rp1.199.900

  2. SIGHTRON Military WaterProof Highgrade 8X Binocular
    Mulai

    Rp12.999.900

    SIGHTRON Military WaterProof Highgrade 8X Binocular
    Deskripsi:
    -A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.
    atribut:
    • Dimension: 25.5cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 10±0.1kN
    • Reference Weight: approx 1040g (26.0cm model)
    • Upper Materials: soft cowhide(unfinished)
    • Toecap Materials: steel
    • Outsole Materials: 2-layer of sponge and solid rubber
  3. MIZAR (MIZAR-TEC) Monocular
    Mulai

    Rp299.900

    MIZAR (MIZAR-TEC) Monocular
    Deskripsi:
    Quick focus type compact monocular that can be operated with one hand. Since it is in focus from a close distance of about 1 m, it can be used for various purposes both indoors and outdoors. A case with a carabiner that is convenient to carry is also included.
    atribut:
    • Coating: Magenta coat
    • Brightness: 6.8
    • Pupil Diameter (mm): 2.6
  4. SIGHTRON Military WaterProof 7X Binocular
    56%
    Mulai

    Rp3.199.900

    SIGHTRON Military WaterProof 7X Binocular
    atribut:
    • Width (mm): 110
    • Weight (g): 340
    • Depth (mm): 120
    • Overall Height (mm): 39
    • Magnification: 7
    • Lens Size (mm): 28
    • Field of View: 7.3degree
    • View Field of 1000m Destination: 128
    • Brightness: 16
  5. SIGHTRON Compact WideAngle Binocular
    Mulai

    Rp1.999.900

    SIGHTRON Compact WideAngle Binocular
    Deskripsi:
    -A compact 5x binocular that materialized bright and wide visual field.-A high-class glass material Bak4 is used in the prism and multi-coating is used to enable bright and clear images.-Large eyepiece lens caliber and where eyes are placed are designed for easy observation.
    atribut:
    • Actual field of view (°): 10.5
    • Brightness: 17.6
    • Color: Red
    • Content Set: Case ; Strap ; Lens cloth
    • Depth (mm): 80
    • Eye Relief (mm): 16.5
    • Field of View @1000m (m): 184
    • Focus Type: Center focus
    • Height (mm): 50
    • Lens Dimension (mm): 21
    • Magnification (x): 5
    • Material: Lens = Optical glass (multi-coating); Body = PC resin, ABS resin, rubber
    • Minimum Focusing Distance (m): 1.5
    • Prism Type: Porro prism (Bak4)
    • Pupil Diameter (mm): 4.2
    • Width (mm): 115
    • Width x Depth x Height (mm): 115x80x50
  6. RRT Binocular
    Mulai

    Rp1.099.900

    RRT Binocular
    atribut:
    • Size: 20 X 50
  7. PROMEK Dispenser Jus (Dispenser)
    Mulai

    Rp11.999.900

    PROMEK Dispenser Jus (Dispenser)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  8. APEXEL Binocular Outdoor Waterproof
    Mulai

    Rp999.900

    APEXEL Binocular Outdoor Waterproof
    Deskripsi:
    Apakah Anda seorang pecinta alam yang ingin mengamati keindahan dunia di sekitar Anda dengan lebih dekat? Teropong binocular APEXEL adalah alat yang sempurna untuk memperluas pengalaman pengamatan Anda. Dilengkapi dengan pembesaran hingga 10 kali dan diameter lensa objektif sebesar 50mm, Anda bisa menikmati objek dengan lebih dekat dan jelas. Memiliki ketahanan air yang tinggi sehingga cocok digunakan untuk aktivitas outdoor. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Teropong Binocular Outdoor Waterproof Magnification 10x50 - APS-PB10X501 x Strap1 x Kain Lap1 x Tas Penyimpanan1 x Panduan Penggunaan
  9. SIGHTRON Waterproof Highgrade 8X Binocular
    46%
    Mulai

    Rp3.599.900

    SIGHTRON Waterproof Highgrade 8X Binocular
    atribut:
    • Width (mm): 127
    • Depth (mm): 138
    • Overall Height (mm): 53
    • Lens Size (mm): 32
    • Magnification: 8
    • Field of View: 7.5degree
    • Brightness: 16
    • View Field of 1000m Destination: 131.1
    • Weight (g): 482
  10. I.L.K Binoculars
    Mulai

    Rp769.900

    I.L.K Binoculars
    atribut:
    • Set Contents: Soft case, wipe glasses
    • Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
    • Width (mm): 102
    • Weight (g): 196
    • Depth (mm): 92
    • Overall Height (mm): 44
    • Magnification: 10
    • Lens Size (mm): 25
    • Field of View: 5.8 degrees
  11. Bushnell Binoculars NITRO
    Mulai

    Rp10.999.900

    Bushnell Binoculars NITRO
    atribut:
    • Finish Material: Lens = ED lens (full multi-coating), body = resin
    • Magnification (times): 10
    • Set Content: Hand strap, neck strap, lens cross, special case, instruction manual, warranty card, contact card, genuine product inspection certificate, serial number card
  12. Svbony Teropong Monokuler
    Mulai

    Rp1.799.900

    Svbony Teropong Monokuler
    Deskripsi:
    HD Waterproof MonocularProfessional monocularCentral focus knob for smooth and accurate focusingBAK4 Prism GlassFMC Lens CoatingTwist up eyecupsNitrogen filled IPX7 WaterproofTripod AdapterPrefect for outdoor activities
    atribut:
    • Field of View (ft): 304 at 1000 yds
    • Function: Monocular Binoculars
    • Objective Lens Diameter (mm): 50
    • Zoom Eye Piece: 10x
  13. GVDA Mini Night Vision Binocular
    Mulai

    Rp1.499.900

    GVDA Mini Night Vision Binocular
    Deskripsi:
    GVDA Mini Night Vision Binocular Camera DigitalAlat ini dapat membantu anda untuk membantu anda dalam perburuan malam hari dengan bantuan kamera infra merah. Selain itu alat ini juga dapat merekam dalam kondisi terang, cukup pilih mode yang diperlukan. Dengan kemampuan merekam dan foto yang dapat membantu anda mengabadikan momen petualangan anda. Sangat cocok digunakan untuk : Perburuan, Keamanan, Camping, Menjelajah gua, Pemancingan malam, Fotografi dan lain sebagainya.
    atribut:
    • Aperture: F 1.2, f = 25 mm, Automatic IR filter
    • Auto Power Off (minute): 1/3/5/10 (optional)
    • Battery Type: Lithium Rechargeable Battery
    • Color Special Effects: Color, black, white, luminous green, infrared light
    • Date Stamp: Supports setting date and time
    • Display Screen (inch): 2.4 (Inner Screen)
    • Display Screen (pixel): 720 x 320 TFT LCD
    • Infrared Light: 3W, 850 nm strong infrared, 7-level infrared adjustment
    • Language Option: 12 languages
    • Lens Angle Diameter (mm): 24
    • Lens Angle FOV (°): 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (mAh): 2600
    • Still Image Size (MP): 12/8/5/3/2/1/VGA
    • Storage Media: Micro SD card, max support 32 GB (card not included)
    • Storage Temperature (°C): -30 to +60
    • USB interface: Type-C
    • Video Size: 1080P(1440x1080@30FPS)/960P(1280*960@30FPS)/VGA (640*480@30FPS)
    • Viewing Distance in Darkness (m): 250-300
  14. Arsson Binocular Outdoor Magnification
    Mulai

    Rp109.900

    Arsson Binocular Outdoor Magnification
    Deskripsi:
    Jelajahi alam bebas dengan lebih maksimal menggunakan teropong binocular dari ARSSON. Dengan kemampuan pembesaran hingga 22x25, teropong ini ideal untuk aktivitas seperti hiking, bird watching, atau camping. Dilengkapi lensa anti-refleksi dan material tahan air, produk ini dirancang untuk memberikan kenyamanan visual sekaligus ketahanan di berbagai kondisi lingkungan. Desain ringkas dan ringan memudahkan Anda membawanya ke mana pun tanpa repot. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ARSSON Teropong Binocular Outdoor Magnification 22x25 Waterproof - PMT1 x Kain Microfiber1 x Pouch1 x Panduan Penggunaan
    atribut:
    • Dimensions (cm): 9x10.5x4.2
    • Exit Pupil (mm): 2.7
    • Field of View (°): 7.3
    • Lens Coating: Fully Coated
    • Lens Construction: 2x5E/4GXB821PP
    • Material: Plastic and Rubber
    • Objective Lens Diameter (mm): 21
    • Optical Zoom: 22x25 Magnification
    • Packaging Dimension (cm): 13x7x10
    • Relative Brightness: 7.1
    • Viewing Distance (m): 1000/7000
    • Waterproof Rating: IPX2
  15. Elecminute Long Range Binocular
    Mulai

    Rp89.900

    Elecminute Long Range Binocular
    Deskripsi:
    Tidak seru rasanya kalau berpetualang tanpa aksesoris lengkap seperti menggunakan binokular dari Elecminute. Dengan membawa teropong, Anda dapat mengamati situasi medan dari jarak jauh. Menarik dari binokular ini, dapat memperbesar objek yang jauh agar dapat dilihat dengan sangat jelas. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x Elecminute Teropong Binokular HD Long Range 40x22 - WYJ011 x Tas Teropong1 x Kain Microfiber1 x Panduan Penggunaan
    atribut:
    • Angle of View (°): 7.3
    • Body Material: Aluminum Rubber
    • Color: Black
    • Dimensions (cm): 10.5x9.2x4
    • Exit Pupil (mm): 2.7
    • Lens Coating: Fully Coated
    • Lens Construction: 2 x 5E/4G XB821PP
    • Magnification: 40x22
    • Material: Prism BAK4
    • Objective Lens Diameter (mm): 21
    • Packaging Dimension (cm): 13x7x10
    • Range (m): 2000
  16. APEXEL Binoculars High Clarity Night Vision
    Mulai

    Rp259.900

    APEXEL Binoculars High Clarity Night Vision
    Deskripsi:
    Ketika sedang melakukan kegiatan outdoor seperti hiking atau menonton acara olahraga luar ruangan, kegunaan teropong sangatlah membantu perihal melihat jarak jauh. Untuk itu, hadirlah teropong binokular yang satu ini dengan ukuran ringkas serta mudah dibawa ke mana-mana. Memiliki pembesaran sampai 60 kali membuat binokular ini wajib Anda miliki. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x APEXEL Teropong Binoculars High Clarity Night Vision 60x60 - APS-60X601 x Tali Strap1 x Kain Microfiber1 x Tas Penyimpanan1 x Panduan Penggunaan
    atribut:
    • Body Material: Plastic ABS
    • Color: Black
    • Dimensions (cm): 18x14.5x6
    • Exit Pupil Diameter (mm): 5.0
    • Eyepiece Lens Diameter (mm): 16
    • Field of View (m): 8 FT AT/160000
    • Objective Lens Diameter (mm): 35
    • Optical Zoom: 10x Magnification
    • Packaging Dimension: 20x9x18
    • View Distance (m): 5-3000
  17. SIGHTRON Binocular
    Mulai

    Rp1.599.900

    SIGHTRON Binocular
    Deskripsi:
    Compact zoom binoculars with an objective lens diameter of 21 mm and a magnification of 10 to 30 times. ・ Two body colors, pearl white and wine red, are available. Multi-use binoculars that can be used for a wide range of purposes from concerts, stadium watching, travel, hiking to wildlife observation. The objective lens and eyepiece are coated to improve light transmittance to ensure a bright and sharp field of view in any scene. A zoom type with a magnification of 10 to 30 times is adopted. You can capture an object at 10x wide field of view and zoom up to 30x high magnification at once.
    atribut:
    • Color: Pearlho.Wight
    • Mass (g): About 200
    • Lens Diameter (Φmm): (Objective) 21
    • Magnification (times): 10-30 (zoom type)
    • Eye Relief (mm): 9~8
    • Real Field of View (°): 3.15~1.42
    • TRUSCO Number: 125-8867
Daftar Harga binocular Terbaru October 2026
BARSKA BinocularRp1.199.900
SIGHTRON Military WaterProof Highgrade 8X BinocularRp12.999.900
MIZAR (MIZAR-TEC) MonocularRp299.900
SIGHTRON Military WaterProof 7X BinocularRp3.199.900
I.L.K Binocular Zoom Type 10-30xRp889.900
SIGHTRON Compact WideAngle BinocularRp1.999.900
RRT BinocularRp1.099.900
PROMEK Dispenser Jus (Dispenser)Rp11.999.900
APEXEL Binocular Outdoor WaterproofRp999.900
SIGHTRON Waterproof Highgrade 8X BinocularRp3.599.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)