Beli monocular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MIZAR (MIZAR-TEC) Monocular
    Mulai

    Rp299.900

    MIZAR (MIZAR-TEC) Monocular
    Deskripsi:
    Quick focus type compact monocular that can be operated with one hand. Since it is in focus from a close distance of about 1 m, it can be used for various purposes both indoors and outdoors. A case with a carabiner that is convenient to carry is also included.
    atribut:
    • Coating: Magenta coat
    • Brightness: 6.8
    • Pupil Diameter (mm): 2.6
  2. Svbony Teropong Monokuler
    Mulai

    Rp1.799.900

    Svbony Teropong Monokuler
    Deskripsi:
    HD Waterproof MonocularProfessional monocularCentral focus knob for smooth and accurate focusingBAK4 Prism GlassFMC Lens CoatingTwist up eyecupsNitrogen filled IPX7 WaterproofTripod AdapterPrefect for outdoor activities
    atribut:
    • Field of View (ft): 304 at 1000 yds
    • Function: Monocular Binoculars
    • Objective Lens Diameter (mm): 50
    • Zoom Eye Piece: 10x
  3. Euromex Microscope Monocular Digital (Mikroskop Digital)
    Mulai

    Rp17.999.900

    Euromex Microscope Monocular Digital (Mikroskop Digital)
    Deskripsi:
    The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.
    atribut:
    • Dimensions (mm): 355x170x220
    • Type: Monocular
    • Digital: Yes
    • S100x Objective: Yes
    • LED: Yes
    • Weight (kg): 2.48
  4. Nexcope Microscope Monocular (Mikroskop monokular)
    Mulai

    Rp2.799.900

    Nexcope Microscope Monocular (Mikroskop monokular)
    Deskripsi:
    Monocular Head, Inclined at 45 Degree
    atribut:
    • Eyepiece: WF10X /16
    • Objective: Achromatic Objective 4X, 10X, 40X
    • Stage: Plain Stage With Slide Clips 95X95mm
    • Condenser: NA 0,65 With Disc Diaphragm
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Illumination: Up and Down LED Illumination
    • Nose Piece: 3-Hole
  5. BARSKA Binocular
    Mulai

    Rp1.199.900

  6. I.L.K Binoculars
    Mulai

    Rp769.900

    I.L.K Binoculars
    atribut:
    • Set Contents: Soft case, wipe glasses
    • Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
    • Width (mm): 102
    • Weight (g): 196
    • Depth (mm): 92
    • Overall Height (mm): 44
    • Magnification: 10
    • Lens Size (mm): 25
    • Field of View: 5.8 degrees
  7. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  8. Insize Microscope Monocular Compound LED
    Mulai

    Rp9.999.900

    Insize Microscope Monocular Compound LED
    atribut:
    • Includes: (2) AAA Batteries, Pen Light
    • Features: 10X Eyepiece with Graduation, Focus Adjustment
    • Light Source: LED
    • Optical Magnification: 0.67X to 45X
    • Eyepiece Type: Monocular
    • Maximum Magnification Capability: 100X
    • Microscope Type: Compound
    • Optical Field of View (mm): 26
    • Working Distance: Infinite
  9. CELESTRON Astronomical Telescope
    Mulai

    Rp959.900

    CELESTRON Astronomical Telescope
    Deskripsi:
    Jelajahi keindahan langit malam dengan teropong bintang Celestron yang dirancang khusus untuk pengamatan astronomi secara optimal. Teropong ini hadir dengan lensa berkaliber besar, dilengkapi fitur-fitur premium seperti EQ2 equatorial mount dan filter warna untuk pengalaman observasi yang lebih hidup. Material kokoh serta desain waterproof memungkinkan penggunaan di berbagai kondisi luar ruangan. Dengan sistem bongkar pasang yang praktis, Anda dapat dengan mudah membawanya ke mana saja untuk eksplorasi langit yang maksimal. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x Celestron Astronomical Telescope Teropong Bintang High Caliber - Deluxe 90EQ1 x Tripod1 x Finder Scope1 x Equatorial1 x Aksesoris Plat2 x Pengatur Deklinasi1 x Dudukan Finder Scope1 x Zenith3 x Eye Piece3 x Lens Filter1 x Pemberat1 Set Controller1 Set Aksesoris Pemasangan1 x Panduan Penggunaan
  10. SIGHTRON Binoculars (Compact Type, 8X)
    Mulai

    Rp639.900

    SIGHTRON Binoculars (Compact Type, 8X)
    Deskripsi:
    Dach type binoculars that can be folded compactly. The lens uses a magenta coating to increase transmittance and achieve a bright field of view. Elastomer material is used for the exterior, making it easy to use.
    atribut:
    • Material: Lens: Optical glass (magenta coating), Body: ABS resin / elastomer resin
    • Width (mm): 107
    • Included Accessories: Strap, soft case
    • Overall Height (mm): 41
  11. SIGHTRON Military WaterProof Highgrade 8X Binocular
    Mulai

    Rp12.999.900

    SIGHTRON Military WaterProof Highgrade 8X Binocular
    Deskripsi:
    -A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.
    atribut:
    • Dimension: 25.5cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 10±0.1kN
    • Reference Weight: approx 1040g (26.0cm model)
    • Upper Materials: soft cowhide(unfinished)
    • Toecap Materials: steel
    • Outsole Materials: 2-layer of sponge and solid rubber
  12. Svbony Outdoor Binocular
    Mulai

    Rp1.599.900

    Svbony Outdoor Binocular
    atribut:
    • Color: Black
    • Dimensions (mm): 132x120x44
    • Magnification: 8x
    • Prism Type: BK-7, Roof
    • Minimum Focus Distance (m): 3.5
    • Exit Pupil Diameter (mm): 4
    • Eye Relief (mm): 13.6
    • Eyecups: Twist-up
    • Field Angle (⁰): 7.2
    • Field Of View @ 1000m: 126m/1000 M
    • Field Of View at 1000yds (ft): 378
    • Field of View @1000yds (yds): 1000
    • Focus System: Center
    • Objective Lens Diameter (mm): 32
    • Optical Coating: MC-Green
    • Tripod Adaptable: Yes
    • Waterproof And Fogproof: No
  13. Insize Microscope Monocular Stereo LED
    Mulai

    Rp4.299.900

    Insize Microscope Monocular Stereo LED
    atribut:
    • Includes: (2) AAA Batteries, Pen Light
    • Features: 10X Eyepiece with Graduation, Focus Adjustment
    • Light Source: LED
    • Optical Magnification: 0.67X to 45X
    • Eyepiece Type: Monocular
    • Microscope Type: Stereo
    • Working Distance: Infinite
  14. Taffware Mikroskop Digital (Scales Magnifier)
    BARU
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  15. Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Mulai

    Rp6.399.900

    Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  16. Elecminute Long Range Binocular
    Mulai

    Rp89.900

    Elecminute Long Range Binocular
    Deskripsi:
    Tidak seru rasanya kalau berpetualang tanpa aksesoris lengkap seperti menggunakan binokular dari Elecminute. Dengan membawa teropong, Anda dapat mengamati situasi medan dari jarak jauh. Menarik dari binokular ini, dapat memperbesar objek yang jauh agar dapat dilihat dengan sangat jelas. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x Elecminute Teropong Binokular HD Long Range 40x22 - WYJ011 x Tas Teropong1 x Kain Microfiber1 x Panduan Penggunaan
    atribut:
    • Angle of View (°): 7.3
    • Body Material: Aluminum Rubber
    • Color: Black
    • Dimensions (cm): 10.5x9.2x4
    • Exit Pupil (mm): 2.7
    • Lens Coating: Fully Coated
    • Lens Construction: 2 x 5E/4G XB821PP
    • Magnification: 40x22
    • Material: Prism BAK4
    • Objective Lens Diameter (mm): 21
    • Packaging Dimension (cm): 13x7x10
    • Range (m): 2000
  17. PEAK Stand Microscope
    Mulai

    Rp2.799.900

    PEAK Stand Microscope
    Deskripsi:
    Compact and lightweight measuring microscope. Light mobility with a bright lens and scale with excellent resolution and a smooth mechanism. The scale part can be removed depending on the application.
    atribut:
    • Type: Scope
    • Main Unit Dimensions, Diameter x Height H (Φmm x mm): 41.5x122
  18. KLENCO Hand Sanitizer Non Alcohol (Pembersih Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

    KLENCO Hand Sanitizer Non Alcohol (Pembersih Tangan)
    Deskripsi:
    HAND RUB is a no-rinse hand sanitizer that kills most germs and microorganisms but yet is based on an alcohol-free formulation, making it extremely safe and comfortable to use. HAND RUB contains pH modifiers and plant oil extract molecules that combine to kill and dissolve microorganisms in seconds. This breakthrough technology is the result of years of research funded by the British Government.Areas of UseHAND RUB is highly recommended for use in offices, retail, restaurants, hotels, healthcare, schools, places of worship, food manufacturing assembly lines, even homes and wherever good personal hygiene is critical. It is especially useful where soap and running water is not conveniently accessible.
    atribut:
    • Type: Liquid
  19. Euromex Microscope Binocular Digital (Mikroskop Digital)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular Digital (Mikroskop Digital)
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
Daftar Harga monocular Terbaru October 2026
MIZAR (MIZAR-TEC) MonocularRp299.900
I.L.K Binocular Zoom Type 10-30xRp889.900
Svbony Teropong MonokulerRp1.799.900
Euromex Microscope Monocular Digital (Mikroskop Digital)Rp17.999.900
Nexcope Microscope Monocular (Mikroskop monokular)Rp2.799.900
BARSKA BinocularRp1.199.900
I.L.K BinocularsRp769.900
OLIGHT LED Flashlight (Senter)Rp299.900
Insize Microscope Monocular Compound LEDRp9.999.900
CELESTRON Astronomical TelescopeRp959.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)