SCHATZ BEARING Flanged Ball Bearing (Laher)

Sebelum PPN:
Rp719.900 - Rp1.299.900
Spesifikasi
UNSPSC31171504
ApplicationBaggage Systems; Conveyors; Food Processing Machinery; Material Handling; Medical Processing
Ball MaterialCarbon Steel
Flange typeFlanged
Maximum Speed (rpm)500
Ring MaterialAlloy Steel
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These unground flanged ball bearings have very low precision tolerance levels. The are suitable for applications that do not require high precision movement such as garden wheels, trailer jacks, and hoists.
Feature
Unground Flanged Radial Ball Bearing Bearing Industry Number AF3244 Bore Diameter 1/2 in Closure Open Outer Ring Width 0.5 in Outside Diameter 1 3/8 in Ring Material Alloy Steel System of Measurement Inch Application Baggage Systems Conveyors Food Processing Equipment Material Handling Medical Processing Ball Material Carbon Steel Dynamic Radial Load Capacity 120 lbf Flange Diameter 1.531 in Flange Thickness 0.06 in Flange Type Flanged Includes Retaining Ring No

Ulasan Produk

Tidak ada ulasan