Beli barcode scanner zebra di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Barcode Label ScannerDeskripsi:Corded barcode label scanners plug into USB outlets. They don't require batteries, which saves users the time and hassle of charging and replacing batteries. Corded barcode label scanners are commonly used at counters at retail stores.atribut:
- UNSPSC: 43211701
- For Computer Operating System: PC
- Operating Temperature Range (°F): 32 to 122
- Zebra Technologies Hand Held Barcode ScannersDeskripsi:DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLEatribut:
- Dimensions: 6x2.5x3.34inch
- Light Source: 650nm visible laser diode
- Scan Element Frequency: 50Hz
- Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
- Powert Source: Host power or external power supply
- Scanner Type: Bi-directional
- Scan Rate: 100 scans per second typical
- Included Accecories: Yes, with Stand
- Included Cables: Yes
- Zebra Technologies Scanner PackageDeskripsi:The affordable Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The wide working range - from near-contact to 17 inches - makes this device ideal for retail, hospital, education or government settings. Multiple on-board interfaces ensure integration with a variety of host systems.Includes: USB Kit 1 unit LS2208-SR20007R Scanner, CBA-U01-S07ZAR cable,20-61019-02R Stand and SW-6107atribut:
- Scanner Type: Bi-directional
- Voltage and Current: 5 volts +/- 10% at 130 mA typical, 175 mA max
- Light Source: 650 nm visible laser diode
- Scan Rate: 100 scans per second typical
- Decode Capability: UPC/EAN, UPC/EAN with Supplementals, UPC/ EAN 128, Code 39, Code 39 Full ASCII, Code 39 TriOptic, Code 128, Code 128 Full ASCII, Codabar, Interleaved 2 of 5, Discrete 2 of 5, Code 93, MSI, Code 11, IATA, GS1 DataBar (formerly RSS) variants, Chinese 2 of 5
- IWARE Barcode ScannerDeskripsi:Barcode Scanner Iware BS-R8S merupakan scanner yang dapat membaca Barcode 1 Dimensi (batang/garis) dan 2 Dimensi (QR CODE & PDF 417) seperti yang terdapat pada e-faktur pajak, QR Code pada Sparepart Mobil/Motor, Buku/Majalah.Barcode scanner ini juga dapat membaca barcode atau QR Code/PDF 417 di layer, HP, Tablet, maupun monitor PC dengan tingkat akurasi dan kehandalan yang tinggi. Barcode ini cocok untuk pengunaan sehari2 di supermarket, warehouse, maupun untuk kegiatan2 lainnya.Kelengkapan : - 1 Unit BS-R8S. - 1 Set Stand. - Kabel USB.atribut:
- Interface: USB
- Zebra Technologies Scanner BarcodeDeskripsi:DS9308-SR BLACK USB KIT : DS9308-SR00004ZZWW SCANNER, CBA-U21-S07ZBR SHIELDED USB CABLEatribut:
- Color: Black
- Voltage (VDC): 5
- Light Source: LED
- Pulse Duration (ms): 1.5 (LED Device)
- Support Interface: USB
- Operating Temperature (°C): 50
- Reading Angle: Optimum Arm Position
- User Indicator: LED Green Flash for Scanner Ready to Scan and Sucessfully Decode, LED Red for Transmission Error, Beeper
- Zebra Technologies Mobile Computer and ScannerDeskripsi:Introducing the Zebra TC21 Mobile Computer, the ultimate cost-effective touch computer that's perfect for small and big businesses alike. Say goodbye to low-cost mobile phones and step up to the Zebra TC21 Touch Computer without breaking the bank. This powerful device offers all the right business features to help your workers capture and access data quickly and efficiently.Its rugged design ensures reliable operation, day in and day out. With multiple configurations at different price points, you only pay for the features your workers need, including the WiFi-only option for workers inside the four walls. Plus, the Zebra TC21 is compatible with a range of business-class accessories that make it even easier to use and manage. Upgrade to the Zebra TC210K-01A222-NA mobile touch computer today and take your business to the next level.Applications Include:- Inventory Management- Pick and Putaway- Ticketing- Returns- Assisted Sellingatribut:
- Connectivity: Wi-Fi, Bluetooth, NFC
- Code Type: 2D
- Scanner Range: Short Range
- Scanner Type: Imager
- Keypad: Virtual Keypad
- Display: Outdoor
- Battery: Standard Battery
- Durability: Rugged
- Features/Includes: Camera
- Flash Memory (GB): 32
- Form Factor: Handheld
- Geographical Availability: North America
- Operating System: Android w/ GMS
- Product family: TC21
- Solution 1D & 2D Barcode Bluetooth ScannerDeskripsi:Wireless Bluetooh Barcode Scanner, 650 nm laser diodeatribut:
- Reading Distance (cm): 5-30
- Laser Diode (nm): 650
- System Compability: All Windows, Linux, Android, IOS
- PANDA SCANNER Wireless Handheld Barcode ScannerDeskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
- Zebra Technologies Handheld Barcode ScannersDeskripsi:DS4308-SR BLACK (WITH STAND) USB KIT - APAC: DS4308-SR00007ZZAP SCANNER, CBA-U21-S07ZAR SHIELDED USBatribut:
- Color: Black
- Dimensions (cm): 16.5x6.7x9.8
- Drop Tolerance (m): 1.8
- Included Accecories: No
- Included Cables: Unit Only
- Scanner Capability: 1D, 2D
- Taffware Wireless Barcode ScannerDeskripsi:Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcodeatribut:
- Dimensions (mm): 90x160
- Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
- Laser Type: Pemindai Kode Batang Nirkabel
- Scan Capability (Line/s): 120
- Material: Plastik
- Wave Length: 650+-8 nm Laser Merah
- Zebra Technologies Barcode Scanner LI2208-SR7U2100SGWDeskripsi:The Motorola LI2208 general purpose corded linear imager delivers the same reliability and ergonomics of their most popular scanner, the LS2208, with enhanced features that let you scan more types of barcodes, faster and at a greater distance. Whether youatribut:
- Brand: Motorola
- Connection: USB
- Scanner Capability: 1D
- Scanner Type: Imager
- Zebra Technologies Handheld ComputerDeskripsi:MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
- Zebra Barcode Scanneratribut:
- UNSPSC: 43211701
- Zebra Technologies Barcode Scanner LS3578-ERBU0100URDeskripsi:Unmatched scanning accuracy at any rangeThe Symbol LS3578-ER Bluetooth-enabled cordless rugged scanner scans all one-dimensional (1D) barcodes from practically anywhere, making it ideal for a warehouse or manufacturing facility.LS3578-ER USB Kit: LSatribut:
- Brand: Symbol
- Connection: USB
- Form Factor: Handheld
- Scanner Capability: 1D
- Scanner Type: Laser
- Connectivity: Cordless
- Ruggedness: Rugged
- Scan Pattern: Single Line
- Communication Type: Bluetooth
- KASSEN All In One Smart Handheld POSDeskripsi:Kassen XA-02 Pro is the cutting-edge secure electronic terminal power by safe-Android 10 operation system. It comes with a 6 inch high definition colorfull display, industrial level thermal printer and flexible configuration for various barcode scanner scannarios.A wide range change of advanced connectivity options are supported for global 2G/3G/4G network, as well as in built NFC contactless, BT 4.2 and WiFi.atribut:
- Operating System: Based on Android 10.0
- RAM Size (GB): 2
- ROM Size (GB): 16
- Display: 6.0 inch TFT IPS LCD, resolution 1440*720
- Interface: Type C x1, Micro SD x1 (up to 128GB)
- Battery (V/mAh): Li-ion battery,7.6/2600
- Dimensions (mm): Terminal: 215x90x55, Charging base: 125x100x50
- Zebra Technologies Mobile ComputerDeskripsi:Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
- DATALOGIC Hand Held Barcode Scanners QuickScan (Scanner Barcode)atribut:
- Dimensions: 16.3x9.1x4.1cm
- Field of View: 56° ±2°
- Light Source: Red LED 610-650nm
- Reading Angle: Pitch: ±65°; Roll (Tilt): ±45° Skew (Yaw): ±70°
- Voltage: 4.75-14 VDC +/-10%
- Ambient Light: 0-120,000 lux
- Included Cables: Scanner Only with Cable
- Interface: Keyboard Wedge /OEM (IBM) USB /RS-232 /USB
- Temperature: Operating: 0 to 50 °C /32 to 122 °F Storage/Transport: -40 to 70 °C /-40 to 158 °F
Daftar Harga barcode scanner zebra Terbaru December 2025
| Zebra Barcode Label Scanner | Rp6.199.900 |
| Zebra Technologies Hand Held Barcode Scanners | Rp1.499.900 |
| Zebra Technologies Scanner Package | Rp1.399.900 |
| IWARE Barcode Scanner | Rp779.900 |
| Zebra Technologies Scanner Barcode | Rp2.299.900 |
| Zebra Technologies Mobile Computer and Scanner | Rp8.099.900 |
| Solution 1D & 2D Barcode Bluetooth Scanner | Rp1.499.900 |
| Zebra Technologies Scanner Barcode | Rp3.199.900 |
| PANDA SCANNER Wireless Handheld Barcode Scanner | Rp699.900 |
| Zebra Technologies Handheld Barcode Scanners | Rp3.699.900 |
Data diperbarui pada 23/12/2025 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/Zebra%20Barcode%20Label%20Scanner/4sP109459172-1.jpg)


















/P102540332-1.jpg)