Zebra Barcode Label Scanner (Pemindai Barcode)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.299.900 - Rp12.999.900
Spesifikasi
UNSPSC43211701
For Computer Operating SystemPC
Operating Temperature Range (°F)32 to 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corded barcode label scanners plug into USB outlets. They don't require batteries, which saves users the time and hassle of charging and replacing batteries. Corded barcode label scanners are commonly used at counters at retail stores.
Feature
Corded Linear Imager Barcode Scanner Type Corded Barcode Label Scanner Image Scan Type 1D Scanner Travel Distance from Base 30 in Max Scan Distance 30 ft Model Number LI2208-SR00006ZZNA Weight 140 g Connection Type USB

Ulasan Produk

Tidak ada ulasan