Spesifikasi
| Dimensions (HxWxD) (cm) | 14x8.21x8 |
|---|---|
| Dimensions (HxWxD) (inch) | 5.512x3.232x3.150 |
| Color | White |
| Voltage and Current Idle (V) | 5 ± 10% DC (@150ma average) |
| Voltage and Current Scanning (V) | 5 ± 10% DC (@230ma average) |
| Operating Temperature (°C) | 0 to 40 |
| Drop Specs | Withstands multiple 5ft./1.5m drops to concrete |
| Graphics Format Support | Images can be exported as Bitmap, JPEG or TIFF |
| Humidity (%) | 5 to 85 RH (non-condensing) |
| Image Quality (PPI) | 120 on a 4x6inch/10.2x15.2cm document (@ 4.7inch/11.9cm) |
| Imager Field of View (°) | 46 (Horizontal) x 29.5 (Vertical) |
| Included Accecories | No |
| Included Cables | Unit Only |
| Interfaces Supported | USB, RS-232, RS-485 (IBM 46xx Protocols), Keyboard Wedge |
| Light Source (nm) | 625 LED, Single Dot (Aiming pattern), 630 LED (Illumination) |
| Pitch (°) | ± 65 |
| Print Contrast | 25% minimum reflective difference |
| Roll (°) | 360 |
| Swipe Speed (Vertical Read Rate) | Up to 90inch/2.3m per second |
| Yaw (°) | ± 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Affordable Next-Generation Scanning Technology for Today's Mobile World.
Whether you need a barcode scanner that can be used on paper labels or mobile barcodes on the screen of a mobile phone, with the Zebra DS9208, you'll be ready. You get the versatility to scan any 1D or 2D barcode-from the printed labels in retail that identify product and pricing at the register to mobile coupons, mobile gift and loyalty cards, boarding passes and even theatre tickets.
And the DS9208 barcode scanner provides all the features you need to keep your workers productive: industry-leading scanning speed; true point-and-shoot scanning simplicity-no need to align barcode and scanner; and hands-free and handheld flexibility.
Boost Customer Service, Loyalty and Revenues with Mobile Bar Codes.
- Convenience is driving your customers to store boarding passes, event tickets, mobile gift and loyalty cards as well as mobile coupons on their cell phones, where they are always available and easy to find-unlike their physical counterparts. But if you can't scan the mobile bar codes, convenience turns into a hassle that could result in a lost
customer. With the DS9208, you are ready to complete the mobile bar code transaction chain, able to scan virtually any mobile bar code on any type of display-protecting service levels and customer loyalty.
A Go Anywhere Design And Tiny Footprint.
- Maybe your retail store has a trendy decor. Or maybe your counter space is extremely limited. The DS9208 sports a new sleek contemporary design that is at home in either environment. And with the most compact footprint in this class, the DS9208 can fit in the most space constrained areas-from the POS in a boutique to the ticket window
at a train station.
A Smart Investment and A Low Total Cost Of Ownership (TCO).
- The DS9208 not only helps you make money, it helps you save money. The device is so intuitive that training-and training-related costs-are virtually eliminated. Right out of the box, the DS9208 can read the most common 1D and 2D bar codes on a wide variety of surfaces-from paper labels to cell phone displays.
Whether you need a barcode scanner that can be used on paper labels or mobile barcodes on the screen of a mobile phone, with the Zebra DS9208, you'll be ready. You get the versatility to scan any 1D or 2D barcode-from the printed labels in retail that identify product and pricing at the register to mobile coupons, mobile gift and loyalty cards, boarding passes and even theatre tickets.
And the DS9208 barcode scanner provides all the features you need to keep your workers productive: industry-leading scanning speed; true point-and-shoot scanning simplicity-no need to align barcode and scanner; and hands-free and handheld flexibility.
Boost Customer Service, Loyalty and Revenues with Mobile Bar Codes.
- Convenience is driving your customers to store boarding passes, event tickets, mobile gift and loyalty cards as well as mobile coupons on their cell phones, where they are always available and easy to find-unlike their physical counterparts. But if you can't scan the mobile bar codes, convenience turns into a hassle that could result in a lost
customer. With the DS9208, you are ready to complete the mobile bar code transaction chain, able to scan virtually any mobile bar code on any type of display-protecting service levels and customer loyalty.
A Go Anywhere Design And Tiny Footprint.
- Maybe your retail store has a trendy decor. Or maybe your counter space is extremely limited. The DS9208 sports a new sleek contemporary design that is at home in either environment. And with the most compact footprint in this class, the DS9208 can fit in the most space constrained areas-from the POS in a boutique to the ticket window
at a train station.
A Smart Investment and A Low Total Cost Of Ownership (TCO).
- The DS9208 not only helps you make money, it helps you save money. The device is so intuitive that training-and training-related costs-are virtually eliminated. Right out of the box, the DS9208 can read the most common 1D and 2D bar codes on a wide variety of surfaces-from paper labels to cell phone displays.
Feature
- Scans 1D, 2D and PDF417 bar codes on paper, mobile phones and computer displays. Scan virtually any bar code on any medium; supports the technology your customers are embracing-mobile bar codes.
-New small footprint.
Most compact device in its class, fits in the most space constrained areas, yet offers flexibility of a much larger scanner-the large high-mounted exit window enables scanning of even taller items.
-New sleek design.
Perfect in the most design conscious environments.
- Handheld and hands-free modes.
Dual mode functionality saves time; keeps lines moving and minimizes wait times; eliminates the need to lift heavy items, reducing the opportunity for injury.
- Picklist mode.
Select and scan a single bar code from a bar code menu or "picklist"-ideal for items that are too small for bar code labels such as nuts and bolts in a hardware store to tiny cosmetic brushes.
- Driver's license parsing (optional).
Captures the information you specify from driver’s licenses to enable fast auto-population of loyalty and credit card applications, increasing enrollment.
- Multi-code mode.
Allows simultaneous scanning of a group of bar codes and reports only the selected bar code(s) in a pre-selected order.
- Industry-first spherical exit window.
Improves scanning performance by minimizing stray light and reducing reflections to the imaging sensor.
- Dual LEDs plus programmable beeper volume, frequency and duration.
Protects productivity in noisy environments, such as theaters, airports and restaurants by providing both visual and audible confirmation of.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bcP104852408-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
