Beli scanner zebra di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Technologies Mobile ComputerDeskripsi:Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
- Zebra Technologies Barcode Scanner Set (Tembakan Harga)Deskripsi:The affordable Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The wide working range - from near-contact to 17 inches - makes this device ideal for retail, hospital, education or government settings. Multiple on-board interfaces ensure integration with a variety of host systems.Includes: USB Kit 1 unit LS2208-SR20007R Scanner, CBA-U01-S07ZAR cable,20-61019-02R Stand and SW-6107atribut:
- Scanner Type: Bi-directional
- Voltage and Current: 5 volts +/- 10% at 130 mA typical, 175 mA max
- Light Source: 650 nm visible laser diode
- Scan Rate: 100 scans per second typical
- Decode Capability: UPC/EAN, UPC/EAN with Supplementals, UPC/ EAN 128, Code 39, Code 39 Full ASCII, Code 39 TriOptic, Code 128, Code 128 Full ASCII, Codabar, Interleaved 2 of 5, Discrete 2 of 5, Code 93, MSI, Code 11, IATA, GS1 DataBar (formerly RSS) variants, Chinese 2 of 5
- Zebra Technologies Mobile Computer and ScannerDeskripsi:Introducing the Zebra TC21 Mobile Computer, the ultimate cost-effective touch computer that's perfect for small and big businesses alike. Say goodbye to low-cost mobile phones and step up to the Zebra TC21 Touch Computer without breaking the bank. This powerful device offers all the right business features to help your workers capture and access data quickly and efficiently.Its rugged design ensures reliable operation, day in and day out. With multiple configurations at different price points, you only pay for the features your workers need, including the WiFi-only option for workers inside the four walls. Plus, the Zebra TC21 is compatible with a range of business-class accessories that make it even easier to use and manage. Upgrade to the Zebra TC210K-01A222-NA mobile touch computer today and take your business to the next level.Applications Include:- Inventory Management- Pick and Putaway- Ticketing- Returns- Assisted Sellingatribut:
- Connectivity: Wi-Fi, Bluetooth, NFC
- Code Type: 2D
- Scanner Range: Short Range
- Scanner Type: Imager
- Keypad: Virtual Keypad
- Display: Outdoor
- Battery: Standard Battery
- Durability: Rugged
- Features/Includes: Camera
- Flash Memory (GB): 32
- Form Factor: Handheld
- Geographical Availability: North America
- Operating System: Android w/ GMS
- Product family: TC21
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:High-quality data and image capture!The handheld DS6708 combines a 1D and 2D barcode scanner, maximizing employee productivity and streamlining business processes in the retail store, post office, pharmacy or manufacturing floor. The DS6708 reduces capiatribut:
- Brand: Symbol
- Connection: USB
- Form Factor: Handheld
- Scanner Capability: 2D
- Scanner Type: Imager
- Connectivity: Corded
- Ruggedness: General Purpose
- Scan Pattern: Area
- Included Cables: Scanner Only - No Cable
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:If you use Zebra’s 1D LS2208 scanners today, you can use the same universal cables with the DS2200 Series, allowing you to leverage your existing accessory investment to minimise the cost of upgrading to a 1D/2D imager.atribut:
- Charger Time: 1 hour via Micro USB, 4 hours via Presentation Cradle
- Shift Life: 14hours
- Sealing: IP42
- Drop Tolerance: Designed to withstand multiple drops at 5.0 ft./1.5 m to concrete
- Color: Black
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:DS9308-SR BLACK USB KIT : DS9308-SR00004ZZWW SCANNER, CBA-U21-S07ZBR SHIELDED USB CABLEatribut:
- Color: Black
- Voltage (VDC): 5
- Light Source: LED
- Pulse Duration (ms): 1.5 (LED Device)
- Support Interface: USB
- Operating Temperature (°C): 50
- Reading Angle: Optimum Arm Position
- User Indicator: LED Green Flash for Scanner Ready to Scan and Sucessfully Decode, LED Red for Transmission Error, Beeper
- Zebra Technologies Handheld ComputerDeskripsi:MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
- Zebra Technologies Mobile ComputerDeskripsi:HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINAatribut:
- Included Accecories: Adaptor, Cable Charging
- HONEYWELL Mobile ComputerDeskripsi:The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:The Motorola LI2208 general purpose corded linear imager delivers the same reliability and ergonomics of their most popular scanner, the LS2208, with enhanced features that let you scan more types of barcodes, faster and at a greater distance. Whether youatribut:
- Brand: Motorola
- Connection: USB
- Scanner Capability: 1D
- Scanner Type: Imager
- Zebra Barcode Label ScannerDeskripsi:Corded barcode label scanners plug into USB outlets. They don't require batteries, which saves users the time and hassle of charging and replacing batteries. Corded barcode label scanners are commonly used at counters at retail stores.atribut:
- UNSPSC: 43211701
- For Computer Operating System: PC
- Operating Temperature Range (°F): 32 to 122
- Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Deskripsi:If you’re looking for extraordinary flexibility and performance in your handheld scanner, the next-generation scanning technology in the DS4308 delivers. Its truly extraordinary range does the job of two scanners, allowing you to scan nearer and farther than any other scanner in this class. Your workers can scan virtually any barcode. The DS4308 does it all 1D or 2D, electronic or printed on paper labels or plastic cards, even if the barcode is dirty, scratched or poorly printed. With PRZM Intelligent Imaging inside, your workers can capture barcodes as fast as they can pull the scan trigger. And that means no more Point-of-Sale exceptions that can turn into longer lines, longer wait times and lost sales. The DS4308 a new class of scanner for a new world of barcodes.atribut:
- Dimensions (cm): 16.5x9.8x6.7
- Power: 5V DC ± 10% @360mA (RMS typical)
- Operating Temperature: 32°F to 122°F/ 0°C to 50°C
- Storage Temperature: -40°F to 158°F/ -40°C to 70°C
- Humidity: 5% to 95% (non condensing)
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:Unmatched scanning accuracy at any rangeThe Symbol LS3578-ER Bluetooth-enabled cordless rugged scanner scans all one-dimensional (1D) barcodes from practically anywhere, making it ideal for a warehouse or manufacturing facility.LS3578-ER USB Kit: LSatribut:
- Brand: Symbol
- Connection: USB
- Form Factor: Handheld
- Scanner Capability: 1D
- Scanner Type: Laser
- Connectivity: Cordless
- Ruggedness: Rugged
- Scan Pattern: Single Line
- Communication Type: Bluetooth
- Zebra Barcode Scanneratribut:
- UNSPSC: 43211701
- Zebra Corded Linear Imageratribut:
- UNSPSC: 43211701
- Zebra Technologies Charger Adaptoratribut:
- Voltage (V): 5
- Zebra Handheld Scanneratribut:
- UNSPSC: 43211701
- PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Deskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
- Zebra Technologies Handheld Computer TC5X SeriesDeskripsi:The TC5X Series builds on the best-selling TC52 and TC57 rugged handheld mobile computers, with three models that deliver the ultimate in rugged, all-touch mobile computing. The Wi-Fi only TC52x and the Wi-Fi/cellular TC57x add support for the latest mobile innovations, paving the way for new apps that deliver more value and superior future-proofing-such as payment solutions. Support for more Mobility DNA tools makes everything easier-from the user interface to device management, integration and app development. The Wi-Fi only TC52ax adds Wi-Fi 6, a new scanner option with intelligent focusing, double the memory to boost application performance and the new Workstation Connect solution that allows the TC52ax to function simultaneously as a workstation and a mobile computer. And with LifeGuard 3, keeping all TC5X devices and data secure has never been easier. The TC5X Series-the ultimate rugged mobile computers, redefined.atribut:
- Dimensions (LxWxH) (mm): 155x75.5x18.6
- Connectivity: 802.11 a/b/g/n/ac (WLAN Only), Bluetooth, NFC
- Integrated Scanner: SE4710 1D/2D imager
- Display: 5.0-inch High Definition (1280x720); exceptionally bright, outdoor viewable; optically bonded to touch panel
- Operating System: Android GMS; Upgradeable to Android 14
- Memory (GB): 4 RAM/32 Flash
- Camera: 13MP RFC and 5MP FFC
- Battery Type: Rechargeable Li-Ion, PowerPrecision+, > 15.48 Watt hours, > 4150 mAh, improved battery metrics for better battery management, fast charging (up to 2.4A)
- Drop Specification (m): Multiple 1.2 drop
- Sealing: IP68
Daftar Harga scanner zebra Terbaru March 2026
| Zebra Technologies Mobile Computer | Rp9.199.900 |
| Zebra Technologies Barcode Scanner Set (Tembakan Harga) | Rp1.399.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp3.199.900 |
| Zebra Technologies Mobile Computer and Scanner | Rp8.099.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp6.299.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp5.999.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp2.299.900 |
| Zebra Technologies Handheld Computer | Rp27.999.900 |
| Zebra Technologies Mobile Computer | Rp8.699.900 |
| HONEYWELL Mobile Computer | Rp11.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/45P102047149-2.jpg)
/pbP108912911-1.jpg)

/P102084137-1.jpg)
/5dP104970193-2.jpg)
/f7P108168547-1.jpg)



/P102084151-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/Zebra%20Barcode%20Label%20Scanner/4sP109459172-1.jpg)
/pmP103205922-1.jpg)
/2yP102084106-2.jpg)




/fxP107025573-1.jpg)