KASSEN All In One Smart Handheld POS

Sebelum PPN:
Rp3.699.900
Spesifikasi
Operating SystemBased on Android 10.0
RAM Size (GB)2
ROM Size (GB)16
Display6.0 inch TFT IPS LCD, resolution 1440*720
InterfaceType C x1, Micro SD x1 (up to 128GB)
Battery (V/mAh)Li-ion battery,7.6/2600
Dimensions (mm)Terminal: 215x90x55, Charging base: 125x100x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kassen XA-02 Pro is the cutting-edge secure electronic terminal power by safe-Android 10 operation system. It comes with a 6 inch high definition colorfull display, industrial level thermal printer and flexible configuration for various barcode scanner scannarios.
A wide range change of advanced connectivity options are supported for global 2G/3G/4G network, as well as in built NFC contactless, BT 4.2 and WiFi.
Feature
6’’ HD screen with 1440*720 resolution
1D/2D barcode with quick identification
Built-in high speed thermal printer
Supports multi-language printing
Ultra-thin, packed with high technologies
Android 10 customized system with high performance Qualcomm Octa-Core CPU

Ulasan Produk

Tidak ada ulasan