Beli aver vc 520 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aver Video Conference
    Mulai

    Rp26.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  2. Aver Full HD Video Conference System
    Mulai

    Rp54.999.900

    Aver Full HD Video Conference System
    Deskripsi:
    EVC170Full HD Endpoint with a Built-In Meeting ServerThe EVC170 delivers the best price–performance ratio in video conferencing. Its built-in meeting server offers optimal unified video communication for medium-to-large meeting rooms.People video resolutions- HD 1080p (1920 x 1080), up to 60fps- HD 720p (1280 x 720)- 480p (848 x 480)- 4CIF (704 x 576)- CIF (352 x 288)- SIF (352 x 240)- All resolutions at 30fps Content video resolutions- HDMI supported resolutions:- 1080p (1920 x 1080)- 720p (1280 x 720)- D1 (720 x 480)- SXGA (1280 x 1024)- XGA (1024 x 768)- SVGA (800 x 600)- VGA (640 x 480)- Output resolutions:- Up to HD1080p (1920 x 1080) at 60 fpsVideo standards- H.264, H.264 HP, H.264 SVC,H.263+, H.263- H.239 dual-video streams- BFCP content sharingNetwork- 10/100/1000Mbps- NAT/firewall traversal (H.460)- High Efficiency Lost Packet Recovery (HELPeR™)- API support via Telnet- Packet Loss Recovery (PLR)- Wake-on-LAN (WOL) support- IPv4 and IPv6 support- Network test- Quality of service (QoS)- VLAN (802.1Q / 802.1P)- EAP 802.1x
    atribut:
    • Package Contents: Main system unit (codec) eCam PTZ IV camera EVC microphone array IR remote control with batteries Power supply Cables Warranty card Quick guide
    • Communications: H.323, SIP standards, SIP TLS WebRTC (License Required) Call-Quality bandwidth 64Kbps ~ 8Mbps RJ45 network LAN (10/100/1000) Manual max. bandwidth settings
    • Camera: eCam PTZ IV camera 2-megapixel CMOS sensor 18X total zoom (12X optical + 1.5X digital) ±130° pan; +90°/-25° tilt 72° FOV (H); 43° FOV (V); 82° FOV (diagonal)
    • Audio Outputs: HDMI x 2 Line-out (3.5 mm)
    • Other Supported Standards: H.224, H.225, H.245, H.281, H.323 Annex Q, H.460 RTP, RTCP, H.350, SRTP, H.235, HTTP, HTTPs, Telnet, DHCP, DNS
    • Dimensions (LxWxH) (mm): Main system (codec): 320x262.7x37.2, eCam PTZ IV: 180x144x184, EVC microphone array: 131.9x118.6x25.5
    • Operating Temperature (°C): 0 to 40
    • Operation & Storage Humidity (%): 20 to 80
    • Optional Accessories: Additional microphone Camera mount USB-to-RS232 converter
    • Packing Dimensions (mm): 376x300x243
    • Power Consumption (V/A): WIAJ 12,5
    • Power Supply (V/Hz): AC 100-240, 50/60
    • Security: AES (Advanced Encryption Standard) function (128-bit) and H.235 Password protection for system settings Password protection for remote system management
    • Software Options: WebRTC License Upgrade up to 4 sites license (Exclusive in India)
    • Storage Temperature (°C): -20 to 60
    • Web Management Tool: Remote management Live monitoring Firmware update Phonebook download/upload/edit Restore system settings Export call history HTTP and HTTPs
  3. Aver Video Conference
    Mulai

    Rp42.999.900

    Aver Video Conference
    Deskripsi:
    EVC130Point-to-point, eCam Focus with Super Wide Angle 88 DegreeThe EVC130 is the market’s new price-to-performance leader, offering small to medium-scale organizations a uniquely cost-effective HD video conferencing solution. The EVC130 features real
    atribut:
    • Video Outputs: > HDMI > VGA
    • Power Supply: > AC 100V-240V, 50/60Hz > Consumption: EIAJ 12V, 4A
  4. Aver Conference Camera
    Mulai

    Rp8.299.900

    Aver Conference Camera
    Deskripsi:
    CAM520Professional conferencing camera for mid-to-large roomsThe CAM520 Pro2 is an industry-leading conferencing camera. Its 24X total zoom, upgraded AVer SmartFrame, Preset Framing, Sony True WDR, IP video streaming, and a PoE port take your video conferencing experience to the next level!
    atribut:
    • Storage Temperature (°C): -20 to 60
    • Operating Temperature (°C): 0 to 40
  5. Aver PTZ Camera
    Mulai

    Rp3.199.900

    Aver PTZ Camera
    Deskripsi:
    The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
  6. Logitech Group Video Conferencing System + Expansion Mics
    Mulai

    Rp21.999.900

    Logitech Group Video Conferencing System + Expansion Mics
    Deskripsi:
    Konferensi video dengan harga terjangkau untuk ruangan meeting berukuran sedang hingga besar + Mikrofon tambahan untuk grup besar
    atribut:
    • Camera Type: Full HD 1080p 30fps
    • Remote Control Range ((m): 8.5 (IP Range)
    • Speakerphone: Full-duplex performance
    • Microphone Pickup Range (m): 6
    • Camera Cable Length (m): 5
    • Mount: Dual-purpose bracket
    • Button or Switch Microphone: Mikrofon mute
    • Compability: Plug-and-play USB connectivity
    • Connection Type Microphone: Plug-and-play
    • Indicator Mic Lamp: Streaming video, mute pada mikrofon, on-hold, dan pairing Bluetooth (LED)
    • Microphone Dimensions (HxWxT) (mm): 83x83x21
    • Microphone Type: Mono, wideband, noise canceling
    • Package Contents Mic: Two microphone extensions
  7. Aver 4K PTZ Conference Camera
    Mulai

    Rp34.999.900

    Aver 4K PTZ Conference Camera
    Deskripsi:
    CAM5504K Dual Lens PTZ Conferencing Camera4K Dual Lens PTZ Conferencing CameraThe CAM550 is equipped with an AI lens for automated PTZ functionality, which delivers a full view of meeting attendees and detects newcomers. The Smart Gallery feature puts up clear views of every participant on the remote side. Enable gesture control camera operation to enjoy a fluent, safe meeting experience. 4K dual-lens technology captures the room in its entirety, providing a premium conferencing experience for mid-to-large scale rooms.
    atribut:
    • Storage Temperature (°C): -20 to 60
    • Operation & Storage Humidity (%): 20 to 80
    • Package Dimensions (LxWxH) (mm): 253x253x271
    • Dimensions (mm): Camera: 170.8 (L)x190.5 (H)x173 (D), Remote control: 200x50x21
    • Connectivity: USB type-B 3.1 connector, backward compatible with USB 2.0 12V/2A DC jack power adapter Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain) IP (RJ45) HDMI
    • Hardware Specs: 3.2 GHz Intel® Core™ i5-4460 processor 4 GB RAM or more USB 3.1 port, backward compatible with USB 2.0
    • Image Sensor: Sony 4K EXMOR, crystal clear in any lighting
    • Lens Focal Length (mm): 3.9 (wide) ~ 47.3 (tele)
    • Minimum Focus Distance (m): 1.5
    • Operating Temperature (°C): 0 to 40
    • Optional Accessories: Mini DIN8 to D-Sub9 cable Ceiling mount* Foldable TV mount USB2.0 type-B to type-A cable (5 m) USB 3.1 Extension Cable (10 m/20 m/30 m) 1-Port POE+ Injector *For ceiling mounting, please purchase the AVer ceiling mount.
    • Package Contents: CAM550 unit Power adapter (10 ft/3 m) USB 3.1 type-B to type-A cable (3m) Remote control Mini DIN9 to mini DIN8 RS232 adapter cable HDMI cable (3 m) Wall mount bracket and screws QR code card Tripod screw Drill paper
    • PoE+: 802.3at
    • Power Consumption (V/A): 12/2
    • Power Supply (V/Hz): AC 100V ~ 240, 50/60
    • Security and Mount: Kensington lock 1/4inch tripod mounting screw Camera wall-mount bracket included Optional foldable TV mount Optional ceiling mount
    • Video format: YUV, YUY2, MJPEG Network video compression format: H.264, H.265 Network protocol: RTSP, RTMP
  8. JETE Webcam
    Mulai

    Rp179.900

    JETE Webcam
    Deskripsi:
    JETE GROUP PTZ Camera Video Conference merupakan perangkat untuk konferensi audio dan video dengan tingkat akurasi tinggi yang mudah dioperasikan. Hal itu didukung dengan resolusi video Full HD 1080p, 10X Zoom Optical, audio yang jernih, kamera yang bisa diputar dengan halus, dan kontrol yang mudah menggunakan remote.Dirancang dengan menggunakan material berkualitas premium dan fitur terbaik, rasakan kenyamanan dan kemudahan dalam mealkukan konferensi maupun panggilan video untuk tim Anda.JETE GROUP memiliki kamera video conference dengan resolusi HD1080p dan kualitas video 30fps. Selain itu kamera juga dibekali fitur 1/3 inch HD Color CMOS 2.1MP. Kemudian 88°FOV dengan mekanikal 350° pan dan 90°tilt, dan diagonal 90°Hal itu membuat kamera mampu menjangkau seluruh anggota di dalam ruangan hingga 25 orang dengan kualitas video terbaik. Bahkan untuk pembesaran objek tanpa khawatir buram, karena dilengkapi dengan 10x Zoom Optical Camera yang membuat pembesaran tetap dalam kualitas yang jernih dan tajam.Tak hanya dari segi visual atau video saja, JETE GROUP video conference memberikan pengalaman terbaik di sektor audio. saat melakukan konferensi. Teknologi Full DuplexSpeakernya menjadikan audio lebih jernih dengan output power hingga 95dbspl. Dengan speakerphone inilah yang membuat Anda bisa dengan mudah melakukan komunikasi bersama tim.Mengatur audio dan video conference JETE GROUP lebih mudah menggunakan remote control. Mulai dari mengatur kamera, preset 6 posisi kamera, mengatur volume audio, dan menjawab panggilan pada speakerphone.Remote control ini memiliki bobot yang tak terlalu berat dan desain yang kokoh. Sehingga, lebih nyaman dalam genggaman ketika melakukan pengaturan termasuk selama konferensi berlangsung tanpa mengganggu aktivitas utama Anda.PTZ Camera Video Conference ini kompatibel di berbagai perangkat dengan sistem OS maupun Windows. Pengguna dapat menghubungkan dan mengoperasikannya dengan PC atau laptop, termasuk Mac.Dengan mode Plug and Play membuat pairing lebih cepat. Anda bisa menggunakannya untuk melakukan video konferensi dengan berbagai software unggulan seperti Skype, MS Team, Zoom, BlueJeans, dan sebagainya.Mikrofon JETE GROUP dilengkapi dengan fitur Noise Reduction Technology. Dimana fitur tersebut mampu meredam suara bising dari luar, sehingga suara yang didengar para peserta konferensi dapat terdengar jelas.Selain itu, juga ada fitur OmniDirectional yang membuat mikrofon dapat menangkap suara lebih baik. Dengan mode Plug and Play yang mudah, membuat pengambilan audio tanpa khawatir putus dan bisa terhubung hingga jarak 6-10 meter dengan speakerphone melalui kabel 4AC.Kamera JETE GROUP dirancang lebih fleksibel namun tetap kokoh saat digunakan. Pengguna dapat memutar kamera hingga 90° ke arah atas dan bawah. Lalu, pada bagian bawah kamera dapat diputar hingga sudut 350° dengan lebih halus, senyap, namun memiliki tingkat akurasi tinggi pada objek.JETE GROUP terdiri dari lima perangkat unggulan untuk mendukung keperluan konferensi video dan audio. Dalam box terdiri dari 1 buah kamera PTZ 10x Zoom, 2 buah mikrofon, 1 buah remote, 1 buah HUB, dan 1 buah speaker.Hal ini memberikan kemudahan para pengguna yang menginginkan perangkat konferensi di kantor secara lengkap dengan harga terbaik serta kualitas premium untuk kebutuhan di era digital.Keunggulan lainnya dari PTZ Camera Video Conference ini adalah memiliki 6 preset kamera yang mampu bekerja dengan baik saat digunakan konferensi bersama tim.6 Preset kamera tersebut dapat mengunci titik objek dengan sempurna. Inilah yang memungkinkan pemindahan fokus kamera dilakukan dengan mudah hanya menggunakan remote control dalam genggaman Anda.
  9. Logitech All In One Webcam dan Speakerphone
    Mulai

    Rp4.599.900

    Logitech All In One Webcam dan Speakerphone
    Deskripsi:
    "Isi kemasan : Base BCC950 ConferenceCam dan kabel USB yang disertakanStem perpanjangan kameraKepala WebcamKabel dayaPanduan quick startRemote control"
    atribut:
    • Cable Power (m): 2.4
    • Cable USB (m): 2.4
    • Diagonal Camera (°): 78
    • Horizontal Camera (°): 70,42
    • Vertikal Camera (°): 43,3
  10. ibright Conference Camera
    Mulai

    Rp2.699.900

    ibright Conference Camera
    Deskripsi:
    iBright CC108 merupakan Conference Cam yang dirancang untuk ruang huddle atau ruangan kantor yang memiliki space kecil. Dengan sensoor 1/2.7 CMOS (Sony IMX307), lensa 2.5mm, bidang pandang sangat lebar 120 derajat. Sehingga ruang konferrensi anda tampak terlihat jelas dengan Conference Cam CC108. Dilengkapi dengan Optik Lensa 1080P / 30FPS UHD menghadirkan kualitas video yang luar biasa untuk meningkatkan kolaborasi tatap muka. Audi yang terintegrasi dioptimalkan untuk ruangan yang kecil. Sehingga mampu memberikan pengalaman suara yang luar biasa. Selain itu, dilengkapi dengan dual mikrofon omni-directional dan dua speaker berkualitas tinggi, membuat suara jernih.Keunggulan Conference Cam iBright :ULTRA HD 1080P CMOS SENSORCC108 dilengkapi dengan sensor 1/2.7″ CMOS sensor (Sony IMX307 ) untuk mendukung kualitas gambar Full HD 1080pPLUG & PLAY USB2.0 CONNECTIVITYCC108 Mudah terhubung ke PC, Mac dan Perangkat Chrome tanpa tambahan software apapun. Untuk Isi daya melalui kabel USB.Kompatible dengan Software Video ConferenceCC108 dapat terhubung dan berkolaborasi dengan mudah. Webcam Magnetik ini kompatible dengan app video conferencing terkemuka, seperti : FaceTime®, Zoom, Skype®, GoTo-Meeting, Join me, Polycom dll.
  11. Aver Extension Cable USB 3.1 (Kabel USB Ekstensi)
    Mulai

    Rp4.399.900

    Aver Extension Cable USB 3.1 (Kabel USB Ekstensi)
    Deskripsi:
    AVer USB Strong CableUSB3.1 high speed active optical cableProduct Specification Connectivity: USB Type A Male to Type A Female - Host side: - In meeting and offline recording - USB3.1 standard-A plug - Doesn’t support USB2.0/1.1 - USB2.0 Micro-B receptacle, Auxiliary power supply for device with >2W power consumption - Device side: USB3 standard-A Female Data rate: USB3 super speed up to 5Gbps Compatibility - USB3.1 only - All of AVer USB3.1 camerasPower- Host side: USB Bus Power Supply - Device side supply current: Max 5V - Need to connect auxiliary Micro-B power supply to host side - Power consumption: 0.94Package Contents - USB3 cable - USB2.0 Micro-B cable
    atribut:
    • Operation & Storage Humidity (%): 20 to 80
    • Storage Temperature (°C): -20 to 60
    • Dimensions (mm): Host side: 44x27x13 Device side: 82x26x14.5
    • Cable Diameter (mm): 3
    • Operating Temperature (°C): 0~40
    • Power Consumption (W): 0.94
  12. Logitech Webcam
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Logitech Webcam
    Deskripsi:
    Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
  13. TENVEO 20x PTZ Camera
    Mulai

    Rp7.699.900

    TENVEO 20x PTZ Camera
    Deskripsi:
    - 20x optical zoom. - Sleek and intelligent design. - USB, HDMI, SDI 3video outputs. - Crystal clear HD1080P image quality. - Accurate, smooth and silent PTZ Movement. - Preset: 9 via IR remote setting (256 via RS232). - Superior quality with Full Glass Lens Material. - 54.7 wide field of view with no video distortion. - 1/3inch high quality, 2.38MEGA PIXEL (16:9) CMOS sensor. - Support ceiling mount, wall mount and tripod mount (Reverse mountable). - 2D and 3D NR for best video quality in different lighting conditions. - Support Visca, Pelco-P, and Pelco-D protocol, RS232/RS485 Camera Control. - Compatible with most leading video conferencing software and platform. - Video Compression Format : MJPG. - Noise Reduction 2D/3D. - Baud rate 38400/9600bps. - Decoder Built-in. - Address set 1~256. - Installation Support desktop, Tripod, Wall mount and Ceiling mount. - Power supply DC12V/2A. - Power consumption 12W. - Net weight/Gross weight 1.5kg/2.85g. - Dimension (LxWxH) : 260x175x180mm/296x255x218mm (before/after packing). - Accessories DC 12V Power adaptor, IR remote control, Manual, USB2.0 cable, Ceiling brackets & screws.
    atribut:
    • Image Sensor (inch): HD Color CMOS 1/3
    • Effective Pixel: 2.38 mega pixel(16:9)
    • Horizontal Resolution: 1080P60/50/30/25, 1080i60/50, 720P60/50
    • Signal Standard: NTSC/PAL
    • Zoom: 20x optical zoom
    • Minimum Luminance (Lux): 0.5 at F2.0
    • Control Protocol: VISCA, PELCO-D, PELCO-P (RS-232, RS485)
    • Control terminal: USB,RS-232, RS485
    • Focal Length (mm): F=5.5 (wide)-110 (tele)
    • Focus: Auto
    • Gain Control: Auto
    • Horizontal Angle (°): Near-end 54.7 to Far-end 3.3
    • Pan/Tilt Movement Range (°): Pan: ±175 (max speed 80°/S), Tilt: -35 to +55 (max speed 60°/S)
    • Preset Position: IR remote control supports 9 presets,PELCO Protocol supports 256 presets
    • SNR Ratio (dB): ≥50
    • Shutter Speed (s): 8 to 1/10000 (auto)
    • Storage Temperature (°C): -20 to 60
    • Video Output: USB, HDMI, SDI
    • White balance: Auto
    • Working Temperature (°C): -10 to ~50
  14. Aver Professional PTZ Camera
    Mulai

    Rp26.999.900

    Aver Professional PTZ Camera
    Deskripsi:
    PTZ310Capture Events in Lifelike QualityProfessional PTZ CameraAVer PTZ310 is available in white or grey and equipped versatile functions to suite every classroom, hospital, or business. Creating the superior video quality, the PTZ310 makes you feel the action in a scene!
    atribut:
    • Digital Zoom: 12X
    • Shutter Speed (s): 1/1 to 1/32,000
  15. TENVEO Conference Camera
    Mulai

    Rp6.399.900

    TENVEO Conference Camera
    atribut:
    • Image Sensor (inch): 1/3 CMOS sensor (GC4663)
    • Lens Size (mm): 2.88 wide view angle.
    • Effective Pixel: 4.0 mega pixel
    • Zoom: Fixed Focus
    • Field of View/Vertical (°): 90/± 15
    • Operating Voltage Power (V): 1.2-2.8
    • Cable Length (m): 1
    • Dimensions (WxDxH) (mm): 262x85.5x110
    • Distortion (%): THD 0.2
    • Distortion rate (%): Max. 5
    • Exposure: Auto
    • Gain: Auto
    • Lowest Resonance Frequency (Hz): 180±20%
    • Microphone: Built-in4 x Digital Silicon Microphone
    • Pick up Range (m): 5
    • Power Consumption: Active <400mAh; Standby<200uA
    • Resolution: 2K(2560x1440)@60fps
    • Speakerphone (mm): 1x Full Band Speaker 50x50
    • Touch Button: 5x Buttons;AI /Volume +- / Mute Button
    • White balance: Auto
Daftar Harga aver vc 520 Terbaru October 2026
Aver Video ConferenceRp26.999.900
Aver Full HD Video Conference SystemRp54.999.900
Aver Video ConferenceRp42.999.900
Aver Conference CameraRp8.299.900
Aver PTZ CameraRp3.199.900
Logitech Group Video Conferencing System + Expansion MicsRp21.999.900
Aver 4K PTZ Conference CameraRp34.999.900
JETE WebcamRp179.900
Logitech All In One Webcam dan SpeakerphoneRp4.599.900
ibright Conference CameraRp2.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait