Aver Extension Cable USB 3.1 (Kabel USB Ekstensi)

Sebelum PPN:
Rp4.399.900 - Rp12.999.900
Spesifikasi
Operation & Storage Humidity (%)20 to 80
Storage Temperature (°C)-20 to 60
Dimensions (mm)Host side: 44x27x13 Device side: 82x26x14.5
Cable Diameter (mm)3
Operating Temperature (°C)0~40
Power Consumption (W)0.94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVer USB Strong Cable
USB3.1 high speed active optical cable

Product Specification
Connectivity: USB Type A Male to Type A Female
- Host side:
- In meeting and offline recording
- USB3.1 standard-A plug
- Doesn’t support USB2.0/1.1
- USB2.0 Micro-B receptacle, Auxiliary power supply for device with >2W power consumption
- Device side: USB3 standard-A Female Data rate: USB3 super speed up to 5Gbps

Compatibility
- USB3.1 only
- All of AVer USB3.1 cameras

Power
- Host side: USB Bus Power Supply
- Device side supply current: Max 5V
- Need to connect auxiliary Micro-B power supply to host side
- Power consumption: 0.94

Package Contents
- USB3 cable
- USB2.0 Micro-B cable
Feature
- Strong: Reinforced fiber cable
- High quality: Compared with traditional copper wire cables, AVer USB extension cable is not only softer and slimmer, but also offers better signal quality with data rate up to 5Gbps.
- Easy installation: without the need for external power for USB3.1 speeds
- Hot-plug
- No driver
- Anti-jamming

Ulasan Produk

Tidak ada ulasan

Halaman Terkait