TENVEO 20x PTZ Camera
#Grup produk P106146550
Sebelum PPN:
Rp7.699.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Image Sensor (inch) | HD Color CMOS 1/3 |
|---|---|
| Effective Pixel | 2.38 mega pixel(16:9) |
| Horizontal Resolution | 1080P60/50/30/25, 1080i60/50, 720P60/50 |
| Signal Standard | NTSC/PAL |
| Zoom | 20x optical zoom |
| Minimum Luminance (Lux) | 0.5 at F2.0 |
| Control Protocol | VISCA, PELCO-D, PELCO-P (RS-232, RS485) |
| Control terminal | USB,RS-232, RS485 |
| Focal Length (mm) | F=5.5 (wide)-110 (tele) |
| Focus | Auto |
| Gain Control | Auto |
| Horizontal Angle (°) | Near-end 54.7 to Far-end 3.3 |
| Pan/Tilt Movement Range (°) | Pan: ±175 (max speed 80°/S), Tilt: -35 to +55 (max speed 60°/S) |
| Preset Position | IR remote control supports 9 presets,PELCO Protocol supports 256 presets |
| SNR Ratio (dB) | ≥50 |
| Shutter Speed (s) | 8 to 1/10000 (auto) |
| Storage Temperature (°C) | -20 to 60 |
| Video Output | USB, HDMI, SDI |
| White balance | Auto |
| Working Temperature (°C) | -10 to ~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- 20x optical zoom.
- Sleek and intelligent design.
- USB, HDMI, SDI 3video outputs.
- Crystal clear HD1080P image quality.
- Accurate, smooth and silent PTZ Movement.
- Preset: 9 via IR remote setting (256 via RS232).
- Superior quality with Full Glass Lens Material.
- 54.7 wide field of view with no video distortion.
- 1/3inch high quality, 2.38MEGA PIXEL (16:9) CMOS sensor.
- Support ceiling mount, wall mount and tripod mount (Reverse mountable).
- 2D and 3D NR for best video quality in different lighting conditions.
- Support Visca, Pelco-P, and Pelco-D protocol, RS232/RS485 Camera Control.
- Compatible with most leading video conferencing software and platform.
- Video Compression Format : MJPG.
- Noise Reduction 2D/3D.
- Baud rate 38400/9600bps.
- Decoder Built-in.
- Address set 1~256.
- Installation Support desktop, Tripod, Wall mount and Ceiling mount.
- Power supply DC12V/2A.
- Power consumption 12W.
- Net weight/Gross weight 1.5kg/2.85g.
- Dimension (LxWxH) : 260x175x180mm/296x255x218mm (before/after packing).
- Accessories DC 12V Power adaptor, IR remote control, Manual, USB2.0 cable, Ceiling brackets & screws.
- Sleek and intelligent design.
- USB, HDMI, SDI 3video outputs.
- Crystal clear HD1080P image quality.
- Accurate, smooth and silent PTZ Movement.
- Preset: 9 via IR remote setting (256 via RS232).
- Superior quality with Full Glass Lens Material.
- 54.7 wide field of view with no video distortion.
- 1/3inch high quality, 2.38MEGA PIXEL (16:9) CMOS sensor.
- Support ceiling mount, wall mount and tripod mount (Reverse mountable).
- 2D and 3D NR for best video quality in different lighting conditions.
- Support Visca, Pelco-P, and Pelco-D protocol, RS232/RS485 Camera Control.
- Compatible with most leading video conferencing software and platform.
- Video Compression Format : MJPG.
- Noise Reduction 2D/3D.
- Baud rate 38400/9600bps.
- Decoder Built-in.
- Address set 1~256.
- Installation Support desktop, Tripod, Wall mount and Ceiling mount.
- Power supply DC12V/2A.
- Power consumption 12W.
- Net weight/Gross weight 1.5kg/2.85g.
- Dimension (LxWxH) : 260x175x180mm/296x255x218mm (before/after packing).
- Accessories DC 12V Power adaptor, IR remote control, Manual, USB2.0 cable, Ceiling brackets & screws.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
