Aver Video Conference

Sebelum PPN:
Rp26.999.900 - Rp149.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional conferencing system for mid-to-large rooms
The VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.

Specs:
Camera
- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.
- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.
- SmartFrame for automatic FOV adjustment to fit all participants.
- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.
- Zoom: 18X total zoom (12X optical zoom).
- Wide field of view (DFOV): 82°.
- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).
- Lens F#: 1.8 (wide) ~ 2.8 (tele).
- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.
- Minimum focus distance: 1.5 m.
- Standard tripod screw holes and Kensington slot.

Motorized Pan & Tilt Movement
- Pan: ±170°
- Tilt: +90° (up) -30° (down)
- 10 camera presets (through remote control)
- Fast and quiet pan & tilt movement

Video Format
- YUV, MJPEG, H.264
- Network video compression format: H.264
- Network protocols: RTSP, RTMP

Speakerphone
- Full duplex microphone array with echo cancellation
- Advanced noise suppression
- Dual-microphone array
- 3.5 mm phone-in jack
- 3.5 mm line out
- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m
- Microphone frequency response: 120Hz-16kHz
- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL
- Microphone distortion: < 1% from 150Hz
- Microphone support range: Diameter 6M
- Touch controls for volume down/up, mute, phone input, call, and hang-up
- Bridge phone-in and USB into one call
- Security: Kensington slot

Audio Format
- AAC-LC
- Network protocol: RTSP, RTMP

LAN
- 10/100/1000 Mbps

Connectivity
- 12V/5A power adaptor
- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)
- USB 3.1 Type-B connector
- IP (RJ45)

USB
- 3.1 Gen 1 Type-B, backward compatible with USB 2.0
- UVC (USB video class) 1.1
- UAC (USB audio class) 1.0

Control
- IR remote control
- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)
- Remote side: VISCA over IP, IP (RJ45)
- UVC/UAC plug-and-play
- WebUI: Browser IP access via Chrome (does not support Internet Explorer)
- PTZApp

Mount
- Camera wall-mount bracket included
- Optional foldable TV mount

System Requirements
- Windows 7/10
- Mac OS X 10.13 or higher
- Google Chromebook version 76.0.3809.102 or later
- Android 6 or higher

Hardware Specs
- 3.2 GHz Intel Core i5-4460 Processor or higher
- 4 GB RAM or more
- USB 3.1 port, backward compatible with USB 2.0 port

Web page browser requirement
- Chrome: version 76.x or above
- Firefox: version 69 or above
- IE: Not support

Power Supply
- AC 100V ~ 240V, 50/60 Hz
- Consumption: 12V, 5A

Free Applications for Meeting Collaboration (Windows and Mac)
- EZManager: Camera Central Management software
- Remotely group FW/SW upgrades, control the camera, and configure settings
- PTZApp
- Upgrade firmware automatically or manually
- Control camera
- Set parameters and adjust camera image
- Diagnose operating status
- View live video
- EZLive
- Real-time streaming/annotating/snapshots/video recording

Optional Accessories
- Mini DIN9 to RS232 adapter
- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)
- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)
- Foldable TV mount

Compatible Applications
Zoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
Feature
Perfect Audio for Professional Conferencing
Experience lifelike audio in various sizes of meeting rooms with the VC520 Pro. The speakerphone's pickup range is up to 15 ft., or you can daisy-chain two additional speakerphones and reach up to 45 ft. Touch controls make it easy to adjust or mute the volume, and echo cancellation ensures a steady audio experience. You can also connect extra microphones for ultra-clear voice pickup.
Speakerphone Quality

SmartFrame Captures Everyone in Seconds
Improve productivity by starting meetings instantly. The VC520 Pro processes facial recognition to capture everyone on-screen in seconds and automatically re-frames whenever someone walks in or out of the room.
SmartFrame

Professional Clarity with an 18X Total Zoom
Show every detail precisely and smoothly to enhance communication. The VC520 Pro is embedded with a 12X true optical zoom and multi-coated auto-focus optics to present complex product details in full HD 1080p quality.
18X Total Zoom

Hold Meetings Anywhere with True WDR
Maintain constant clarity in high-contrast backlight environments. The VC520 Pro's embedded Sony sensor provides True WDR up to 120dB, controling the exposure and light values of pixels in any lighting.
True WDR

Video Streaming and Remote Control via IP-Based Management
The VC520 Pro features advanced centralized management through the Chrome browser. Remotely control the camera and share on Facebook or YouTube with H.264 and AAC-LC RTSP/RTMP streaming in 1080p at 60fps via USB 3.1.

-

Hardware Spec
Camera Back Panel:
1. Available with VC520 Pro Speakerphone set
2. USB 3.1 Type-B
3. RS232 in/out
4. LAN for IP streaming/remote access
5. DC 12V

Speakerphone Back Panel:
1. Daisy-chain up to 3 speakerphones or 4 microphones
2. Phone in
3. Line out
4. Available with VC520 Pro camera set

Ulasan Produk

Tidak ada ulasan